!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
For Tool Type
Shank Type - Machining
Chisel Type
Head Width
Shank Diameter
Shank Hex Size
Cutting Application
Chisel Collar Shape
Shank Length

Chisel Bits

Chisel bits break up or cut masonry and concrete in construction or demolition tasks. They install into compatible breaker and demolition hammers or rotary hammer drills.

https://catalogue.grainger.ca/2023?hybris=true

171 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BOSCH
  • CHISEL BIT, ¼ IN HEAD W, 16 IN LENGTH, 45/64 IN SHANK DIAMETER, BULL POINT
  • Item # BOSHS1904
  • Mfr. Model # HS1904
  • EHC: EHC :
  • This chisel bit is made of steel. It is designed for use with rotary drills. It is for use on concrete, chiseling concrete, block, and brick. This SDS-Max series chisel bit features fractional inch measurement system, has 16 inch length, a right hand cutting direction, and has a bright (uncoated) finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CHISEL BIT, 3 IN HEAD W, 6 IN LENGTH, 25/64 IN SHANK DIAMETER
  • Item # MTL48-62-6058
  • Mfr. Model # 48-62-6058
  • EHC: EHC :
  • This chisel bit is made of steel. It is designed for use with rotary drills. It is for use on concrete, laminate, tile removal. Plus it has a fractional inch measurement system and a six-inch length, a right hand cutting direction, and has a bright (uncoated) finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BOSCH
  • CHISEL BIT, ¾ IN HEAD W, 10 IN LENGTH, 25/64 IN SHANK DIAMETER, RIGHT HAND
  • Item # BOSHS1470
  • Mfr. Model # HS1470
  • EHC: EHC :
  • This chisel bit is made out of steel, with a bright (uncoated) finish, plus it has an SDS Plus shank. This Bulldog chisel bit is designed for use with rotary drills and on concrete, chiseling concrete, block, and brick. It also has right hand cutting direction, along with 10 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list