Filter Results By

Brand
Price
Shop By
AC Contact Rating
DC Contact Rating
Mounting Hole
Terminals
Switch Function
Contact Form
Number of Connections
Item
HP
http://catalogue.acklandsgrainger.com/2017?hybris=true

Rocker Switches

104 Results Found

Results per page :  16 | 32 | 48
  • POWER FIRST
  • SWITCH, TOGGLE, SPST, SCREW
  • Item # GGE2VLR2
  • Mfr. Model # 2VLR2
  • Tippette switch, contact form DPST, switch function on/off, black, current at 120 VAC 15 amps, current at 250 VAC 10 amps, maximum power 3/4 HP, mounting hole size 13/16 inch width x 1-7/16 inches length, number of connections 4, terminals tab.

    View more View less
    CATALOGUE PAGE # 1319
  • COLE HERSEE
  • SWITCH ROCKER RED LENS
  • Item # CLH58328-04
  • Mfr. Model # 58328-04
  • Weather resistant rocker switch with dependant red pilot light. 25 Amps at 12 VDC. Two position: On/Off with three blade terminals.

    View more View less
    CATALOGUE PAGE # 3061
  • COLE HERSEE
  • SWITCH SPST AMBER ROCKER
  • Item # CLH58328-13
  • Mfr. Model # 58328-13
  • Weather resistant rocker switch with dependant amber pilot light. 25 Amps at 12 VDC. Two position: On/Off with three blade terminals.

    View more View less
    CATALOGUE PAGE # 3061
  • GROTE
  • ROCKER SWITCH ON/OFF 20A 12 V
  • Item # GRO82-0309
  • Mfr. Model # 82-0309
  • LED illuminated sealed rocker switch is designed for complete protection from dust and moisture. Black plastic housing, nylon bezel, 0.250 inch quick disconnects. White lens with LED light. Mounting brackets also available (GRO82-1914, GRO82-1915, and GRO82-1916). 4 blade.

    View more View less
    CATALOGUE PAGE # 3061
  • POWER FIRST
  • SWITCH, PUSH, SPST, SCREW
  • Item # GGE2VLR6
  • Mfr. Model # 2VLR6
  • Tippette switch, contact form SPST, switch function on/off, red, lighted, current at 120 VAC 15 amps, current at 250 VAC 10 amps, maximum power 1/2 HP, mounting hole size 13/16 inch width x 1-7/16 inches length, number of connections 2, terminals tab.

    View more View less
    CATALOGUE PAGE # 1319
  • POWER FIRST
  • SWITCH, TOGGLE, SPST, TAB
  • Item # GGE2VLL9
  • Mfr. Model # 2VLL9
  • Curvette switch, contact form SPST, switch function on/off, red pop-up, lettered, current at 120 VAC 16 amps, current at 250 VAC 10 amps, mounting hole size 0.47 x 1.07 inches, number of connections 2, terminals tab.

    View more View less
    CATALOGUE PAGE # 1318
  • POWER FIRST
  • SWITCH, TOGGLE, DPST, SCREW
  • Item # GGE2VLL8
  • Mfr. Model # 2VLL8
  • Curvette switch, contact form SPST, switch function on/off, black, matte, current at 120 VAC 16 amps, current at 250 VAC 10 amps, mounting hole size 0.47 x 1.07 inches, number of connections 2, terminals tab.

    View more View less
    CATALOGUE PAGE # 1318
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • SWITCH, ROCKER, DPST, TAB
  • Item # GGE2VLN1
  • Mfr. Model # 2VLN1
  • Curvette switch, contact form SPST, switch function on/off, red, neon light, current at 120 VAC 16 amps, current at 250 VAC 10 amps, mounting hole size 0.47 x 1.07 inches, number of connections 3, terminals tab.

    View more View less
    CATALOGUE PAGE # 1318
  • COLE HERSEE
  • SWITCH SPST REPLACEMENT ROCKER
  • Item # CLH58328-35
  • Mfr. Model # 58328-35
  • Universal weather resistant rocker switch, single pole, double throw with two large dependent pilot lights. 25 Amps at 12 VDC.Four blade terminals. Top lens is red and bottom lens is amber.

    View more View less
    CATALOGUE PAGE # 3061
  • POWER FIRST
  • SWITCH, TOGGLE, SPDT, SCREW
  • Item # GGE2VLP9
  • Mfr. Model # 2VLP9
  • Tippette switch, contact form SPST, switch function on/off, black, current at 120 VAC 15 amps, current at 250 VAC 10 amps, maximum power 3/4 HP, mounting hole size 13/16 inch width x 1-7/16 inches length, number of connections 2, terminals tab.

    View more View less
    CATALOGUE PAGE # 1319
  • COLE HERSEE
  • SWITCH ROCKER MOM. ON-OFF-MOM. ON
  • Item # CLH58027-04
  • Mfr. Model # 58027-04
  • Universal weather resistant rocker switch, double throw. 25 Amps at 12 VDC. Three position: Mom. On/Off/Mom. On with three blade terminals.

    View more View less
    CATALOGUE PAGE # 3061
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list