Filter Results By

Brand
Price
Blade Material
Propeller Dia. (In.)
Number of Blades
Bore Dia. (In.)
http://catalogue.acklandsgrainger.com/2017?hybris=true

Replacement Propellers

34 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • BLADE FAN 20IN
  • Item # DTN4HZ10
  • Mfr. Model # 4HZ10
  • Fan blade, propeller diameter 20 inches, power rating 1/4 HP, bore size 5/8 inch, motor speed 1725 RPM, fits stock number 4C458, for industrial and commercial air circulators.

    View more View less
    CATALOGUE PAGE # 1426
  • DAYTON
  • BLADE FAN 30IN
  • Item # DTN4HZ07
  • Mfr. Model # 4HZ07
  • Fan blade, propeller diameter 30 inches, power rating 1/2 HP, bore size 5/8 inch, motor speed 1075 RPM, fits stock number 3C219, for industrial and commercial air circulators.

    View more View less
    CATALOGUE PAGE # 1426
  • DAYTON
  • BLADE FAN 24IN
  • Item # DTN4HZ05
  • Mfr. Model # 4HZ05
  • Fan blade, propeller diameter 24 inches, HP rating 1/4 HP, motor speed 1075 RPM, bore size 1/2 inch, fits stock number 3C215, for industrial and commercial air circulators.

    View more View less
    CATALOGUE PAGE # 1426
  • DAYTON
  • BLADE FAN 24IN
  • Item # DTN4HZ11
  • Mfr. Model # 4HZ11
  • Fan blade, propeller diameter 24 inches, power rating 1/4 HP, bore size 1/2 inch, motor speed 1075 RPM, fits stock number 3C685, for industrial and commercial air circulators.

    View more View less
    CATALOGUE PAGE # 1426
  • DAYTON
  • BLADE FAN 20IN FOR GGS2LY96 + 2LY99
  • Item # GGE2MVX7
  • Mfr. Model # 2MVX7
  • Replacement Propeller, Propeller Dia 20 In, Bore Dia 1/2 In, Number of Blades 3, RPM 1,300, Blade Material Black Powder Coated Aluminum, For Use With GGS2LY96 and GGS2LY99.

    View more View less
    CATALOGUE PAGE # 1430
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list