Filter Results By

Brand
Price
Shop By
Voltage
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Refrigerant Recovery Systems

33 Results Found

Results per page :  16 | 32 | 48
  • ROBINAIR
  • DUAL MANIFOLD R12/R134A
  • Item # RBN44150
  • Mfr. Model # 44150
  • Includes aluminum block manifold, high and low R-134a snap couplers, 1 inch dial thermometer, 72 inch R-134a hose set, 72 inch R-12 hose set, and blow molded storage case.

    View more View less
    CATALOGUE PAGE # 2954
  • ROBINAIR
  • LEAK DETECTOR REFRIGERANT
  • Item # RBN22791
  • Mfr. Model # 22791
  • Advanced infrared sensor with three sensitivity levels down to 0.15 oz./year. Automatically recalibrates in highly contaminated areas to help pinpoint the exact location of the leak. Won't trigger on oil or moisture.

    View more View less
    CATALOGUE PAGE # 2955
  • ROBINAIR
  • LOW SIDE FIELD SERVICE COUPLER BLUE
  • Item # RBN18190A
  • Mfr. Model # 18190A
  • Low side service coupler- blue. Quick connect couplers for use on A/C hoses allowing access to service ports on automotive R-134a A/C systems. Integral safety sleeve protects against refrigerant loss if the coupler is disconnected under pressure.

    View more View less
    CATALOGUE PAGE # 2958
  • ROBINAIR
  • TWO STAGE OFFSET H/VAC PUMP 1/3HP
  • Item # RBN15600
  • Mfr. Model # 15600
  • Two stage offset vacuum pump - cleans the system more thoroughly than a single stage pump: the second stage starts pumping at a lower pressure allowing a deeper ultimate vacuum. Features 1/2 Motor HP, 15 oz oil capacity and 115 volts.

    View more View less
    CATALOGUE PAGE # 2958
  • ROBINAIR
  • HIGH SIDE FIELD SERVICE COUPLER RED
  • Item # RBN18191A
  • Mfr. Model # 18191A
  • High side service coupler- red. Quick connect couplers for use on A/C hoses allowing access to service ports on automotive R-134a A/C systems. Integral safety sleeve protects against refrigerant loss if the coupler is disconnected under pressure.

    View more View less
    CATALOGUE PAGE # 2958
  • UNIWELD
  • VACUUM PUMP HVAC-R 12 CFM
  • Item # UNWHVP12
  • Mfr. Model # HVP12
  • Uniweld exclusive HUMM-VAC(R) vacuum pumps are color coded for easy identification of CFM. Remove moisture and dehydrate a system quickly and efficiently. Rugged tough chassis, powerful, quiet running 110/220 V, 50/60 Hz motors, lighter weight and ergonomic design. 72 in power cord.

    View more View less
    CATALOGUE PAGE # 796
  • ROBINAIR
  • VACUUM PUMP 115V-60H
  • Item # RBN15120A
  • Mfr. Model # 15120A
  • Two stage offset vacuum pump - cleans the system more thoroughly than a single stage pump: the second stage starts pumping at a lower pressure allowing a deeper ultimate vacuum. Features 1/2 Motor HP, 16.5 oz oil capacity and 115 volts.

    View more View less
    CATALOGUE PAGE # 2958
  • ROBINAIR
  • THERMOMETER BI-METAL DIAL
  • Item # RBN10945
  • Mfr. Model # 10945
  • Bi-metal dial thermometer, temperature range 0 - 220 degrees F. Easy to read analog style pocket thermometer comes with pocket clip and carrying case for protection.

    View more View less
    CATALOGUE PAGE # 2957
  • ROBINAIR
  • TWO STAGE OFFSET H/VAC PUMP
  • Item # RBN15434
  • Mfr. Model # 15434
  • Two stage offset vacuum pump - cleans the system more thoroughly than a single stage pump: the second stage starts pumping at a lower pressure allowing a deeper ultimate vacuum. Features 1/3 Motor HP, 15 oz oil capacity and 115 volts.

    View more View less
    CATALOGUE PAGE # 2958
  • UNIWELD
  • PUMP VACCUM 1.5 CFM 1/8HP M+R
  • Item # UNWUVP1.5-110
  • Mfr. Model # UVP1.5-110
  • High performance vacuum pump designed and engineered to provide reliable service with the latest in pump technology. Built for deep vacuum service on appliances, automotive systems and ductless mini splits.

    View more View less
    CATALOGUE PAGE # 796
  • UNIWELD
  • MANOMETER WATER 0-15IN WC
  • Item # UNW11482
  • Mfr. Model # 11482
  • Manometer-water type gas pressure tester. The most economical way to check/set manifold pressure in furnaces and gas appliances that use natural or LP gas. Simply fill with water to zero and place in a vertical position using the convenient magnet. Attach fitting to manifold and begin pressure test.

    View more View less
    CATALOGUE PAGE # 796
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list