Filter Results By

Brand
Price
Shop By
Body Colour
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Rechargeable Flashlights

22 Results Found

Results per page :  16 | 32 | 48
  • MILWAUKEE
  • M18 LD WRKLIGHT
  • Item # MTL2735-20
  • Mfr. Model # 2735-20
  • Impact and weather resistant. Lasts up to 12 hours on 1 battery. Rotating head. Integrated hook.

    View more View less
    CATALOGUE PAGE # 398
  • MAKITA
  • FLASHLIGHT TORCH 18V LI-ION
  • Item # MKTBML185
  • Mfr. Model # BML185
  • 4 position head pivots for greater versatility. High illumination emits high power at 4,500 lux. New Xenon bulb for extra brightness.

    View more View less
  • CATALOGUE PAGE # 398
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • MAKITA
  • FLASHLIGHT TORCH 18V NI-CAD
  • Item # MKTBML184
  • Mfr. Model # BML184
  • New fluorescent bulb for extra brightness. Retractable skyhook for added convenience. Flashlight feature located above fluorescent light. Bulb # SM00000050, Bulb Set A-94502.

    View more View less
    CATALOGUE PAGE # 398
  • MAKITA
  • FLASHLIGHT 18V
  • Item # MKTML180
  • Mfr. Model # ML180
  • 4 position adjustable head. 18 V, 14 V, 12 V, 9.6 V, 100 style battery. Bulb # A90261.

    View more View less
    CATALOGUE PAGE # 398
  • STREAMLIGHT
  • STINGER LITE PIPE KIT
  • Item # SLT75951
  • Mfr. Model # 75951
  • Lamp Type LED,Battery Type -,Batteries Included No,Battery Burn Time -,Length 7.65 In.,Diameter 1.50 In.,Body Colour Clear,Body Material Polycarbonate,Charging Time 10 hrs,Impact Resistance 1 m,Lamp Life 50,000 hrs,Light Output 220 Lumens,Switch Type Push-Button Switch,Number of Recharges 1,000,Replacement Lamps No,Water Penetration Rating IPX 4 Rated Design: Water Resistant Operation,Standards All performance claims to ANSI/NEMA FL1-2009 Standard

    View more View less
  • CATALOGUE PAGE # 1229
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list