Filter Results By

Brand
Price
Shop By
Seat Color
Frame Material
Seat Material
http://catalogue.acklandsgrainger.com/2017?hybris=true

Reception Area Furniture

4 Results Found

Results per page :  16 | 32 | 48
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GRAINGER APPROVED
  • CHAIR GUEST BLK
  • Item # GGM1FAU2
  • Mfr. Model # 1FAU2
  • Guest Chair, Non-Adjustable, Color Black, Width 24 In., Height 33 In., Depth 23 In., Seat Material Fabric, Construction Black Steel Frame, 250 lbs. Capacity, ANSI/BIFMA Standards, Cushion Thickness 3-1/2 In.

    View more View less
    CATALOGUE PAGE # 2142
  • GRAINGER APPROVED
  • GUEST CHAIR LEATHER BLACK
  • Item # GGM6GNN5
  • Mfr. Model # 6GNN5
  • Leather/Polyurethane material. Midback with arms.Capacity is 250 lbs. Seat width is 20-1/2 inches, back height is 26-1/2 inches, depth is 26".

    View more View less
    CATALOGUE PAGE # 2142
  • GRAINGER APPROVED
  • GUEST CHAIR MESH BACK BLACK
  • Item # GGM6GNN3
  • Mfr. Model # 6GNN3
  • Guest Chair, Mesh-Back with Arms, Stackable, Seat Height 19-1/2 In., Seat Width 18 In., Seat Depth 18 In., Back Height 16-3/4 In., Back Width 18-3/4 In., Construction Metal Base, Seat Material Polyester, Cushion Thickness 1-3/4 In., Seat Height Range 23 In., Weight Capacity 250 lbs.

    View more View less
    CATALOGUE PAGE # 2142
  • GRAINGER APPROVED
  • GUEST CHAIR BURGANDY
  • Item # GGM2UMU9
  • Mfr. Model # 2UMU9
  • Black steel frame construction. Capacity is 250 lbs. Non-adjustable. Seat width is 20 inches, seat depth is 18 inches, back height is 18 inches.

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list