Filter Results By

Brand
Price
Pipe Size
Body Style
Temp. Range
Item
BtuH Capacity
http://catalogue.acklandsgrainger.com/2017?hybris=true

Radiator Actuators and Valves

13 Results Found

Results per page :  16 | 32 | 48
  • GRAINGER APPROVED
  • HIGH CAPACITY THERMOSTATIC ACTUATOR
  • Item # GGE10L942
  • Mfr. Model # 10L942
  • High Capacity Thermostatic Actuator, Pipe Size 1-1/2 In., Temp. Range 43 to 79 Degrees F, Material ABS, Capillary Length 80 In., Standards ASHRAE 102, Includes Integral Sensor, Integral Setpoint

    View more View less
    CATALOGUE PAGE # 1831
  • GRAINGER APPROVED
  • HIGH CAPACITY THERMOSTATIC ACTUATOR
  • Item # GGE10L944
  • Mfr. Model # 10L944
  • High Capacity Thermostatic Actuator, Pipe Size 1-1/2 In., Temp. Range 48 to 79 Degrees F, Material ABS, Capillary Length 80 In., Standards ASHRAE 102, Includes Remote Sensor, Integral Setpoint

    View more View less
    CATALOGUE PAGE # 1831
  • GRAINGER APPROVED
  • THERMOSTATIC RADIATOR VALVE,SIZE 1/
  • Item # GGE10L945
  • Mfr. Model # 10L945
  • Thermostatic Radiator Valve, Body Style Straight, Pipe Size 1/2 In., BtuH Capacity 127,000, Material Brass H58-3, Tailpiece Threaded, Coefficient of Volume 4.6, Max. Pressure 142 psi, Features Parts Are Replaceable While Valve Remains In Service, In-line

    View more View less
    CATALOGUE PAGE # 1831
  • GRAINGER APPROVED
  • THERMOSTATIC RADIATOR VALVE,SIZE 3/
  • Item # GGE10L949
  • Mfr. Model # 10L949
  • Thermostatic Radiator Valve, Body Style Angle, Pipe Size 3/4 In., BtuH Capacity 162,000, Material Brass H58-3, Tailpiece Threaded, Coefficient of Volume 5.8, Max. Pressure 142 psi, Features Parts Are Replaceable While Valve Remains In Service, In-line And

    View more View less
    CATALOGUE PAGE # 1831
  • GRAINGER APPROVED
  • ELBOW AND TAILPIECE,SIZE 1 IN
  • Item # GGE1RLU2
  • Mfr. Model # 1RLU2
  • Elbow and Tailpiece, Body Style Elbow, Pipe Size 1 In., Temp. Range -40 to 350 Degrees F, BtuH Capacity -, Material Elbow & Tailpiece Cast Brass, Tailpiece Threaded, Coefficient of Volume -, Max. Pressure 60 psi

    View more View less
    CATALOGUE PAGE # 1831
  • GRAINGER APPROVED
  • THERMOSTATIC RADIATOR VALVE,SIZE 1/
  • Item # GGE10L951
  • Mfr. Model # 10L951
  • Thermostatic Radiator Valve, Body Style Horizontal Angle, Pipe Size 1/2 In., BtuH Capacity 127,000, Material Brass H58-3, Tailpiece Threaded, Coefficient of Volume 4.6, Max. Pressure 142 psi, Features Parts Are Replaceable While Valve Remains In Service,

    View more View less
    CATALOGUE PAGE # 1831
  • GRAINGER APPROVED
  • THERMOSTATIC RADIATOR VALVE,SIZE 3/
  • Item # GGE10L946
  • Mfr. Model # 10L946
  • Thermostatic Radiator Valve, Body Style Straight, Pipe Size 3/4 In., BtuH Capacity 162,000, Material Brass H58-3, Tailpiece Threaded, Coefficient of Volume 5.8, Max. Pressure 142 psi, Features Parts Are Replaceable While Valve Remains In Service, In-line

    View more View less
    CATALOGUE PAGE # 1831
  • GRAINGER APPROVED
  • THERMOSTATIC RADIATOR VALVE,SIZE 3/
  • Item # GGE10L952
  • Mfr. Model # 10L952
  • Thermostatic Radiator Valve, Body Style Horizontal Angle, Pipe Size 3/4 In., BtuH Capacity 162,000, Material Brass H58-3, Tailpiece Threaded, Coefficient of Volume 5.8, Max. Pressure 142 psi, Features Parts Are Replaceable While Valve Remains In Service,

    View more View less
    CATALOGUE PAGE # 1831
  • GRAINGER APPROVED
  • THERMOSTATIC RADIATOR VALVE,SIZE 1
  • Item # GGE10L947
  • Mfr. Model # 10L947
  • Thermostatic Radiator Valve, Body Style Straight, Pipe Size 1 In., BtuH Capacity 193,000, Material Brass H58-3, Tailpiece Threaded, Coefficient of Volume 7.0, Max. Pressure 142 psi, Features Parts Are Replaceable While Valve Remains In Service, In-line An

    View more View less
    CATALOGUE PAGE # 1831
  • GRAINGER APPROVED
  • THERMOSTATIC RADIATOR VALVE,SIZE 1/
  • Item # GGE10L948
  • Mfr. Model # 10L948
  • Thermostatic Radiator Valve, Body Style Angle, Pipe Size 1/2 In., BtuH Capacity 127,000, Material Brass H58-3, Tailpiece Threaded, Coefficient of Volume 4.6, Max. Pressure 142 psi, Features Parts Are Replaceable While Valve Remains In Service, In-line And

    View more View less
    CATALOGUE PAGE # 1831
  • GRAINGER APPROVED
  • THERMOSTATIC RADIATOR VALVE,SIZE 1
  • Item # GGE10L950
  • Mfr. Model # 10L950
  • Thermostatic Radiator Valve, Body Style Angle, Pipe Size 1 In., BtuH Capacity 193,000, Material Brass H58-3, Tailpiece Threaded, Coefficient of Volume 7.0, Max. Pressure 142 psi, Features Parts Are Replaceable While Valve Remains In Service, In-line And U

    View more View less
    CATALOGUE PAGE # 1831
  • GRAINGER APPROVED
  • RADIATOR VALVE,SIZE 1/2 IN
  • Item # GGE1RLT7
  • Mfr. Model # 1RLT7
  • Radiator Valve, Body Style Angle, Pipe Size 1/2 In., Temp. Range -40 to 350 Degrees F, BtuH Capacity -, Material Angle Forged Brass, Tailpiece Threaded, Coefficient of Volume -, Max. Pressure 60 psi

    View more View less
    CATALOGUE PAGE # 1831
  • GRAINGER APPROVED
  • HIGH CAPACITY THERMOSTATIC ACTUATOR
  • Item # GGE10L943
  • Mfr. Model # 10L943
  • High Capacity Thermostatic Actuator, Pipe Size 1-1/2 In., Temp. Range 48 to 79 Degrees F, Material ABS, Capillary Length 80 In., Standards ASHRAE 102, Includes Remote Sensor, Remote Setpoint

    View more View less
    CATALOGUE PAGE # 1831
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list