These raceways have a single channel for routing wire and cable. This design is ideal for simple runs where the conduit doesn't need to be separated. Surface raceways mount on walls and ceilings to bring wire and cable into a space. Wire and cable are laid into the raceways after installation, keeping the conductors from being exposed and preventing kinks. These raceways commonly house communication and power cable, and they're often installed in educational facilities, hospitals, and other industrial and commercial settings. Metallic raceways are durable and good for indoor areas with high traffic. Nonmetallic raceways are corrosion-resistant and may be used indoors and outdoors in low-traffic or out-of-reach areas.
This HBL4750 internal coupling is made of steel, and is grey. It features sold in pairs. In addition, it meets the standards for CSA standard C22.2 No. 62, E253976/E253830/E253833, UL standard UL 5.
This HBL4750 internal coupling is made of steel, and is grey. It features sold in pairs. In addition, it meets the standards for CSA standard C22.2 No. 62, E253976/E253830/E253833, UL standard UL 5.
This HBL4750 duplex/blank plate is made of steel, and is grey. It features for use up to 600 volts AC. In addition, it meets the standards for CSA standard C22.2 No. 62, E253976/E25383/E253833, UL standard UL 5. It has length of 5 3/7 inches, width of 5 3/7 inches, and a height of 4¾-inch. It is for use with HBL4750 series raceways.
This HBL4750 duplex/blank plate is made of steel, and is grey. It features for use up to 600 volts AC. In addition, it meets the standards for CSA standard C22.2 No. 62, E253976/E25383/E253833, UL standard UL 5. It has length of 5 3/7 inches, width of 5 3/7 inches, and a height of 4¾-inch. It is for use with HBL4750 series raceways.
This KP face plate is made of PVC, and is off white. It features matches raceway colour, modular system for easy configuration. In addition, it meets the standards for UL. It has length of 4⅜ inch, width of 2½ inch. It is for use with raceway boxes.
This KP face plate is made of PVC, and is off white. It features matches raceway colour, modular system for easy configuration. In addition, it meets the standards for UL. It has length of 4⅜ inch, width of 2½ inch. It is for use with raceway boxes.
This PT1 box is made of PVC, and is off white. It features eliminates need to order three separate boxes. In addition, it meets the standards for CSA standard C22.2 No. 62, E118895/E11919, UL standard UL 5A. It has length of 5.06 inch, width of 1.91 inch, and a height of 4.9 inch. It is for use with PolyTrak series raceways.
This PT1 box is made of PVC, and is off white. It features eliminates need to order three separate boxes. In addition, it meets the standards for CSA standard C22.2 No. 62, E118895/E11919, UL standard UL 5A. It has length of 5.06 inch, width of 1.91 inch, and a height of 4.9 inch. It is for use with PolyTrak series raceways.
This HBL500, HBL700, HBL750 box is made of steel, and is ivory-coloured. In addition, it meets the standards for UL and CSA. It has length of 2 5/6 inch, width of 1⅜ inch, and a height of 4½ inch. It is for use with HBL500 series raceways, HBL700 series raceways, HBL750 series raceways.
This HBL500, HBL700, HBL750 box is made of steel, and is ivory-coloured. In addition, it meets the standards for UL and CSA. It has length of 2 5/6 inch, width of 1⅜ inch, and a height of 4½ inch. It is for use with HBL500 series raceways, HBL700 series raceways, HBL750 series raceways.
This HBL3000 single receptacle cover is made of steel, and is ivory-coloured. It features precut covers and plates provide quick installation, removable cover and cover plates for easy access of wiring compartment. In addition, it meets the standards for CSA standard C22.2 No. 62, E253976/E25383/E253833, UL standard UL 5. It has length of 4½ inch, width of 4½ inch. It is for use with HBL3000 series raceways.
This HBL3000 single receptacle cover is made of steel, and is ivory-coloured. It features precut covers and plates provide quick installation, removable cover and cover plates for easy access of wiring compartment. In addition, it meets the standards for CSA standard C22.2 No. 62, E253976/E25383/E253833, UL standard UL 5. It has length of 4½ inch, width of 4½ inch. It is for use with HBL3000 series raceways.
This HBL500, HBL700, HBL750 box is made of steel, and is ivory-coloured. In addition, it meets the standards for UL and CSA. It has length of 2 5/6 inch, width of 2¼ inch, and a height of 4½ inch. It is for use with HBL500 series raceways, HBL700 series raceways, HBL750 series raceways.
This HBL500, HBL700, HBL750 box is made of steel, and is ivory-coloured. In addition, it meets the standards for UL and CSA. It has length of 2 5/6 inch, width of 2¼ inch, and a height of 4½ inch. It is for use with HBL500 series raceways, HBL700 series raceways, HBL750 series raceways.
This HBL500, HBL750 mounting clip is made of steel, and is ivory-coloured. In addition, it meets the standards for CSA standard C22.2 No. 62, E253976/E253830/E253833, UL standard UL 5.
This HBL500, HBL750 mounting clip is made of steel, and is ivory-coloured. In addition, it meets the standards for CSA standard C22.2 No. 62, E253976/E253830/E253833, UL standard UL 5.
This BaseTrak PB3 full capacity box is made of PVC, and is white. It features eliminates need to order three separate boxes, reduces inventory requirements. In addition, it meets the standards for CSA certified, E118895/E119190, UL listed. It has length of 4.3eight inches, width of 3.1seven inches, and a height of 4.8 inch. It is for use with BaseTrak PB3.
This BaseTrak PB3 full capacity box is made of PVC, and is white. It features eliminates need to order three separate boxes, reduces inventory requirements. In addition, it meets the standards for CSA certified, E118895/E119190, UL listed. It has length of 4.3eight inches, width of 3.1seven inches, and a height of 4.8 inch. It is for use with BaseTrak PB3.
This HBL500, HBL700, HBL750 fixture box is made of steel, and is ivory-coloured. It includes one solid base. In addition, it meets the standards for UL and CSA. It has width of 1.0two inches, and a height of 4¾-inch. It is for use with HBL3000 series raceways, HBL4750 series raceways.
This HBL500, HBL700, HBL750 fixture box is made of steel, and is ivory-coloured. It includes one solid base. In addition, it meets the standards for UL and CSA. It has width of 1.0two inches, and a height of 4¾-inch. It is for use with HBL3000 series raceways, HBL4750 series raceways.
This KP face plate is made of PVC, and is off white. It features matches raceway colour, modular system for easy configuration. In addition, it meets the standards for UL. It has length of 4⅜ inch, width of 2.07 inch. It is for use with raceway boxes.
This KP face plate is made of PVC, and is off white. It features matches raceway colour, modular system for easy configuration. In addition, it meets the standards for UL. It has length of 4⅜ inch, width of 2.07 inch. It is for use with raceway boxes.
This PT1 lighting fixture box is made of PVC, and is off white. It features reduces inventory requirements, eliminates need to order three separate boxes. In addition, it meets the standards for CSA standard C22.2 No. 62, E118895/E119190, UL standard UL 5A. It has length of 5 1/3 inches, width of 5 1/3 inches, and a height of 1.04 inch. It is for use with non-metallic PolyTrak series raceways.
This PT1 lighting fixture box is made of PVC, and is off white. It features reduces inventory requirements, eliminates need to order three separate boxes. In addition, it meets the standards for CSA standard C22.2 No. 62, E118895/E119190, UL standard UL 5A. It has length of 5 1/3 inches, width of 5 1/3 inches, and a height of 1.04 inch. It is for use with non-metallic PolyTrak series raceways.
This HBL500, HBL700, HBL750 extension box is made of steel, and is ivory-coloured. In addition, it meets the standards for UL and CSA. It has length of 2 5/6 inch, width of 1⅜ inch, and a height of 4½ inch. It is for use with HBL500 series raceways, HBL700 series raceways, HBL750 series raceways.
This HBL500, HBL700, HBL750 extension box is made of steel, and is ivory-coloured. In addition, it meets the standards for UL and CSA. It has length of 2 5/6 inch, width of 1⅜ inch, and a height of 4½ inch. It is for use with HBL500 series raceways, HBL700 series raceways, HBL750 series raceways.
This switch and receptacle box connector combo is ivory-coloured and has two gangs. Single-channel surface raceways have a durable metallic construction. They protect wire and cable from impact damage and can install in indoor areas with high traffic. They mount on walls and ceilings and route wire and cable throughout an area.
This switch and receptacle box connector combo is ivory-coloured and has two gangs. Single-channel surface raceways have a durable metallic construction. They protect wire and cable from impact damage and can install in indoor areas with high traffic. They mount on walls and ceilings and route wire and cable throughout an area.
This HBL500, HBL700, HBL750 box is made of steel, and is ivory-coloured. In addition, it meets the standards for UL and CSA. It has length of 4 2/3 inches, width of 1¾-inch, and a height of 4½ inch. It is for use with HBL500 series raceways, HBL700 series raceways, HBL750 series raceways.
This HBL500, HBL700, HBL750 box is made of steel, and is ivory-coloured. In addition, it meets the standards for UL and CSA. It has length of 4 2/3 inches, width of 1¾-inch, and a height of 4½ inch. It is for use with HBL500 series raceways, HBL700 series raceways, HBL750 series raceways.
This 500, 700 deep switch and receptacle box is made of steel, and is ivory-coloured. It features fittings have removable covers, low-profile, scuffcoat finish. In addition, it meets the standards for File E41751 Guide RJPR, meets Article 386 of NEC and meets Section 12-600 of CEC, RoHS, UL and cUL listed File E4376 Guide RJBT. It has length of 4.62 inches, width of 2.87 inches, and a height of 2.25 inch. It is for use with 500 and 700 raceways.
This 500, 700 deep switch and receptacle box is made of steel, and is ivory-coloured. It features fittings have removable covers, low-profile, scuffcoat finish. In addition, it meets the standards for File E41751 Guide RJPR, meets Article 386 of NEC and meets Section 12-600 of CEC, RoHS, UL and cUL listed File E4376 Guide RJBT. It has length of 4.62 inches, width of 2.87 inches, and a height of 2.25 inch. It is for use with 500 and 700 raceways.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.