!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price

category

https://catalogue.grainger.ca/2023?hybris=true

1360 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • DELUXE CORD GRIP, FOR INSULATED CABLES, STRAIN RELIEF, .250 TO .375
  • Item # HBL07401006
  • Mfr. Model # 07401006
  • EHC: EHC :
  • This Deluxe cord grips cord grip is made of stainless steel and aluminum and is silver-coloured. It includes mesh. In addition, it meets the standards for UL listed. It is for use with Insulated cables. It is corrosion resistant, ½-inch NPT, NPT thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • LIQUID TIGHT CORD CONNECTOR, ALUMINUM, ½ IN MNPT, 0.19 IN TO 0.25 IN, SILVER
  • Item # HBLSHC1015
  • Mfr. Model # SHC1015
  • EHC: EHC :
  • This cord connector is made of aluminum and is silver-coloured. In addition, it meets the standards for CSA LR27378, UL E54218(M). It is for use with Kellems wire management. It has a ½-inch MNPT box connection, and has NPT thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • LIQUID TIGHT CORD CONNECTOR, ALUMINUM, ½ IN MNPT, 0.75 IN TO 0.88 IN, SILVER
  • Item # HBLSHC1028
  • Mfr. Model # SHC1028
  • EHC: EHC :
  • This cord connector is made of aluminum and is silver-coloured. In addition, it meets the standards for CSA LR27378, UL E54218(M). It is for use with Kellems wire management. It has a ½-inch MNPT box connection, and has NPT thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • LIQUID TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, AL, 1 IN MNPT, 1.00 TO 1.13 IN
  • Item # HBL074011250
  • Mfr. Model # 074011250
  • EHC: EHC :
  • This Deluxe cord grips cord connector is made of stainless steel and aluminum and is silver-coloured. It includes stainless steel mesh. In addition, it meets the standards for CSA and UL and is for use with Kellems wire management. It is corrosion resistant, one-inch MNPT box connection, and has NPT thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG STRBLADE 30A 125 250V
  • Item # HBLHBL9431C
  • Mfr. Model # HBL9431C
  • EHC: EHC :
  • Heavy-duty 4 wire straight blade device. Nylon body withstands severe abuse. Heavy-duty cord clamps hold a wide range of cable sizes. Ribs on body offer a secure grip area. Large head terminal screws. Can be mounted to either standard or FS/FD type boxes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 134
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG TWIST-LOK 20A 600VAC
  • Item # HBLHBL2351
  • Mfr. Model # HBL2351
  • EHC: EHC :
  • Locking Plug, NEMA Configuration L9-20P, Current Rating 20 Amps, Voltage Rating 600 Volts, Power Rating 5 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 136
  • This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • CONNECTOR TWIST LOCK 20A 125/250V
  • Item # HBLHBL2413
  • Mfr. Model # HBL2413
  • EHC: EHC :
  • Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE DUPLEX IVORY STRAIGHT
  • Item # HBLRR15I
  • Mfr. Model # RR15I
  • EHC: EHC :
  • Home select straight blades- Smooth indented face appearance, Terminal screws accepts up to #12 AWG, Push wire designed for #14 AWG solid. Duplex ultrasonically welded.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 132
  • HUBBELL WIRING DEVICE-KELLEMS
  • REC WT SHRDEDTL3P4W20A3PH 250
  • Item # HBLHBL2420SW
  • Mfr. Model # HBL2420SW
  • EHC: EHC :
  • Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • WLPLTE 2-G BLNK SS
  • Item # HBLSS23
  • Mfr. Model # SS23
  • EHC: EHC :
  • 2 gang, stainless steel blank wall plate, 4-1/2 x 4-1/2 inch size, brushed finish, silver.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 131
  • HUBBELL WIRING DEVICE-KELLEMS
  • LIQUID TIGHT CORD CONNECTOR, STEEL, ¾ IN MNPT, 0.38 IN TO 0.50 IN, SILVER
  • Item # HBLNHC1035ZP
  • Mfr. Model # NHC1035ZP
  • EHC: EHC :
  • This cord connector is made of steel and is silver-coloured. In addition, it meets the standards for CSA LR27378, UL E54218(M). It is for use with Kellems wire management. It has a ¾-inch MNPT box connection, and has NPT thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • HUBBELL WIRING DEVICE-KELLEMS
  • WLPLTE 3-G 3 RECT BR
  • Item # HBLNP263
  • Mfr. Model # NP263
  • EHC: EHC :
  • 3 gang nylon wall plate, standard size, brown with smooth finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • LIQUID TIGHT CORD CONNECTOR, STAINLESS STEEL, ¼ IN MNPT, 0.19 IN TO 0.25 IN, SILVER
  • Item # HBLSHC1003SS
  • Mfr. Model # SHC1003SS
  • EHC: EHC :
  • This cord connector is made of stainless steel and is silver-coloured. In addition, it meets the standards for CSA certified, Title 46-Part 111, UL 514B. It is for use with Kellems wire management. It is corrosion resistant, ¼-inch MNPT box connection, and has NPT thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list