Filter Results By

Brand
Price
Shop By
Conduit Size
NEMA Rating
Hole Size
Width
Number of Holes
Material
Item
Height
Depth
http://catalogue.acklandsgrainger.com/2017?hybris=true

Pushbutton Enclosures

7 Results Found

Results per page :  16 | 32 | 48
  • SQUARE D
  • CUSTOM CONTROL STATION
  • Item # SQD9001KY1
  • Mfr. Model # 9001KY1
  • Industrial Duty Enclosure, Number of Holes 1, 30 Millimeters, Aluminum Surface Mount, Height 4.00 In, Width 3.63 In., Depth 3.53, One 3/4 in.-14 Conduit Entrance.

    View more View less
    CATALOGUE PAGE # 1322
  • SQUARE D
  • ENCLOSURE
  • Item # SQD9001KY3
  • Mfr. Model # 9001KY3
  • Industrial Duty Enclosure, Number of Holes 3, 30 Millimeters, Aluminum Surface Mount, Height 7.50 In., Width 3.63 In., Depth 3.53.

    View more View less
    CATALOGUE PAGE # 1322
  • SQUARE D
  • WAS 9001KYC2
  • Item # SQD9001KYSS2
  • Mfr. Model # 9001KYSS2
  • Push Button Enclosure, Number of Columns 1, Number of Holes 2, Hole Size 30mm, Conduit Size 3/4 In, Height 7.74 In, Width 4.18 In, Depth 3.63 In, NEMA Rating 1, 3, 4, 4X and 13, For Use With 30mm Controls, Color Gray, Surface Mounting Style, Material of Construction 304 Stainless Steel, NEMA enclosure Types 1, 3, 4, 4X and 13.

    View more View less
    CATALOGUE PAGE # 1322
  • SQUARE D
  • ENCLOSURE
  • Item # SQD9001KY2
  • Mfr. Model # 9001KY2
  • Industrial Duty Enclosure, Number of Holes 2, 30 Millimeters, Aluminum Surface Mount, Height 5.75 In., Width 3.63 In., Depth 3.53.

    View more View less
    CATALOGUE PAGE # 1322
  • SQUARE D
  • ENCLOSURE
  • Item # SQD9001KYSS1
  • Mfr. Model # 9001KYSS1
  • Metallic Enclosure, Number of Holes 1, Standards UL 1, 3, 4, 4X and 13, Material Stainless Steel, Conduit Size 3/4 NPT In, Height 5.24 In, Width 4.18 In, Depth 3.63 In, NEMA Enclosure Type 1, 3, 4, 4X and 13, Hole Size 30mm, Contact Block Depth 1 In, For Use With 9001 Type SK Pushbuttons.

    View more View less
    CATALOGUE PAGE # 1322
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list