!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Contact Form
Contact Rating
For Use With
Action
Size
Application
Item

Push Button Contact Blocks

https://catalogue.grainger.ca/2023?hybris=true

53 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SQUARE D
  • CONTACT BLOCK
  • Item # SQD9001KA5
  • Mfr. Model # 9001KA5
  • EHC: EHC :
  • 30 mm contact block. Terminals are at 20 degree angle to eliminate interference with other contact blocks mounted in tandem. Feature double-break fine silver contacts with wiping action. NEMA rated: A600 - P600. #12 to 24 AWG wire range allows use of more common small wire sizes. CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • SCHNEIDER ELECTRIC
  • CONTACT BLOCKS 2NC
  • Item # TLQZB4BZ104
  • Mfr. Model # ZB4BZ104
  • EHC: EHC :
  • Mounting base with contact block. Normally closed contacts 2, 22 mm,600 vac @ 1.2 amp, 240 vac @ 3 amp, 120 vac @ 6 amp.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • This product must be purchased in quantities of 17 or more. Please update the quantity to proceed with checkout.
  • SQUARE D
  • CONTACT BLOCK
  • Item # SQD9001KA4
  • Mfr. Model # 9001KA4
  • EHC: EHC :
  • 30 mm contact block. Terminals are at 20 degree angle to eliminate interference with other contact blocks mounted in tandem. Feature double-break fine silver contacts with wiping action. NEMA rated: A600 - P600. #12 to 24 AWG wire range allows use of more common small wire sizes. CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • This product must be purchased in quantities of 12 or more. Please update the quantity to proceed with checkout.
  • SCHNEIDER ELECTRIC
  • BLOCKS CONTACTORACT 1NO
  • Item # TLQZB5AZ101
  • Mfr. Model # ZB5AZ101
  • EHC: EHC :
  • Contact block, normally opened contacts 1, 22 mm. Base, 600 vac @ 1.2 a, 240 vac @ 3 a, 120 vac @ 6 a.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • SCHNEIDER ELECTRIC
  • CONTACT BLOCKS 2NO
  • Item # TLQZB5AZ103
  • Mfr. Model # ZB5AZ103
  • EHC: EHC :
  • Contact block, normally opened contacts 2, 22 mm. Base, 600 vac @ 1.2 a, 240 vac @ 3 a, 120 vac @ 6 a.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • SCHNEIDER ELECTRIC
  • CONTACT BLOCKS 2NC
  • Item # TLQZB5AZ104
  • Mfr. Model # ZB5AZ104
  • EHC: EHC :
  • Contact block, normally closed contacts 2, 22 mm. Base, 600 vac @ 1.2 a, 240 vac @ 3 a, 120 vac @ 6 a.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • This product must be purchased in quantities of 17 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48