Filter Results By

Brand
Price
Shop By
Blade Size
Blade
Range
Head
Item
Graduations
http://catalogue.acklandsgrainger.com/2017?hybris=true

Protractors

43 Results Found

Results per page :  16 | 32 | 48
  • WESTWARD
  • PROTRACTOR ROUND HEAD
  • Item # WSWAF10
  • Mfr. Model # AF10
  • Round Head steel protractor is made of ground stainless steel for optimum accuracy. Permanently etched graduation from 0 to 180 degrees in opposite directions and 6 inch adjustable protractor arm locks in desired position with knurled thumb out.

    View more View less
    CATALOGUE PAGE # 696
  • MITUTOYO
  • PROTRACTOR,DIG PRO 360
  • Item # MTT950-317
  • Mfr. Model # 950-317
  • This Digital Protractor presents inclination values on an easy-to-read liquid crystal display. The measurements are generated by an electronic gravity sensor and processed by the latest low-power electronic circut technology.

    View more View less
    CATALOGUE PAGE # 696
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • PROTRACTOR
  • Item # WSW4KU93
  • Mfr. Model # 4KU93
  • Steel protractor, rectangular head, blade 6 in., arm with lock joint and knurled nut allowing securing any angle firmly, back flat, allows use for drafting, graduations 0-180 degrees in oppisite directions permit reading direct and supplementary angles, finish satin chrome, measure and transfer angles, set bevels, 4 edge reference.

    View more View less
    CATALOGUE PAGE # 696
  • GENERAL TOOLS
  • DIGITAL PROTRACTOR
  • Item # GTL1702
  • Mfr. Model # 1702
  • Pro-angle digital protractor. 6 inch (150 mm) stainless steel protractor arm with knurled locking nut. Large easy-to-read display. Range: 0 degrees to 180 degrees. Absolute and relative measurements.

    View more View less
    CATALOGUE PAGE # 695
  • STARRETT
  • PROTATORRACTOR BEVEL 12IN
  • Item # STA12-12-4R
  • Mfr. Model # 12-12-4R
  • Bevel protractor is non-reversible meaning the blade is on the outside of the frame, so the frame stays on the same side of the work-piece. Starret satin chrome blades and protractor heads for easier reading is available.

    View more View less
    CATALOGUE PAGE # 691
  • STARRETT
  • PROTRACTOR, ELECTRONIC COMBINATION
  • Item # STACP505E12
  • Mfr. Model # CP505E12
  • Calculations done by tool. Included manual details stock layout, miter and bevel settings for all inside and outside crown molding cuts. Full 360 deg swing protractor toggles between 0 -360 deg, 1 - 180 - 0 deg and 180 - 0 - 180 deg. Includes durable storage pouch.

    View more View less
    CATALOGUE PAGE # 306
  • STARRETT
  • PROTRACTOR 12IN PROSITE 5 IN 1
  • Item # STACP505A12
  • Mfr. Model # CP505A12
  • the Starrett prosite protractor takes error-prone calculations out of the process of miter cuts. It's ideal for carpenters, plumbers, and all building trades that require the measuring and transferring of angles.

    View more View less
    CATALOGUE PAGE # 696
  • STARRETT
  • PROTRACTOR 12IN PROSITE
  • Item # STA505A12
  • Mfr. Model # 505A12
  • the Starrett prosite protractor takes error-prone calculations out of the process of miter cuts. It's ideal for carpenters, plumbers, and all building trades that require the measuring and transferring of angles.

    View more View less
    CATALOGUE PAGE # 696
  • MITUTOYO
  • PROTRACTOR BEVEL W/6IN BLADE
  • Item # MTT187-904
  • Mfr. Model # 187-904
  • High precision angle gauge for accurate angle measurements of machines, molds, and jigs. Can be attached to height gauges. Includes blade, head, clamp box & plastic case.

    View more View less
    CATALOGUE PAGE # 692
  • GENERAL TOOLS
  • RULE + GAUGE MULTI USE 5 FUNC
  • Item # GTL16ME
  • Mfr. Model # 16ME
  • Multi-use, five function ruler and gauge is used for checking 59 degree angle points. Made of long-wearing stainless steel,and 4 inch rule has etched graduations in 64ths and millimetres.

    View more View less
    CATALOGUE PAGE # 696
  • MATHEY DEARMAN
  • PROTRACTOR ASSEMBLY SMALL STAINLESS
  • Item # MHYDK239
  • Mfr. Model # DK239
  • Small stainless steel protractor. Blade length: 18 and 12 inch. Protractors can be used to set bevels, transfer angles and measure squareness of one surface to another. The blade can be firmly locked in place at a particular angle setting. Protractor head has double graduation from 0 - 180 Degrees .

    View more View less
    CATALOGUE PAGE # 811
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • ELECTRONIC DIGITAL PROTRACTOR 6 IN
  • Item # WSW2YNJ1
  • Mfr. Model # 2YNJ1
  • Electronic Digital Protractor, Length 6 In., Range 0 to 360 Deg, 90 x 4, Accuracy Plumb +/-0.1 Deg/Level +/-10 Deg, Repeatability +/-0.05 Deg, LCD Display, Features Reading Hold, Zero Alternate Reference, Machined Aluminum Frame, 9 Volt Battery.

    View more View less
    CATALOGUE PAGE # 697
  • GENERAL TOOLS
  • DEPTH GAGE-PROTRACTOR
  • Item # GTL19
  • Mfr. Model # 19
  • Permanently etched with graduations from 0 to 180 degree in opposite directions. Narrow 6 inch x 1/4 inch depth gauge rule has etched graduations in 32nds and 64ths. Spring tension nut locks rule for making both depth and angle measurements. Packed in individual vinyl case. Made of stainless steel.

    View more View less
    CATALOGUE PAGE # 696
  • STARRETT
  • PROTRACTOR-SATIN CHROME
  • Item # STAC183
  • Mfr. Model # C183
  • Rectangular head steel protractor for setting bevels, transferring angles, small squaring tasks, checking cutter clearances within certain limits and many other applications. Blade length 6 inches and range 0-180 degrees.

    View more View less
    CATALOGUE PAGE # 695
  • STARRETT
  • PROTRACTOR W/SEMI CIRCULAR HEAD
  • Item # STAC493
  • Mfr. Model # C493
  • Machinist protractor and depth gauge, angular measurement is from 0 - 180 degrees in opposite directions, allowing the direct reading of angles and supplementary angles, depths are measured from a 6 inch blade, no glare satin finish.

    View more View less
    CATALOGUE PAGE # 696
  • MATHEY DEARMAN
  • PROTRACTOR MINI 4IN
  • Item # MHYDXX250
  • Mfr. Model # DXX250
  • Mini stainless steel protractor. Blade length: 4 inches. Protractors can be used to set bevels, transfer angles and measure squareness of one surface to another. The blade can be firmly locked in place at a particular angle setting. Protractor head has double graduation from 0 - 180 Degrees .

    View more View less
    CATALOGUE PAGE # 811
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list