Filter Results By

Brand
Price
Shop By
Unloader
Series
Range
Differential
Contact Form
Actuation Type
Port Type
Item
HP @ 3 Phase - 460V
HP @ 3 Phase - 230V
HP @ 1 Phase - 230V
HP @ 1 Phase - 120V
Application
http://catalogue.acklandsgrainger.com/2017?hybris=true

Pressure and Vacuum Switches

10 Results Found

Results per page :  16 | 32 | 48
  • COLE HERSEE
  • SENDING UNIT
  • Item # CLH8604
  • Mfr. Model # 8604
  • Normally On air pressure switch is for dependable operation of low air pressure warning systems. Sealed contact design. Normally on (contacts open at rising pressure). Normally closed, open at 55-65 PSI. Mounting stem size 1/4 inch-18. Terminal size 8-32.

    View more View less
    CATALOGUE PAGE # 3065
  • DV SYSTEMS
  • SWITCH PRESSURE 175PSIMAX W/UNLOADR
  • Item # DVRSSS9003U115150
  • Mfr. Model # SSS9003U115150
  • Pressure switch is designed to provide an automatic system of maintaining pressure between two preset pressure settings. Automatic unloader valve which prevents the compressor from starting under load is also available. Note: Replacement unloader valve av

    View more View less
    CATALOGUE PAGE # 2795
  • DV SYSTEMS
  • SWITCH PRESSURE 70/90PSI W/UNLOADER
  • Item # DVRSSS9002U7090
  • Mfr. Model # SSS9002U7090
  • Pressure switch is designed to provide an automatic system of maintaining pressure between two preset pressure settings. Automatic unloader valve which prevents the compressor from starting under load is also available. Note: Replacement unloader valve av

    View more View less
    CATALOGUE PAGE # 2795
  • DV SYSTEMS
  • SWITCH PRESSURE 175PSI MAX
  • Item # DVRSSS9003-115150
  • Mfr. Model # SSS9003-115150
  • Pressure switch is designed to provide an automatic system of maintaining pressure between two preset pressure settings. Automatic unloader valve which prevents the compressor from starting under load is also available. Note: Replacement unloader valve av

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list