Filter Results By

Brand
Shop By

Power Shears

Improve productivity and get the job done right with a wide selection of power shears available at Acklands-Grainger. Find the right shear for your next project in brands you trust like Bosch, Dewalt, Makita and more. Quickly and easily cut sheet metal, plastic, cement board and more with power shears from Grainger. You'll also find a large assortment of accessories such as replacement blades and parts to keep your shears operating smoothly.

http://catalogue.acklandsgrainger.com/2017?hybris=true

46 Results Found

Results per page :  16 | 32 | 48
  • MAKITA
  • NIBBLER 16 GAUGE
  • Item # MKTJN1601
  • Mfr. Model # JN1601
  • Clean precise work in keystone plate, deck plate and other corrugated sheet metals. Die rotates 360 degree. Large 1/4 inch stroke. Ergonomic slim body design for easy gripping. Built in thickness gauge. Easy punch and die replacement.

    View more View less
    CATALOGUE PAGE # 426
  • MILWAUKEE
  • SHEARS 18GA SWIVEL HEAD 3.5AMP
  • Item # MTL6852-20
  • Mfr. Model # 6852-20
  • This shear comes with a powerful 6.8 amp Milwaukee built motor. The ergonomic tactile is designed for more user comfort allowing you to make that straight cut when needed. The variable speed trigger allows for smoother acceleration and performance when needed.

    View more View less
    CATALOGUE PAGE # 426
  • DEWALT
  • SHEARS, SWIVEL 5A 0-2500RPM
  • Item # BLDDW890
  • Mfr. Model # DW890
  • Head swivels 360 degrees for cutting convenience. Variable speed permits cutting a wide variety of thickness. Cuts radius of 5-1/2 inch and larger. Cuts 18 gauge mild steel, 20 gauge stainless steel.

    View more View less
    CATALOGUE PAGE # 426
  • MAKITA
  • NIBBLER 12 GAUGE
  • Item # MKTJN3201J
  • Mfr. Model # JN3201J
  • Steel Capacity (Gauge) 10, Stainless Steel Capacity (Gauge) 12, 5.0 Amps @ 120V, Min. Cut Radius 4-3/4 In., No Load Strokes/Minute 2,200, Cord 8 ft., Slim Body Design, Built In Thickness Gauge, Tool Length (In.) 10.50, Tool Weight (Lb.) 7.4, Includes Shear Blade (792287-5), Hex Wrench (783208-8), Gauge (762007-1)

    View more View less
    CATALOGUE PAGE # 426
  • MILWAUKEE
  • NIBBLER 10 GAUGE 4 AMP 1000 S.P.M.
  • Item # MTL6880
  • Mfr. Model # 6880
  • Steel Capacity (Gauge) 10, Stainless Steel Capacity (Gauge) 12, 4.0 Amps @ 120V, Min. Cut Radius 2-1/2 In., No Load Strokes/Minute 1,000, Starting Hole Required, AC DC Toggle Switch, Tool Length (In.) 12.25, Tool Weight (Lb.) 9.3

    View more View less
    CATALOGUE PAGE # 426
  • MAKITA
  • SHEAR STRAIGHT 16 GA
  • Item # MKTJS1602
  • Mfr. Model # JS1602
  • Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 18, 3.0A/hr. Amps @ 120V, Min. Cut Radius 1-3/16 In., Waste Curl (In.) 2, Fixed Speed Range, No Load Strokes/Minute 4,000, Cord 8', Built-In Thickness Gauge, Thumb Switch, Tool Length (In.) 9.125, Tool Weight (Lb.) 4.0, Includes Hex Wrench (780301-2) Blade Set (191383-0)

    View more View less
    CATALOGUE PAGE # 426
  • DEWALT
  • SHEARS, SWIVEL 5A 0-2500RPM
  • Item # BLDDW891
  • Mfr. Model # DW891
  • Head swivels 360 degrees for cutting convenience. Variable speed permits cutting a wide variety of thickness. Cuts radius of 5-1/2 inch and larger. Cuts 14 gauge mild steel, 16 gauge stainless steel.

    View more View less
    CATALOGUE PAGE # 426
  • MILWAUKEE
  • SHEARS 14GAUGE 5 AMP 4000SPM
  • Item # MTL6815
  • Mfr. Model # 6815
  • Blade design eliminates jamming, simple bade adjustments, High speed accurate-burr free- cutting mechanism, No adjustments for straight or curve cutting, right or left. Toggle switch, clear visibility.

    View more View less
    CATALOGUE PAGE # 426
  • DEWALT
  • SHEARS 6.5A 1950RPM AC/DC 12G
  • Item # BLDDW893
  • Mfr. Model # DW893
  • Rugged aluminum alloy gear case for maximum durability. Paddle switch for one-handed operation. Cuts radius as small as 1 inch. Four edge blade design provides four times the life of standard blades.

    View more View less
    CATALOGUE PAGE # 426
  • MAKITA
  • SHEARS STRAIGHT 18 GAUGE
  • Item # MKTJS1300
  • Mfr. Model # JS1300
  • Shear head attachment rotates 360 degree. Lightweight cast aluminum gear housing for durability. Large variable speed trigger switch for controlled cutting speed. Brushes are easily accessible for fast replacement. Lock-on button for continuous operation.

    View more View less
    CATALOGUE PAGE # 426
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list