Filter Results By

Brand
Shop By

Power Drills

Whether you're looking for a drill press for an industrial setting or an electric power drill for home or work use, it's easy to find it at Acklands-Grainger. Choose from a wide selection of power tools, including coring motors, magnetic drill presses, hammer drills, milling and drilling machines. Whatever your next home or industrial project calls for, you can find the right solution at Grainger.

http://catalogue.acklandsgrainger.com/2017?hybris=true

117 Results Found

Results per page :  16 | 32 | 48
  • WESTWARD
  • DRILL PRESS 1 HP 3/4 CAP
  • Item # WSWDP270F
  • Mfr. Model # DP270F
  • Heavy duty 12 speed floor madel drill press with 3/4 in. chuck and 1 horsepower motor.

    View more View less
    CATALOGUE PAGE # 415
  • MILWAUKEE
  • DRILL HOLE-SHTR SUPER 3/4IN S/SPD R
  • Item # MTL1854-1
  • Mfr. Model # 1854-1
  • Moly chrome alloy steel gears. Heavy-duty aluminum alloy housing. Heat treated helical-cut gears. Pre-lubricated ball bearings.

    View more View less
    CATALOGUE PAGE # 410
  • MILWAUKEE
  • DRILL MAGNUM 1/2IN
  • Item # MTL0299-20
  • Mfr. Model # 0299-20
  • Features all ball and roller bearing construction. Removable brush cartridge system. 360 degree positive side lock handle. Powerful Milwaukee built motor. Helical cut, heat treated gears.

    View more View less
    CATALOGUE PAGE # 409
  • DEWALT
  • DRILL, VSRL 1/2IN 7.8A 0-850RPM
  • Item # BLDDW235G
  • Mfr. Model # DW235G
  • Includes: helical-cut, heat treated gears for increased durability and longer gear life. Metal housing for jobsite durability and increased reliability. Two finger trigger for increased comfort. 360 degree side handle and if required, chuck key with holde

    View more View less
    CATALOGUE PAGE # 409
  • WESTWARD
  • DRILL PRESS 1/2 HP 5/8 CAP 110V
  • Item # WSWDP170F
  • Mfr. Model # DP170F
  • Floor model drill press with 5/8 inch chuck and 1/2 horsepower motor. Comes with tilting table. Twelve speeds.

    View more View less
    CATALOGUE PAGE # 415
  • MILWAUKEE
  • DRILL MAGNETIC SML BASE W/3/4 MOTOR
  • Item # MTL4210-1
  • Mfr. Model # 4210-1
  • Fixed base with variable speed adjusting motor. Solid state. Line lock-out. Motor/magnet interlock. Feedback speed control. Soft start. Computer controlled reverse. Use on 1/2 inch steel and thicker. Drill capacity: 3/4 inch.

    View more View less
    CATALOGUE PAGE # 416
  • MILWAUKEE
  • DRILL PRESS MAGNETIC 1/4IN
  • Item # MTL4209-1
  • Mfr. Model # 4209-1
  • For use on any flat ferrous material 1/2 inch and thicker. Drill point pressure: 1,530/1,600 lbs.

    View more View less
    CATALOGUE PAGE # 416
  • MILWAUKEE
  • DRILL HMR 1/2 9 AMP DUAL SPD AVS
  • Item # MTL5380-21
  • Mfr. Model # 5380-21
  • Anti-vibration system. Dual speed ranges. Dual mode: hammer drill/drill. 360-degree side handle. Includes storage case.

    View more View less
    CATALOGUE PAGE # 409
  • MILWAUKEE
  • DRILL MAGNETIC SML BASE W/3/4 MOTOR
  • Item # MTL4206-1
  • Mfr. Model # 4206-1
  • Electromagnetic drill press, 1/2 inch chuck size, keyed chuck, 12.5 amps, 350 RPM, drill point pressure 1670 lbs., tool weight 70 lbs., capacity in steel twist drill 1/2 inch.

    View more View less
    CATALOGUE PAGE # 416
  • MILWAUKEE
  • DRILL 1/2IN 850RPM
  • Item # MTL0300-20
  • Mfr. Model # 0300-20
  • Features all ball and roller bearing construction. Removable brush cartridge system. All metal gear case and diaphragm. 360 degree positive lock side handle. Ergonomic tactile grip on handle and motor housing.

    View more View less
    CATALOGUE PAGE # 409
  • MILWAUKEE
  • DRILL PRESS SML/BASE W/1/2IN MOTOR
  • Item # MTL4204-1
  • Mfr. Model # 4204-1
  • Adjustable base with variable speed adjusting motor. Line lock-out. Motor/magnet interlock. Feedback speed control. Soft start. Computer controlled reverse. Use on 1/2 inch steel and thicker. Drill capacity: 1/2 inch.

    View more View less
    CATALOGUE PAGE # 416
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list