General purpose portable ground fault circuit interrupter (GFCI) bodies and cords are electrical devices used with power cords that help protect users from ground faults. They have an integrated circuit breaker that turns off the power when a current overload is detected, helping protect users from electrical burns, shock, or electrocution. They are commonly used in temporary power applications to provide protection where electrical circuits may come in contact with water, such as in garages or outdoors, and a standard GFCI receptacle is not available. Plug-in GFCIs plug directly into a wall outlet and have one or more receptacles that devices plug into. Inline GFCIs are lengths of cord with an outlet plug at one end and one or more receptacles at the other end that devices plug into.
This plug-in GFCI with cord is made of polycarbonate, and is yellow. In addition, it meets the standards for UL, Class A, Group 1, CSA. It has a cord that measures six feet. It also has manual reset, 60 Hz, straight NEMA 5-15P plug, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This plug-in GFCI with cord is made of polycarbonate, and is yellow. In addition, it meets the standards for UL, Class A, Group 1, CSA. It has a cord that measures six feet. It also has manual reset, 60 Hz, straight NEMA 5-15P plug, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This plug-in GFCI with cord is made of polycarbonate, and is yellow. In addition, it meets the standards for UL, Class A, Group 1, CSA. It has a cord that measures six feet. It also has manual reset, 60 Hz, straight NEMA 5-20P plug, 12 AWG wire, and NEMA 5-20R.
This plug-in GFCI with cord is made of polycarbonate, and is yellow. In addition, it meets the standards for UL, Class A, Group 1, CSA. It has a cord that measures six feet. It also has manual reset, 60 Hz, straight NEMA 5-20P plug, 12 AWG wire, and NEMA 5-20R.
GFCI in-line cord set. Type tri-cord. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Wire size 12/3. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle (3) 5-15R. Reset type automat
GFCI in-line cord set. Type tri-cord. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Wire size 12/3. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle (3) 5-15R. Reset type automat
This GFCI quad box set is yellow, grey. In addition, it meets the standards for cULus certified. It has a cord that measures 50 feet. It also has manual reset, NEMA 5-15P plug, 12/3 wire.
This GFCI quad box set is yellow, grey. In addition, it meets the standards for cULus certified. It has a cord that measures 50 feet. It also has manual reset, NEMA 5-15P plug, 12/3 wire.
This plug-in GFCI with cord is made of polycarbonate, and is yellow. In addition, it meets the standards for CSA22.2 No. 144.1-06, UL/cUL listed, UL943. It has a cord that measures 25 feet. It also has manual reset, 60 Hz, right angle NEMA 5-15P plug, 12 AWG wire, and NEMA 5-15R receptacle configuration.
This plug-in GFCI with cord is made of polycarbonate, and is yellow. In addition, it meets the standards for CSA22.2 No. 144.1-06, UL/cUL listed, UL943. It has a cord that measures 25 feet. It also has manual reset, 60 Hz, right angle NEMA 5-15P plug, 12 AWG wire, and NEMA 5-15R receptacle configuration.
This plug-in GFCI with cord is made of metal and is yellow/black. In addition, it meets the standards for UL and cUL listed. It has a cord that measures 25 feet. It also has 60 Hz, right angle NEMA 5-15P plug, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This plug-in GFCI with cord is made of metal and is yellow/black. In addition, it meets the standards for UL and cUL listed. It has a cord that measures 25 feet. It also has 60 Hz, right angle NEMA 5-15P plug, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This GFCI quad box set is yellow, grey. In addition, it meets the standards for cULus certified. It has a cord that measures 25 feet. It also has manual reset, NEMA 5-15P plug, 12/3 wire.
This GFCI quad box set is yellow, grey. In addition, it meets the standards for cULus certified. It has a cord that measures 25 feet. It also has manual reset, NEMA 5-15P plug, 12/3 wire.
This line cord GFCI is made of polycarbonate, and is yellow. In addition, it meets the standards for CSA22.2 No. 144.1-06, UL/cUL listed, UL943. It has a cord that measures 25 feet. It also has manual reset, 60 Hz, straight NEMA 5-20P plug, 12 AWG wire, and NEMA 5-20R.
This line cord GFCI is made of polycarbonate, and is yellow. In addition, it meets the standards for CSA22.2 No. 144.1-06, UL/cUL listed, UL943. It has a cord that measures 25 feet. It also has manual reset, 60 Hz, straight NEMA 5-20P plug, 12 AWG wire, and NEMA 5-20R.
GFCI in-line cord set. Type tri-cord. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Wire size 12/3. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle (3) 5-15R. Reset type automat
GFCI in-line cord set. Type tri-cord. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Wire size 12/3. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle (3) 5-15R. Reset type automat
This plug-in GFCI with cord is made of metal and is yellow/black. In addition, it meets the standards for UL and cUL listed. It has a cord that measures nine feet. It also has 60 Hz, right angle NEMA 5-15P plug, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This plug-in GFCI with cord is made of metal and is yellow/black. In addition, it meets the standards for UL and cUL listed. It has a cord that measures nine feet. It also has 60 Hz, right angle NEMA 5-15P plug, 14 AWG wire, and NEMA 5-15R receptacle configuration.
This line cord GFCI is yellow. In addition, it meets the standards for CSA and UL 943. It has a cord that measures 25 feet. It also has manual reset, 50/60 Hz, straight NEMA 5-15P plug, and NEMA 5-15R receptacle configuration.
This line cord GFCI is yellow. In addition, it meets the standards for CSA and UL 943. It has a cord that measures 25 feet. It also has manual reset, 50/60 Hz, straight NEMA 5-15P plug, and NEMA 5-15R receptacle configuration.
This plug-in GFCI with cord is made of polycarbonate, and is yellow. In addition, it meets the standards for CSA22.2 No. 144.1-06, UL/cUL listed, UL943. It has a cord that measures six feet. It also has manual reset, 60 Hz, right angle NEMA 5-15P plug, 12 AWG wire, and NEMA 5-15R receptacle configuration.
This plug-in GFCI with cord is made of polycarbonate, and is yellow. In addition, it meets the standards for CSA22.2 No. 144.1-06, UL/cUL listed, UL943. It has a cord that measures six feet. It also has manual reset, 60 Hz, right angle NEMA 5-15P plug, 12 AWG wire, and NEMA 5-15R receptacle configuration.
This plug-in GFCI with cord is made of polycarbonate, and is yellow. In addition, it meets the standards for CSA22.2 No. 144.1-06, UL/cUL listed, UL943. It has a cord that measures six feet. It also has manual reset, 60 Hz, right angle NEMA 5-15P plug, 12 AWG wire, and NEMA 5-15R receptacle configuration.
This plug-in GFCI with cord is made of polycarbonate, and is yellow. In addition, it meets the standards for CSA22.2 No. 144.1-06, UL/cUL listed, UL943. It has a cord that measures six feet. It also has manual reset, 60 Hz, right angle NEMA 5-15P plug, 12 AWG wire, and NEMA 5-15R receptacle configuration.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.