Filter Results By

Brand
Price
Shop By
Heater Voltage
Electric Heater Phase
Air Temp. Rise
BtuH Output
Watts
kW
Amps AC
http://catalogue.acklandsgrainger.com/2017?hybris=true

Portable Electric Salamander Heaters

6 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • HEATER ELECTRIC BLOWER PORTABLE
  • Item # GGE1RKT9
  • Mfr. Model # 1RKT9
  • Electric Salamander Heater, 208, 60 Hz, 3 Phase, 41.5 Amps AC, 14,500 Watts, 14.5 kW, Width 26-1/2 inch, Depth 21-13/32 inch, Hard Wired NEMA Plug, Number of Heat Settings 1, Built-In Features Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob, Agency Compliance CSA. Includes Control Thermostat, Semi Pnuematic Wheels

    View more View less
    CATALOGUE PAGE # 1474
  • DAYTON
  • HEATER ELECTRIC BLOWER PORTABLE
  • Item # GGE1RKU2
  • Mfr. Model # 1RKU2
  • Electric Salamander Heater, 480, 60 Hz, 3 Phase, 34.7 Amps AC, 29,500 Watts, 29.5 kW, Width 28-1/2 inch, Depth 22 inch, Hard Wired NEMA Plug, Number of Heat Settings 1, Built-In Features Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob, Agency Compliance CSA. Includes Control Thermostat, Semi Pnuematic Wheels

    View more View less
    CATALOGUE PAGE # 1474
  • DAYTON
  • HEATER ELECTRIC BLOWER PORTABLE
  • Item # GGE1RKT4
  • Mfr. Model # 1RKT4
  • Electric Salamander Heater, 480, 60 Hz, 3 Phase, 17.8 Amps AC, 14,500 Watts, 14.5 kW, Width 26-1/2 inch, Depth 21-13/32 inch, Hard Wired NEMA Plug, Number of Heat Settings 1, Built-In Features Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob, Agency Compliance CSA. Includes Control Thermostat, Semi Pneumatic Wheels

    View more View less
    CATALOGUE PAGE # 1474
  • DAYTON
  • HEATER ELECTRIC BLOWER PORTABLE
  • Item # GGE1RKT5
  • Mfr. Model # 1RKT5
  • Electric Salamander Heater, 240, 60 Hz, 1 Phase, 41.7 Amps AC, 9800 Watts, 10.0 kW, Width 26-1/2 inch, Depth 21-13/32 inch,Hard Wired NEMA Plug, Number of Heat Settings 1, Built-In Features Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob, Agency Compliance CSA. Includes Control Thermostat, Semi Pnuematic Wheels

    View more View less
    CATALOGUE PAGE # 1474
  • DAYTON
  • HEATER ELECTRIC BLOWER PORTABLE
  • Item # GGE1RKT3
  • Mfr. Model # 1RKT3
  • Electric Salamander Heater, 240, 60 Hz, 1 Phase, 62.5 Amps AC, 14,300 Watts, 14.5 kW,Width 26-1/2 inch, Depth 21-13/32 inch, Hard Wired NEMA Plug, Number of Heat Settings 1, Built-In Features Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob

    View more View less
    CATALOGUE PAGE # 1474
  • DAYTON
  • HEATER ELECTRIC BLOWER PORTABLE
  • Item # GGE1RKT2
  • Mfr. Model # 1RKT2
  • Electric Salamander Heater, 240, 60 Hz, 3 Phase, 34.0 Amps AC, 14,400 Watts, 14.5 kW, Width 26-1/2 inch, Depth 21-13/32 inch, Hard Wired NEMA Plug, Number of Heat Settings 1, Built-In Features Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob, Agency Compliance CSA. Includes Control Thermostat, Semi Pnuematic Wheels

    View more View less
    CATALOGUE PAGE # 1474
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list