!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Number of Speeds
Power Cord Length
Number of Power Outlets
Item
Pivoting

Portable Blowers and Carpet Dryers

https://catalogue.grainger.ca/2023?hybris=true

16 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • BLOWER PORTABLE 1HP 120V 3 SPEED
  • Item # GGE4XLE2
  • Mfr. Model # 4XLE2
  • EHC: EHC :
  • Portable blower, 115 V. 3-speed. Space-saving stackable design. Steel blower wheel. 45 degree and 90 degree operating position. 25-ft., 3-conductor power cord. cUL listed.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2823
  • DRI-EAZ
  • VORTEX VENTILATING AIR MOVER
  • Item # DRIF174BLU
  • Mfr. Model # F174BLU
  • EHC: EHC :
  • High pressure ventilator can also create negative pressure. Ventilate confined spaces with the unit or use up to 125 feet of ducting. Optional Sto & Go ducting (12 inches x 25 ft.). Higher static pressure (3.2 inches) helps quickly drive out odours from c

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2821
Results per page :  16 | 32 | 48