!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
BtuH Cooling - DOE SACC
NEMA Plug Configuration - HVAC
Voltage - Plug Type

Portable Air Conditioners

https://catalogue.grainger.ca/2023?hybris=true

34 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FRIEDRICH
  • PORTABLE AIR CONDITIONER, 14000 BTUH, 500 SQ FT, 115V AC, 1160W, CULUS
  • Item # FREZHP14DB
  • Mfr. Model # ZHP14DB
  • EHC: EHC :
  • This single-phase portable air conditioner has a cooling capacity of 12000 BTUH and meets cULus standard. It covers up to a 500 square feet area and has an ambient operating temperature ranging from 61 to 89 degrees Fahrenheit. The light-duty electronic air conditioner operates at 115V AC, 10.5A, 60Hz, and 1160W. It measures 17 1/8 width x 28 3/8 height x 14 1/4 inches depth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2825
  • ECOHOUZNG
  • PORTABLE AIR CONDITIONER, 14000 BTUH, 550 SQ FT, 115V, 6 FT, WI-FI, 4-IN-1, ROTARY
  • Item # HOMECH2210140HCW
  • Mfr. Model # ECH2210140HCW
  • EHC: EHC :
  • This four-in-one portable air conditioner with WiFi has a cooling capacity of 14000 BTUH. It covers up to 550 square feet area and operates at 115V and 60 Hz. The electronically controlled air conditioner has a rotary compressor, six feet power cord length, and an on/off temperature control function. It has three-speed and weighs 76.65 pounds.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2825
  • TOSOT
  • PORTABLE A/C, 10000 BTUH, 350 SQ FT, 115V, 60 HZ, 6 FT, ROTARY, ELECTRONIC
  • Item # HOMTPAC10SC116A3B
  • Mfr. Model # TPAC10S-C116A3B
  • EHC: EHC :
  • This portable air conditioner has a cooling capacity of 10000 BTUH. It covers up to 350 square feet area and operates at 115V and 60 Hz. The electronically controlled air conditioner has a rotary compressor, six feet power cord length, and an on/off temperature control function. It has three-speed and weighs 56.22 pounds.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2825
  • ECOHOUZNG
  • PORTABLE A/C, 12000 BTUH, 450 SQ FT, 115V, 60 HZ, 6 FT, ROTARY, ELECTRONIC
  • Item # HOMECH1200DPAC
  • Mfr. Model # ECH1200DPAC
  • EHC: EHC :
  • This portable air conditioner has a cooling capacity of 12000 BTUH. It covers up to 450 square feet area and operates at 115V and 60 Hz. The electronically controlled air conditioner has a rotary compressor, six feet power cord length, and an on/off temperature control function. It has three-speed and weighs 87 pounds.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2825
  • MOVINCOOL
  • PORTABLE AIR CONDITIONER, COOLING, 13200 BTUH, 4.4 SQ FT, 10 EER, 115V AC, 15A, 1300W
  • Item # DSOCLIMATEPROX14
  • Mfr. Model # CLIMATE PRO X14
  • EHC: EHC :
  • This single-phase portable air conditioner has a cooling capacity of 13200 BTUH and a 10 EER rating. It covers up to 4.4 square feet area and has an ambient operating temperature ranging from 70 to 113 degrees Fahrenheit. The heavy-duty electronic A/C operates at 115V AC, 15A, 60Hz, and 1300W. It has LCDI 5-15P NEMA plug configuration and measures 22 width x 48 height x 29 inches depth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MOVINCOOL
  • PORTABLE AIR CONDITIONER, COOLING, 60000 BTUH, 12 SQ FT, 8 EER, 460V AC, 12A, 6600W
  • Item # DSOCLIMATEPROK63
  • Mfr. Model # CLIMATE PRO K63
  • EHC: EHC :
  • This three-phase portable air conditioner has a cooling capacity of 60000 BTUH and an 8 EER rating. It covers up to a 12 square feet area and has an ambient operating temperature ranging from 65 to 105 degrees Fahrenheit. The heavy-duty electronic A/C operates at 460V AC, 12A, 60Hz, and 6600W. It has an L16-20 NEMA plug configuration and measures 31 width x 64 height x 55 inches depth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list