Filter Results By

Brand
Price
Shop By
Watts
Voltage
Receptacles
Min. Time Setting
Max. Time Setting
Max. On/Off Cycles
Item
Colour
http://catalogue.acklandsgrainger.com/2017?hybris=true

Plug-In Timers

29 Results Found

Results per page :  16 | 32 | 48
  • TORK
  • TIMER 24HR 1250W PLUG-IN OUTDOOR
  • Item # NSI601A
  • Mfr. Model # 601A
  • Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage 125, Watts 1250W, Amps 15, HP @ 120V 1/2, Receptacles 1, Receptacle Type Grounded, Color Gray, Length 6 In., Width 3 1/8 In., Depth 1 5/8 In., Style Plug In, Features 18 In Cord, Receptacles on Bottom of Timer, Standards cULus

    View more View less
    CATALOGUE PAGE # N/A
  • TORK
  • TIMER 24HR 1250W PLUG-IN INDOOR
  • Item # NSI401A
  • Mfr. Model # 401A
  • Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage 125, Watts 1250W, Amps 15, HP @ 120V 1/3, Receptacles 1, Receptacle Type Ungrounded, Color White, Length 2 7/8 In., Width 3 5/16 In., Depth 1 1/4 In., Style Plug In, Standards cCSAus

    View more View less
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • TORK
  • TIMER IN-WALL ASTRO 7-DAY WHITE
  • Item # NSISS700Z
  • Mfr. Model # SS700Z
  • Mechanical timer, contact form SPST, voltage 120/277, amps 16, min. time setting 1 min., max time setting 7 days, operation mode 24 hours, fits decorator & standard switchplates, colour white. Timer features include astronomic modes, random mode, daylight saving and leap year compensation. Does not require a neutral. Can be used as a 3-way switch.

    View more View less
    CATALOGUE PAGE # 1209
  • TORK
  • TIMER 7DAY IN-WALL 120V DIGITAL
  • Item # NSISS720A
  • Mfr. Model # SS720A
  • Wall plate timer. White plastic to fit decorator and standard switchplates. Minimum time setting 30 minutes. Maximum time setting 7 days. Features a NiMH battery backup.

    View more View less
    CATALOGUE PAGE # 1209
  • TORK
  • TIMER IN-WALL ASTRO 7DAY WH 1HP
  • Item # NSISS721Z
  • Mfr. Model # SS721Z
  • Mechanical timer, contact form SPST, boltage 120/277, amps 16, min time setting 1 min, max time setting 7 days, operation mode 24 hours, fits decorator & standard switchplates, colour white. Timer features include astronomic modes, random mode, daylight saving and leap year compensation. Requires a neutral. Can be used as a 3-way switch.

    View more View less
    CATALOGUE PAGE # 1209
  • TORK
  • TIMER IN-WALL ASTRO 7DAY AL 1HP
  • Item # NSISS721ZA
  • Mfr. Model # SS721ZA
  • Mechanical timer, contact form SPST, boltage 120/277, amps 16, min time setting 1 min, max time setting 7 days, operation mode 24 hours, fits decorator & standard switchplates, colour light almond. Timer features include astronomic modes, random mode, daylight saving and leap year compensation. Requires a neutral. Can be used as a 3-way switch.

    View more View less
    CATALOGUE PAGE # 1209
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list