!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Series
Phase
Input Frequency
For Maximum Material Thickness
Required Air Flow
Maximum Pressure - Air Compressor
Plasma Torch Type
Cutting Cable Length
Plug Type

Plasma Cutters

Plasma cutters connect to compatible plasma torches to make precise cuts or gouges in metals such as steel, stainless steel, and aluminum. They create minimal slag and cause minimal distortion on thin metals. The plasma cutter supplies current to the plasma torch and an electrode held in the torch. The electrode generates an arc that is carried in a stream of compressed gas that is focused as it flows through the torch's nozzle. This stream of ionized compressed gas (or plasma) melts the workpiece material and blows the molten material away to create a cut or gouge in the workpiece.

https://catalogue.grainger.ca/2023?hybris=true

23 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • THERMAL DYNAMICS
  • PLASMA CUTTER, 90 PSI, 15-40 A, 110/240 V, 7.9 X 12.6 X 18.1 IN, CABLE 16 FT, CUT 1/2 IN
  • Item # ESB1-4000-1
  • Mfr. Model # 1-4000-1
  • EHC: EHC :
  • This plasma cutter has a continuously adjustable 15-40A output and a 110/240 input voltage. It measures 7.9 x 12.6 x 18.1 inches, with a 1/2-inch cutting capacity, 90 PSI, and a 40% at 40A duty cycle. Includes a 16-foot cable, power supply, torch, and work lead.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2176
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list