Footwear and footwear accessories help protect feet from potential hazards such as impact, punctures, and chemicals. These work boots and shoes are ideal for use in warehouses, construction zones, and hospitals. Plain-toe work boots and shoes offer style for continued wear outside of the jobsite. Chemical-resistant boots and waders safeguard workers against chemicals and wet hazards and offer extended coverage to the hips or chest. Overboots and overshoes fit over footwear to shield shoes from water or physical, chemical, or electrical hazards. Tactical/military boots and fire and rescue boots offer stability and traction for use by law enforcement and firefighter personnel. Footwear accessories enhance and extend the life of work boots and shoes. Footwear cleaning and care products keep footwear clean, dry, and ready to use. Socks and insoles help cushion feet and prevent foot injuries, while insulated boot and shoe liners have a thermal lining to keep feet warm in cold environments.
These black, men's X-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 12 to 13. They are waterproof, slip-resistant, and non-metallic. The non-CSA ankle shoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, 10-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's X-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 12 to 13. They are waterproof, slip-resistant, and non-metallic. The non-CSA ankle shoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, 10-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's medium overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 8 to 9. They are waterproof, slip-resistant, and non-metallic. The non-CSA overshoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, four-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's medium overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 8 to 9. They are waterproof, slip-resistant, and non-metallic. The non-CSA overshoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, four-inch height, and D width. They are suitable for agriculture and food processing.
These black/green, men's size 15 knee boots are made of polyurethane and Purofort. They meet the CSA Z195-14 PR SD and ASTM F2413-18 M/I/C PR SD 100 standards. The anti-static boots have steel toes and pull-on closure.
These black/green, men's size 15 knee boots are made of polyurethane and Purofort. They meet the CSA Z195-14 PR SD and ASTM F2413-18 M/I/C PR SD 100 standards. The anti-static boots have steel toes and pull-on closure.
These Economy black, men's size 13 knee boots are made of PVC. They are puncture-resistant, waterproof, and meet the ASTM/CSA Z195 standards. The full steel midsole knee boots with Cleated sole have replaceable cushion insole, 16-inch height, pull-ups and kick-off lug for easy on/off, and the cut-off band for height adjustment.
These Economy black, men's size 13 knee boots are made of PVC. They are puncture-resistant, waterproof, and meet the ASTM/CSA Z195 standards. The full steel midsole knee boots with Cleated sole have replaceable cushion insole, 16-inch height, pull-ups and kick-off lug for easy on/off, and the cut-off band for height adjustment.
These black/green, men's size 14 knee boots are made of polyurethane and Purofort. They meet the CSA Z195-14 PR SD and ASTM F2413-18 M/I/C PR SD 100 standards. The anti-static boots have steel toes and pull-on closure.
These black/green, men's size 14 knee boots are made of polyurethane and Purofort. They meet the CSA Z195-14 PR SD and ASTM F2413-18 M/I/C PR SD 100 standards. The anti-static boots have steel toes and pull-on closure.
These men's, foodpro safety boots are waterproof and have a low profile slip-resistant sole pattern. Made with Purofort, the unique Dunlop material with millions of evenly distributed air pockets making it lightweight and thermally insulating. These size six, white boots have a steel toe and midsole area with the upper and midsole area made from polyurethane. CSA Z195-14 Omega approved.
These men's, foodpro safety boots are waterproof and have a low profile slip-resistant sole pattern. Made with Purofort, the unique Dunlop material with millions of evenly distributed air pockets making it lightweight and thermally insulating. These size six, white boots have a steel toe and midsole area with the upper and midsole area made from polyurethane. CSA Z195-14 Omega approved.
These men's, foodpro safety boots are waterproof and have a low profile slip-resistant sole pattern. Made with Purofort, the unique Dunlop material with millions of evenly distributed air pockets making it lightweight and thermally insulating. These size 11, white boots have a steel toe and midsole area with the upper and midsole area made from polyurethane. CSA Z195-14 Omega approved.
These men's, foodpro safety boots are waterproof and have a low profile slip-resistant sole pattern. Made with Purofort, the unique Dunlop material with millions of evenly distributed air pockets making it lightweight and thermally insulating. These size 11, white boots have a steel toe and midsole area with the upper and midsole area made from polyurethane. CSA Z195-14 Omega approved.
These black/green, men's size 12 knee boots are made of polyurethane and Purofort. They meet the CSA Z195-14 PR SD and ASTM F2413-18 M/I/C PR SD 100 standards. The anti-static boots have steel toes and pull-on closure.
These black/green, men's size 12 knee boots are made of polyurethane and Purofort. They meet the CSA Z195-14 PR SD and ASTM F2413-18 M/I/C PR SD 100 standards. The anti-static boots have steel toes and pull-on closure.
These Economy black, men's size 11 rubber boots are made of steel. They are puncture-resistant, waterproof and meet the ASTM F2413-05/CSA Z195 standards. The full steel midsole knee boots with Cleated outsole have a replaceable cushion insole, 16-inch height, pull-ups and kick-off lug for easy on/off, and a cut-off band for height adjustment.
These Economy black, men's size 11 rubber boots are made of steel. They are puncture-resistant, waterproof and meet the ASTM F2413-05/CSA Z195 standards. The full steel midsole knee boots with Cleated outsole have a replaceable cushion insole, 16-inch height, pull-ups and kick-off lug for easy on/off, and a cut-off band for height adjustment.
These DuraPro blue/black, men's size 6 knee boots are made of PVC and have pull-on closures. They are oil/slip/moderate chemical-resistant, and waterproof. The mid-calf boots have plain toes with a Safety-Loc outsole, grey removable insole, rigid steel midsole, 16-inch standard height, steel shank, ½-inch height defined heel, and D width.
These DuraPro blue/black, men's size 6 knee boots are made of PVC and have pull-on closures. They are oil/slip/moderate chemical-resistant, and waterproof. The mid-calf boots have plain toes with a Safety-Loc outsole, grey removable insole, rigid steel midsole, 16-inch standard height, steel shank, ½-inch height defined heel, and D width.
These black, men's medium overshoes are made of heavy Flex-O-Thane PVC and fit sizes from 8 to 9. They are waterproof, slip-resistant, and non-metallic. The non-CSA mid-calf shoes with a four-way cleated outsole have a pull-on with snap closure, plain toe, PVC shank, 10-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's medium overshoes are made of heavy Flex-O-Thane PVC and fit sizes from 8 to 9. They are waterproof, slip-resistant, and non-metallic. The non-CSA mid-calf shoes with a four-way cleated outsole have a pull-on with snap closure, plain toe, PVC shank, 10-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's small overshoes are made of heavy Flex-O-Thane PVC and fit sizes from 6 to 7. They are waterproof, slip-resistant, and non-metallic. The non-CSA mid-calf shoes with a four-way cleated outsole have a pull-on with snap closure, plain toe, PVC shank, 10-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's small overshoes are made of heavy Flex-O-Thane PVC and fit sizes from 6 to 7. They are waterproof, slip-resistant, and non-metallic. The non-CSA mid-calf shoes with a four-way cleated outsole have a pull-on with snap closure, plain toe, PVC shank, 10-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's X-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 12 to 13. They are waterproof, slip-resistant, and non-metallic. The non-CSA overshoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, four-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's X-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 12 to 13. They are waterproof, slip-resistant, and non-metallic. The non-CSA overshoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, four-inch height, and D width. They are suitable for agriculture and food processing.
These green, men's size 10 knee boots are made of PVC and meet the CSA/ASTM standard. They are waterproof and electrical hazard-rated. The boots have steel toes, pull-on closure, D width, removable puncture-resistant grey insole, 16-inch height, rigid steel midsole, Ultragrip sipe sole, and ½-inch defined heel. They are ideal for use in industries.
These green, men's size 10 knee boots are made of PVC and meet the CSA/ASTM standard. They are waterproof and electrical hazard-rated. The boots have steel toes, pull-on closure, D width, removable puncture-resistant grey insole, 16-inch height, rigid steel midsole, Ultragrip sipe sole, and ½-inch defined heel. They are ideal for use in industries.
These Chesapeake black, unisex size 6 work boots are made of PVC and have an energy-absorbing Bay-Loc outsole with channels to repel water. They are oil-resistant, flexible, and waterproof. The boots with Safety-Loc sole pattern have a 14-inch height with cut-down bands, removable grey insole, defined heel, plain toe, and D width.
These Chesapeake black, unisex size 6 work boots are made of PVC and have an energy-absorbing Bay-Loc outsole with channels to repel water. They are oil-resistant, flexible, and waterproof. The boots with Safety-Loc sole pattern have a 14-inch height with cut-down bands, removable grey insole, defined heel, plain toe, and D width.
These DuraPro blue/black, men's size 8 knee boots are made of PVC and have pull-on closures. They are oil/slip/moderate chemical-resistant, and waterproof. The mid-calf boots have plain toes with a Safety-Loc outsole, grey removable insole, rigid steel midsole, 16-inch standard height, steel shank, ½-inch height defined heel, and D width.
These DuraPro blue/black, men's size 8 knee boots are made of PVC and have pull-on closures. They are oil/slip/moderate chemical-resistant, and waterproof. The mid-calf boots have plain toes with a Safety-Loc outsole, grey removable insole, rigid steel midsole, 16-inch standard height, steel shank, ½-inch height defined heel, and D width.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.