!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Series

Pipe Sealants

Pipe sealants prevent leaks and loosening in pipe joints due to vibration, and seal out contaminants to prevent corrosion. Pipe thread sealants have a liquid consistency that is applied directly to the threads of pipe and pipe fittings to provide a tight seal and make threading easier. Pipe thread sealant tape wraps around pipe threads prior to assembly to provide lubrication and a secure seal. Plumber's putty provides a watertight seal around faucets, sinks, and drains by filling the space between rigid, flanged surfaces. Pipe cement bonds and seals unthreaded plastic pipe.

https://catalogue.grainger.ca/2023?hybris=true

94 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • JET-LUBE
  • PETRO-TAPE SEALANT, 2,000 PSI, TEMP -400 ° F TO 500 ° F, WHITE, 540 X 1/2 IN, 3 MIL, PTFE, RL 1
  • Item # JTL30793
  • Mfr. Model # 30793
  • EHC: EHC :
  • This roll of white, Petro-Tape sealant is made of pure, virgin polytetrafluoroethylene (PTFE) which is impervious to steam, saltwater, air, refrigerants, fuels, acids and alkalis, and solvents and gases. It is suitable for threaded pipe connections, valve stems, hydraulic pressure lines, and lines carrying fuels, acids and alkalis, solvents and gases. It is 540 inches long, 1/2 inch wide, and 3 mil thick. It has a liquid pressure range of 2,000 PSI and a temperature range of -400 Degrees F to 50

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1880
  • LA-CO
  • PIPE THREAD TAPE, 2,000 PSI, -450 ° F TO 550 ° F, 0.36 G/CU CM, WHITE, 520 X 1/2 IN, 3 MIL, PTFE
  • Item # MRK44072
  • Mfr. Model # 44072
  • EHC: EHC :
  • This white, PTFE pipe thread tape provides a resistant seal on pipe threads for many applications and withstands steam, salt, water, fuels, air, refrigerants, solvents, acids, and gases. It measures 520 inches in length, 1/2 inch wide, and is 3 mil thick. Its density is 0.36 g/cu cm, sealing temperature is -450 Degrees F to 550 Degrees F, and its maximum liquid pressure is 2,000 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1851
  • JET-LUBE
  • PETRO-TAPE SEALANT, TEMP -400 ° F TO 500 ° F, 2,000 PSI, WHITE, 540 X 3/4 IN, 3 MIL, PTFE, RL 1
  • Item # JTL30794
  • Mfr. Model # 30794
  • EHC: EHC :
  • Made of pure, virgin polytetrafluorethylene (PTFE), this roll of Petro-Tape sealant is ideal for use on lines carrying fuels, acids and alkalis, and solvents and gases, and suitable for threaded pipe connections, valve stems, and hydraulic pressure lines. It is white and measures 540 inches long, 3/4 inch wide, and is 3 mil thick. Its temperature range is -400 Degrees F to 500 Degrees F, and the liquid pressure range is 2,000 PSI.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1880
  • JET-LUBE
  • PETRO-TAPE SEALANT, 2,000 PSI, TEMP -400 ° F TO 500 ° F, WHITE, 180 X 1/2 IN, 3 MIL, PTFE
  • Item # JTL30790
  • Mfr. Model # 30790
  • EHC: EHC :
  • Use this Petro-Tape sealant on threaded pipe connections, valve stems, and hydraulic pressure lines. It is also suitable on lines carrying fuels, acids and alkalis, and solvents and gases. It is white, made of polytetrafluoroethylene (PTFE), and measures 180 inches in length, 1/2 inch wide, and is 3 mil thick. It can withstand a liquid pressure range of 2,000 PSI and a temperature range of -400 Degrees F to 500 Degrees F.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JET-LUBE
  • PETRO-TAPE SEALANT, 2,000 PSI, TEMP -400 ° F TO 500 ° F, WHITE, 540 X 1 IN, 3 MIL, PTFE, RL 1
  • Item # JTL30795
  • Mfr. Model # 30795
  • EHC: EHC :
  • This Petro-Tape thread sealant is white, 540 inches long and one inch wide, and 3 mil thick. It is made of pure, virgin polytetrafluorethylene (PTFE), which is impervious to steam, saltwater, air, refrigerants, fuels, acids and alkalis, and solvents and gases. It is suitable for use on threaded pipe connections, valve stems, hydraulic pressure lines, and lines carrying fuels, acids and alkalis, and solvents and gases. It can withstand up to 2,000 PSI and temperature ranges of -400 Degrees F to

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1880
  • LA-CO
  • PIPE THREAD TAPE, NON-TOXIC, 2,000 PSI, -450 ° F TO 550 ° F, PINK, 260 X 1/2 IN, 4 MIL, PTFE, RL 1
  • Item # MRK44095
  • Mfr. Model # 44095
  • EHC: EHC :
  • This roll of pink, premium-grade, PTFE pipe thread tape is 260 inches long, 1/2 inch wide, a 4 mil thick for a highly resistant seal on pipe threads for all types of service. It also permits easy disassembly, even after years of use. It is non-toxic with a density of 0.90 g/cu cm, has a sealing temperature of -450 Degrees F to 550 Degrees F, and a maximum liquid pressure of 2,000 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1851
  • JET-LUBE
  • THREAD SEALANT, MULTI-PURPOSE, NON-PETROLEUM/TOXIC/STAINING, BEIGE, 225 ML, ARAMID FIBRE/PTFE
  • Item # JTL22002
  • Mfr. Model # 22002
  • EHC: EHC :
  • This multi-purpose thread sealant is a soft setting, non-petroleum-based sealant used with potable water, liquids, and gases where immediate pressurization is needed. The sealant is non-toxic, environmentally safe, and contains no lead or metals. This water-resistant, non-staining, low odour jointing compound contains aramid fibre, polytetrafluoroethylene, and natural fillers. It is non-flammable and has a flashpoint of 113 Degrees ​C. This product comes in a 225 millilitre brush top can.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1880
  • ANTI-SEIZE TECHNOLOGY
  • THREAD SEALANT TAPE, POLY-TEMP PNK (XHD), EXTRA HD, ½ IN X 21 FT, PINK
  • Item # WWG2TE53
  • Mfr. Model # 46430A
  • EHC: EHC :
  • This POLY-TEMP PNK (XHD) thread sealant tape is pink in colour. It meets the standards for OSHA GHS, RoHS Compliant, and is UL Listed. It is 1/2 inch wide and 260 inches in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2659
  • LA-CO
  • PIPE THREAD TAPE, NON-TOXIC, 2,000 PSI, -450 ° F TO 550 ° F, YELLOW, 260 X 1/2 IN, 4 MIL, PTFE, RL 1
  • Item # MRK44094
  • Mfr. Model # 44094
  • EHC: EHC :
  • This roll of non-toxic, yellow, pipe thread tape is made of PTFE with a thickness of 4 mil to provide a highly resistant seal on pipe threads for all types of application, and permits easy disassembly, even after years of use. Its sealing temperature is -450 Degrees F to 550 Degrees F, maximum liquid pressure is 2,000 PSI, and its density is 0.90 g/cu cm. It measures 260 inches long and is 1/2 inch wide.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1851
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list