!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Brand
Price
Overall Length
Overall Width

Pipe Cutting Machines

Cutting machines slice through pipe and tubing to cut a length for installation or remove damaged sections when making repairs. They cut faster and with less effort than manual cutters, make clean cuts, and leave smooth edges that require minimal deburring. Getting an optimal cut requires matching a cutter to the form (pipe or tube), size, and material being cut. These machines sit on a benchtop, cart, or stand and provide a workstation for high-volume pipe and tube cutting jobs. They allow long run times for repetitive tasks and maintain full power during operation.

https://catalogue.grainger.ca/2023?hybris=true

2 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • RIDGID
  • COPPER CUTTING AND PREPARATION MACHINE, CORDED, 115V, 60HZ, 20A, 450 RPM, ½ TO 2 IN, CSA
  • Item # RDG93492
  • Mfr. Model # 93492
  • EHC: EHC :
  • This corded copper cutting and preparation machine operates at 115V/60Hz/6A. It has a free operating speed of 450 RPM and is compatible with stainless steel pipes ranging from ½ to 2 inches. The single-phase machine includes a reamer, six brushes, a mountable storage rack, a quick change collet, and fitting brushes. It meets the CSA and UL standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • POWER PIPE CUTTER, 115V, 60HZ, 20A, 30 RPM, 2½ TO 8 IN, CUTTER WHEEL, FOR POWER DRIVES
  • Item # RDG50767
  • Mfr. Model # 50767
  • EHC: EHC :
  • This power pipe cutter operates at 115V/60Hz/20A. It has a free operating speed of 30 RPM and is compatible with 10 or 40 steel pipes ranging from 2½ to 8 inches. The single-phase power pipe includes a cutter wheel, a hydraulic foot pump, and two ball transfer stands. It is suitable for use with 700 power drives.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list