Filter Results By

Brand
Price
Shop By
Insulation Color
Barrel Inside Dia.
Wire Range
Overall Length
Insulation Type
Max. Voltage
Max. Temp.
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Pin Terminals

29 Results Found

Results per page :  16 | 32 | 48
  • GROTE
  • PIN TERMINALS 16-14
  • Item # GRO84-2172
  • Mfr. Model # 84-2172
  • Vinyl insulated specialty terminals. Vinyl pin terminal connectors. Blue colour. Wire range 16-14 AWG. Pin diameter 0.025 inches. Package quantity 15.

    View more View less
    CATALOGUE PAGE # 3048
  • GROTE
  • RECEPTACLE BUTT 16-14 100/PK
  • Item # GRO83-2400
  • Mfr. Model # 83-2400
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less
    CATALOGUE PAGE # 3050
  • GROTE
  • PIN TERMINALS 22-18
  • Item # GRO84-2171
  • Mfr. Model # 84-2171
  • Vinyl insulated specialty terminals. Vinyl pin terminal connectors. Red colour. Wire range 22 - 16 AWG. Pin diameter 0.025 inches. Package quantity 15.

    View more View less
    CATALOGUE PAGE # 3048
  • POWER FIRST
  • PIN TERMINAL,BLUE,BUTTED,16-14,PK10
  • Item # GGE5UGP4
  • Mfr. Model # 5UGP4
  • Pin Terminal, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.134 In., Butted Seam, Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 100

    View more View less
    CATALOGUE PAGE # 1380
  • POWER FIRST
  • PIN TERMINAL,RED,BUTTED,22 TO 16,PK
  • Item # GGE5UGP3
  • Mfr. Model # 5UGP3
  • Pin Terminal, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 16 AWG, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.134 In., Butted Seam, Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 100

    View more View less
    CATALOGUE PAGE # 1380
  • GROTE
  • PIN TERMINAL CONNECTORS 15/PK
  • Item # GRO84-2173
  • Mfr. Model # 84-2173
  • Vinyl insulated specialty terminals. Vinyl pin terminal connectors. Yellow colour. Wire range 12-10 AWG. Pin diameter 0.110 inches. Package quantity 15.

    View more View less
    CATALOGUE PAGE # 3048
  • GROTE
  • RECEPTACLE BUTT 22-18GA 15/PK
  • Item # GRO84-2185
  • Mfr. Model # 84-2185
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less
    CATALOGUE PAGE # 3050
  • POWER FIRST
  • PIN TERMINAL,YELLOW,BUTTED,12-10,PK
  • Item # GGE5UGP5
  • Mfr. Model # 5UGP5
  • Pin Terminal, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.906 In., Butted Seam, Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 50

    View more View less
    CATALOGUE PAGE # 1380
  • Available only while supplies last. Quantities may be limited.
  • POWER FIRST
  • PIN TERMINAL,BLUE,BUTTED,16-14,PK10
  • Item # GGE5UGU6
  • Mfr. Model # 5UGU6
  • Pin Terminal, Non Insulated, Color Code Blue, Wire Range 16 to 14 AWG, Overall Length 1.134 In., Butted Seam, Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 100

    View more View less
    CATALOGUE PAGE # 1380
  • GROTE
  • SNAP PLUG FEMALE 15/PK
  • Item # GRO84-2388
  • Mfr. Model # 84-2388
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

    View more View less
    CATALOGUE PAGE # 3050
  • Available only while supplies last. Quantities may be limited.
  • POWER FIRST
  • PIN TERMINAL,RED,BUTTED,22 TO 16,PK
  • Item # GGE5UGU5
  • Mfr. Model # 5UGU5
  • Pin Terminal, Non Insulated, Color Code Red, Wire Range 22 to 16 AWG, Overall Length 1.134 In., Butted Seam, Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 100

    View more View less
    CATALOGUE PAGE # 1380
  • POWER FIRST
  • PIN TERMINAL,BARE,BUTTED,16-14,PK10
  • Item # GGE5UGP7
  • Mfr. Model # 5UGP7
  • Pin Terminal, Non Insulated, Color Code Bare, Wire Range 16 to 14 AWG, Overall Length 0.091 In., Butted Seam, Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 100

    View more View less
    CATALOGUE PAGE # 1380
  • POWER FIRST
  • PIN TERMINAL,BARE,BUTTED,22 TO 16,P
  • Item # GGE5UGP6
  • Mfr. Model # 5UGP6
  • Pin Terminal, Insulation Type Non Insulated, Color Code Bare, Wire Range 22 to 16 AWG, Overall Length 0.906 In., Butted Seam, Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 100

    View more View less
    CATALOGUE PAGE # 1380
  • POWER FIRST
  • PIN TERMINAL,YELLOW,BUTTED,12-10,PK
  • Item # GGE5UGU7
  • Mfr. Model # 5UGU7
  • Pin Terminal, Non Insulated, Color Code Yellow, Wire Range 12 to 10 AWG, Overall Length 0.906 In., Butted Seam, Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 50

    View more View less
    CATALOGUE PAGE # 1380
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list