Filter Results By

Brand
Price
Shop By
Flashlight Grouping Type
Flashlight Battery Size
Flashlight Battery Type
Flashlight Grade
Maximum Lumens Output
Run Time on High Setting
Lumens Range
Body Colour
Safety Rating
Lumens
Number of Batteries
Length
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Penlights and Inspection Flashlights

45 Results Found

Results per page :  16 | 32 | 48
  • STREAMLIGHT
  • PEN LIGHT BLACK WITH WHITE LED
  • Item # SLT66118
  • Mfr. Model # 66118
  • High-Powered 90 Lumen Beam with Run Time Up to 6.5 hr., Features Includes Tailcap Switch, Tear-Resistant Nylon Holster and Aircraft-Grade Aluminum Alloy Body

    View more View less
  • CATALOGUE PAGE # 1224
  • PELICAN
  • FLASHLIGHT LED 224 LUMEN 2XAAA BLACK
  • Item # PLC1920
  • Mfr. Model # 1920BK
  • Pelican LED flashlight. 1920 LED. Batteries (2) AAA. Battery included. Length 5.3 inches. Lamp type LED. Light output lumens 67 (measured in ANSI/NEMA FL1 standards). Run time 2 hour 45 min. (measured in ANSI/NEMA FL1 standards). Beam distance 81 m (measured in ANSI/NEMA FL1 standards). "Peak bean intensity (candela) 1,648 (measured in ANSI/NEMA FL1 standards). Black."

    View more View less
  • CATALOGUE PAGE # 1223
  • PELICAN
  • FLASHLIGHT PENLIGHT LED 5 LUM 3XAAAA YLW
  • Item # PLC1830YW
  • Mfr. Model # 1830YW
  • L4 LED light features a handy push button tail cap on/off switch. Tough lightweight Xenoy body and a pocket clip for easy attachment. Class 1, Div. 1 approved. Colour yellow.

    View more View less
    CATALOGUE PAGE # 1223
  • PELICAN
  • FLASHLIGHT INCAND 111 LUMEN CID1 YLW
  • Item # PLC1900C-YW
  • Mfr. Model # 1900YW
  • Mitylite 2 AAA Laser Spot Xenon professional flashlight. Made of hi-impact Xenoy resin. Includes: shirt clip, laser spot lamp module, 2 AAA-cell alkaline batteries and Litebender. Submersible to 500 ft. Peak beam candlepower 6,000. Length: 4-3/4 in.

    View more View less
  • CATALOGUE PAGE # 1232
  • STREAMLIGHT
  • PENLIGHT MICROSTREAM LED
  • Item # SLT66318
  • Mfr. Model # 66318
  • Stylus Pro LED, high-powered 0.5 watt LED pen light. Black with white LED. Provides up to 24 lumens with a run time up to 7.5 hours. Features include a tailcap switch, tear resistant nylon holster, and a machined aircraft-grade aluminum alloy body.

    View more View less
  • CATALOGUE PAGE # 1224
  • STREAMLIGHT
  • STYLUS BLK/WHT BLISTER
  • Item # SLT65018
  • Mfr. Model # 65018
  • Stylus LED light. Body is made of tempered aircraft aluminum with anodized finish and non-slip knurled grip. Momentary and constant switch. Has 100,000 hour lifetime bulb and comes with 3 AAAA batteries. White LED light.

    View more View less
  • CATALOGUE PAGE # 1223
  • PELICAN
  • FLASHLIGHT INCAND 11 LUMEN CID1 2XAAA BK
  • Item # PLC1900C-BK
  • Mfr. Model # 1900BK
  • Mitylite 2 AAA Laser Spot Xenon professional flashlight. Made of hi-impact Xenoy resin. Includes: shirt clip, laser spot lamp module, 2 AAA-cell alkaline batteries and Litebender. Submersible to 500 ft. Peak beam candlepower 6,000. Length: 4-3/4 in.

    View more View less
  • CATALOGUE PAGE # 1232
  • STREAMLIGHT
  • PEN LIGHT RED WITH WHITE LED
  • Item # SLT66120
  • Mfr. Model # 66120
  • Stylus Pro LED, high-powered 0.5 watt LED pen light. Silver with white LED. Provides up to 24 lumens with a run time up to 7.5 hours. Features include a tailcap switch, tear resistant nylon holster, and a machined aircraft-grade aluminum alloy body.

    View more View less
  • CATALOGUE PAGE # 1224
  • STREAMLIGHT
  • PEN LIGHT SILVER WITH WHITE LED
  • Item # SLT66121
  • Mfr. Model # 66121
  • Stylus Pro LED, high-powered 0.5 watt LED pen light. Red with white LED. Provides up to 24 lumens with a run time up to 7.5 hours. Features include a tailcap switch, tear resistant nylon holster, and a machined aircraft-grade aluminum alloy body.

    View more View less
  • CATALOGUE PAGE # 1224
  • MAGLITE
  • FLASHLIGHT MINI MAG-LITE AAA
  • Item # MLTM3A016
  • Mfr. Model # M3A016
  • Black mini Maglite AAA flashlight. Hang Pack includes: a Mini Maglite(R) AAA flashlight, pocket clip, and two alkaline AAA Energizer(R) batteries.

    View more View less
    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • PEN LIGHT BLUE WITH WHITE LED
  • Item # SLT66122
  • Mfr. Model # 66122
  • Stylus Pro LED, high-powered 0.5 watt LED pen light. Blue with white LED. Provides up to 24 lumens with a run time up to 7.5 hours. Features include a tailcap switch, tear resistant nylon holster, and a machined aircraft-grade aluminum alloy body.

    View more View less
  • CATALOGUE PAGE # 1224
  • PELICAN
  • FLASHLIGHT LED 5 LUMEN3XAAAA BLACK
  • Item # PLC1830BK
  • Mfr. Model # 1830BK
  • L4 LED light features a handy push button tail cap on/off switch. Tough lightweight Xenoy body and a pocket clip for easy attachment. Class 1, Div. 1 approved. Colour black.

    View more View less
  • CATALOGUE PAGE # 1223
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list