Filter Results By

Brand
Price
Shop By
Number of Components
Adheres To
Size
Item
Container Type
Colour
http://catalogue.acklandsgrainger.com/2017?hybris=true

Patching and Repairing Compounds

33 Results Found

Results per page :  16 | 32 | 48
  • 3M
  • CONCRETE REPAIR GREY 8.4OZ
  • Item # MMMDP600SL8.4OZ-GY
  • Mfr. Model # DP600SL8.4OZ-GY
  • 3M Concrete Repair DP-600 is a self-leveling, gray, rapid setting two-component polyurethane. It is packaged as 1:1 ratio liquids in a duo-pak 8.4 ounce cartridge. Hardens in as little as 5 minutes.

    View more View less
    CATALOGUE PAGE # N/A
  • RUST-OLEUM
  • LEAKSEAL HP 150Z SPRAY
  • Item # RLM266784
  • Mfr. Model # 266784
  • Easy-to-use, rubberized protective utility coating. Provides a water-tight, flexible seal that prevents moisture penetration, rust and corrosion. Dries to a semi-smooth, firm finish that will not sag or drip, and can be top-coated with latex or alkyd based paints.

    View more View less
  • CATALOGUE PAGE # 1834
  • DAP
  • FAST N FINAL SPAKLING, WHT,946ML
  • Item # DAP71354
  • Mfr. Model # 71354
  • Low VOC. Won't crack or shrink.DAP FAST N FINAL Lightweight Spackling lets you patch and prime in one easy step It dries fast with no need to sand or prime. It is easy to apply with one strike of the putty knife. The advanced formula with Microsphere Tec

    View more View less
  • CATALOGUE PAGE # 1561
  • DAP
  • DRYDEX SPACKLINGWHITE 946ML
  • Item # DAP71164
  • Mfr. Model # 71164
  • Goes on pink and dries white when it's time to sand and paint. Interior/exterior use.Dries hard, sands easily and can be painted. Ready-to-use formula. Fill holes and cracks in surfaces such as drywall, plaster, wood, brick and stone.

    View more View less
  • CATALOGUE PAGE # 1561
  • DAP
  • BONDEX RM CONCRETE PATCH GREY 3.8L
  • Item # DAP17150
  • Mfr. Model # 17150
  • DAP Bondex Concrete Patch is a ready to use material for the repair of holes, cracks, and other imperfections in concrete or masonry surfaces. The product is excellent for tuck pointing masonry and brick work. It may also be used as a glue to join broken

    View more View less
  • CATALOGUE PAGE # 1561
  • DEVCON
  • URETHANE LIQUID FLEXANE 80 10LB
  • Item # DVC15810
  • Mfr. Model # 15810
  • Flexane 80 liquid is a two-component, castable, non-shrinking medium viscosity (10,000 cps) urethane compound. Cures at room temperature to a semi-rigid rubber material. Will not change shape while curing. Ten-hour demolding time, 10 lb.

    View more View less
  • CATALOGUE PAGE # 1575
  • DAP
  • BONDEX QUICK PLUG CEMENTGREY 5KG
  • Item # DAP10070
  • Mfr. Model # 10070
  • High-performance patching compound, formulated to stop running water through deep cracks, holes and imperfections in concrete surfaces. It creates a watertight seal in about 3 to 5 minutes. Works both above and below ground level. Interior exterior use.

    View more View less
  • CATALOGUE PAGE # 1561
  • DAP
  • BONDEX FLEXIBLE FLOOR LEVELER 3.78L
  • Item # DAP80251
  • Mfr. Model # 80251
  • DAP Bondex Flexible Floor Patch and Leveler is a ready-to-use latex based product used to fill cracks, fasteners or knotholes, and level low areas in plywood subfloors or concrete surfaces. The Floor Patch and Leveler will remain flexible allowing the pl

    View more View less
  • CATALOGUE PAGE # 1561
  • FLOOR PATCH
  • PATCH FLOOR 10LB
  • Item # DVC13100
  • Mfr. Model # 13100
  • Floor Patch(TM). All-purpose concrete patching compound with compression strength of 8,000 PSI, three times the typical strength of concrete. Functional cure in 8 hours, full cure in 16 hours.

    View more View less
  • CATALOGUE PAGE # 1618
  • DAP
  • JOINT COMPOUND W/DRYDEX,WHITE, 3.78L
  • Item # DAP70120
  • Mfr. Model # 70120
  • Premium lightweight joint compound for the smooth, high-quality finishing of gypsum panel joints. Goes on pink and dries white indicating when additional coats can be applied or it's ready for finishing. De aired formula eliminates the formation of pinhol

    View more View less
  • CATALOGUE PAGE # 1561
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list