Filter Results By

Brand
Price
Shop By
Number of Total Outlets - Ext. Cords and Outlet Strips
NEMA Plug Configuration - Ext. Cords and Outlet Strips
Max. Amps - Ext. Cords and Outlet Strips
Item - Ext. Cords and Outlet Strips
Basic Housing Material - Ext. Cords and Outlet Strips
Gauge/Conductor - Ext. Cords and Outlet Strips
Cord Length - Ext. Cords and Outlet Strips
Color - Ext. Cords and Outlet Strips
NEMA Receptacle Configuration
Number of Outlet Rows
Number of Power Switches
Medical Grade
Power Indicator
Mounting Style
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Outlet Strips

30 Results Found

Results per page :  16 | 32 | 48
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • BAR POWER 115V 15A 6 OUTLET 6FT
  • Item # WSWYEPB618
  • Mfr. Model # YEPB618
  • Surge protected power bar. Integrated circuit breaker with light. High impact housing in a white finish. 115 V,15 A, 60 Hz.

    View more View less
    CATALOGUE PAGE # 1419
  • WOODS
  • BAR POWER 6 OUTLET METAL WORK SHOP
  • Item # WDS546160
  • Mfr. Model # 546160
  • Six Outlet workshop power bar features a sturdy yellow and black metal housing, 2 transformer spaced outlets, cord management feature to keep the 6 foot cord secure when not in use, and illuminated on/off switch.

    View more View less
    CATALOGUE PAGE # 1420
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • BAR POWER 115V 15A 7 OUTLET 6FT
  • Item # WSWYEPB718
  • Mfr. Model # YEPB718
  • Surge protected power bar. Integrated circuit breaker with light. High impact housing in a white finish. 115 V,15 A, 60 Hz.

    View more View less
    CATALOGUE PAGE # 1419
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GRAINGER APPROVED
  • STRIP ELECTRIC OUTLET
  • Item # GGE5A311
  • Mfr. Model # 5A311
  • Electric outlet strip, length 12 in, no. of outlets 6, cord length 6 ft, switch/pilot light, housing plastic, housing colour putty, height 1-5/8 in, width 2-1/4 in, office grade.

    View more View less
    CATALOGUE PAGE # 1418
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • STRIP ELECTRIC OUTLET
  • Item # GGE1A947
  • Mfr. Model # 1A947
  • Electric outlet strip, length 24 in, no. of outlets 8, cord length 6 ft, switch/pilot light, housing aluminum, housing colour gray, height 1-3/4 in, width 2 in, industrial grade.

    View more View less
    CATALOGUE PAGE # 1418
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GRAINGER APPROVED
  • POWER CENTER 6 OUTLETS
  • Item # GGE5HN14
  • Mfr. Model # 5HN14
  • Power center, no. of outlets 6, cord length 2.75 ft, housing colour putty, switch/pilot light, length 10-1/2 in, height 1-1/4 in, width 1-3/4 in, 15 amps.

    View more View less
    CATALOGUE PAGE # 1418
  • POWER FIRST
  • POWER CENTER
  • Item # GGE5HN11
  • Mfr. Model # 5HN11
  • Outlet power strip. Deliver power safety where needed. Resettable overload circuit breaker. For computer rooms, offices, factories, workstations, retail store displays, home, workshops, schools, healthcare facilities and more.

    View more View less
    CATALOGUE PAGE # 1418
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • STRIP ELECTRIC OUTLET
  • Item # GGE6X953
  • Mfr. Model # 6X953
  • Electric outlet strip, length 12-1/4 in, no. of outlets 6, cord lenth 6 ft, switch/pilot light no, housing aluminum, housing colour gray, height 1-3/4 in, width 2 in, industrial grade, compact power bar.

    View more View less
    CATALOGUE PAGE # N/A
  • POWER FIRST
  • POWER CENTER 4 OUTLETS
  • Item # GGE5HN62
  • Mfr. Model # 5HN62
  • Power center, length 16-1/8 in, no. of outlets 4, cord length 15 ft, switch/pilot light no, housing aluminum, housing colour gray, height 1-3/4 in, width 2 in, 90 deg rotated outlets.

    View more View less
    CATALOGUE PAGE # 1418
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • STRIP OUTLET 15A 120V
  • Item # GGE2MV36
  • Mfr. Model # 2MV36
  • Colour white, switch/pilot light yes, NEMA receptacle 5-15R, description/special features medical grade receptacles, not for use in general patient or critical care areas, includes snap and slide brackets, hospital grade, no. of outlets 4, outlet center d

    View more View less
    CATALOGUE PAGE # 1417
  • POWER FIRST
  • STRIP POWER 30A 120V
  • Item # GGE2MV38
  • Mfr. Model # 2MV38
  • Outlet power strip. Deliver power safety where needed. Resettable overload circuit breaker. For computer rooms, offices, factories, workstations, retail store displays, home, workshops, schools, healthcare facilities and more.

    View more View less
    CATALOGUE PAGE # N/A
  • POWER FIRST
  • STRIP OUTLET 15A 120V
  • Item # GGE2MV37
  • Mfr. Model # 2MV37
  • Outlet strip, no. of outlets 24, receptacle type 5-20R, 120 V, amp rating 15, outlet center distance 2-1/2 in, housing type aluminum, housing colour gray, prewired with 5-15P molded plug, cord 15 ft, 1-4/3 SJT cord type, includes mounting hardware, length

    View more View less
    CATALOGUE PAGE # 1418
  • WOODS
  • POWER STRIP 8 OUTLET TIMER
  • Item # WDS022575
  • Mfr. Model # 022575
  • Combination built in timer and 8 outlet power bar. The 24-hour cycle mechanical timer controls 4 outlets and 4 outlets are controlled by the illuminated on/off switch. White plastic housing with a 4 foot cord.

    View more View less
    CATALOGUE PAGE # 1419
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • STRIP ELECTRIC OUTLET
  • Item # GGE3X732
  • Mfr. Model # 3X732
  • Electric outlet strip, length 9-1/4 in, no. of outlets 4, cord length 6 ft, switch/pilot light, housing aluminum, housing colour gray, height 1-3/4 in, width 2 in, industrial grade, compact power bar.

    View more View less
    CATALOGUE PAGE # 1418
  • POWER FIRST
  • STRIP OUTLET 20A 120V
  • Item # GGE2MV41
  • Mfr. Model # 2MV41
  • Outlet strip, no. of outlets 10, receptacle type 5-20R, 120 V, amp rating 20, outlet center distance 4 in, housing type aluminum, housing colour gray, resettable overload circuit breaker, prewired with 5-20P molded plug, cord 6 ft, 12/3 SJT cord type, inc

    View more View less
    CATALOGUE PAGE # 1418
  • POWER FIRST
  • STRIP ELECTRIC OUTLET
  • Item # GGE3W210
  • Mfr. Model # 3W210
  • Electric outlet strip, length 48 in, no. of outlets 12 in, cord length 6 ft, switch/pilot light, housing aluminum, housing colour gray, height 1-3/4 in, width 2 in, industrial grade.

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list