Filter Results By

Brand
Shop By

Outdoor LED Light Fixtures

When it comes to outdoor lighting, Acklands-Grainger has the right lighting fixture for every application, no matter what the environment. Choose from an assortment of highly efficient and long lasting LED light fixtures that reduce your lighting costs. Find everything from bright area lights and floodlights for parking areas and driveways to motion sensor fixtures for lighting security doors and much more. No matter what your requirements, Grainger has the exterior rated LED lighting for your project.

http://catalogue.acklandsgrainger.com/2017?hybris=true

23 Results Found

Results per page :  16 | 32 | 48
  • LITHONIA LIGHTING
  • TRADITIONAL LED WALL PACK 50K 71 W
  • Item # ABR217C5N
  • Mfr. Model # 217C5N
  • Wall Pack, 79 Watts, 7,000 Lumens, 89.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 13-9/16 In., Fixture Width 9-27/32 In., Fixture Length 4-1/8 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWR2, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 25 ft., Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED FLOOD LIGHT REPLACES QUARTZ
  • Item # ABR217AVH
  • Mfr. Model # 217AVH
  • 18 Watts, Fixture Voltage 120 - 277, Lumens Per Watt 74.0, Colour Temperature (K) 4,000K, Fixture Rated Life 50,000 hr., Fixture Length 11-3/4 In., Fixture Width 5 In., Fixture Height 10-1/4 In., Housing Finish Powder Coat, Mounting Wall, Light Distribution Flood, 1,400 Lumens, Housing Material Die Cast Aluminum, CRI 72, Temp. Range -40 Degrees C to 30 Degrees C, Fixture Lens Material Tempered Glass, Standards UL, Includes Photocell

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • TRADITIONAL LED WALL PACK 50K 72W
  • Item # ABR217PLW
  • Mfr. Model # 217PLW
  • Wall Pack, 72 Watts, 4,700 Lumens, 68.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 9-1/2 In., Fixture Width 8-15/16 In., Fixture Length 10-9/16 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWH, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 15 ft., Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED WALL LUMINAIRE W PHOTO 120 277
  • Item # ABR217C5P
  • Mfr. Model # 217C5P
  • Wall Pack, 19 Watts, 1,000 Lumens, 54.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 13-9/16 In., Fixture Width 9-27/32 In., Fixture Length 4-1/8 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWS, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 10 ft., Standards UL, Includes Photocell

    View more View less
    CATALOGUE PAGE # N/A
  • LUMAPRO
  • LED FLOOD LIGHT,LARGE,140W,5700K
  • Item # GGE45C243
  • Mfr. Model # 45C243
  • Flood Light, 140 Watts, Fixture Voltage 100 - 277, Lumens Per Watt 60.0, Colour Temperature (K) 5,700K, Fixture Rated Life 50,000 hr., Fixture Length 16-1/2 In., Fixture Width 16-1/2 In., Fixture Height 7-1/2 In., Housing Finish Dark Bronze, Mounting Square Pole, Light Distribution Type V, 8,400 Lumens, Housing Material Die Cast Aluminum, CRI 73, Temp. Range -30 - 130 Degrees F, Fixture Lens Material Tempered Glass, Standards ETLus, FCC, DLC

    View more View less
    CATALOGUE PAGE # 1175
  • LITHONIA LIGHTING
  • TRADITIONAL LED WALL PACK 50K 39W
  • Item # ABR217PLV
  • Mfr. Model # 217PLV
  • Wall Pack, 39 Watts, 2,400 Lumens, 66.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 9-1/2 In., Fixture Width 8-15/16 In., Fixture Length 10-9/16 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWH, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 15 ft., Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • 48 WATT 3100 LUMEN 50K 120 277V LED
  • Item # ABR208RGV
  • Mfr. Model # 208RGV
  • Wall Pack, 35 Watts, 3,100 Lumens, 64.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 11 In., Fixture Width 4-3/4 In., Fixture Length 15-9/16 In., Housing Finish Powder Coat Paint, Fixture Lens Material Acrylic, Series OLW, CRI 69, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution Spread, Recommended Mounting Height 15 ft., Standards UL, Includes Photocell

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • TRADITIONAL LED WALL PACK 50K 41W
  • Item # ABR217C5L
  • Mfr. Model # 217C5L
  • Wall Pack, 41 Watts, 3,500 Lumens, 86.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 13-9/16 In., Fixture Width 9-27/32 In., Fixture Length 4-1/8 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWR1, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 15 ft., Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • TRADITIONAL LED WALL PACK 50K 35W
  • Item # ABR217C5K
  • Mfr. Model # 217C5K
  • Wall Pack, 35 Watts, 2,100 Lumens, 62.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 13-9/16 In., Fixture Width 9-27/32 In., Fixture Length 4-1/8 In., Housing Finish Powder Coat Paint, Fixture Lens Material Glass, Series TWR1, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 100,000 hr., Light Distribution Spread, Recommended Mounting Height 15 ft., Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED AREA LUMINAIRE W PHOTO 120 277
  • Item # ABR217C5T
  • Mfr. Model # 217C5T
  • Watts 21, Fixture Voltage 120, Fixture Rated Life 50,000 hr., 4,000K Colour Temperature (K), 69.0 Lumens Per Watt, 1,400 Lumens, Housing Finish Powder Coat, Housing Material Die Cast Aluminum, Light Distribution Spread, Arm Mounting, Gasket Yes, 73 CRI, Fixture Height 5-1/4 In., Fixture Width 7 In., Fixture Length 9-3/8 In., Fixture Lens Material Polycarbonate, -40 Degrees F to 104 Degrees F Temp. Range, Includes Photocell, Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED FLOOD REPLACES 50WMH
  • Item # ABR213PE5
  • Mfr. Model # 213PE5
  • 41 Watts, Fixture Voltage 120 - 277, Lumens Per Watt 83.0, Colour Temperature (K) 5,000K, Fixture Rated Life 100,000 hr., Fixture Length 4-1/8 In., Fixture Width 9-27/32 In., Fixture Height 13-37/64 In., Housing Finish Powder Coat, Mounting Knuckle, Light Distribution Flood, 3,400 Lumens, Housing Material Die Cast Aluminum, CRI 67, Temp. Range -40 Degrees C to 30 Degrees C, Fixture Lens Material Tempered Glass, Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED FLOOD REPLACES 150W MH
  • Item # ABR213PE1
  • Mfr. Model # 213PE1
  • 21 Watts, Fixture Voltage 120 - 277, Lumens Per Watt 86.0, Colour Temperature (K) 5,000K, Fixture Rated Life 100,000 hr., Fixture Length 4-1/8 In., Fixture Width 9-27/32 In., Fixture Height 13-37/64 In., Housing Finish Powder Coat, Mounting Knuckle, Light Distribution Flood, 1,800 Lumens, Housing Material Die Cast Aluminum, CRI 67, Temp. Range -40 Degrees C to 30 Degrees C, Fixture Lens Material Tempered Glass, Standards UL

    View more View less
    CATALOGUE PAGE # N/A
  • LUMARK
  • WALLPACK LED 18W BRONZE 120-277V
  • Item # CPLXTOR2A
  • Mfr. Model # XTOR2A
  • LED Wall Pack, 18 Watts, 1,360 Lumens, 68.0 Lumens Per Watt, Fixture Voltage 120 - 277, Fixture Height 6-3/4 In., Fixture Width 5-3/4 In., Fixture Length 3-5/8 In., Housing Finish Carbon Bronze, Fixture Lens Material Tempered Glass, Series XTOR, CRI 67, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution 100 ft. Distribution Pattern, Recommended Mounting Height 8 - 12 ft., Description/Special Features Hinged Removable Door

    View more View less
    CATALOGUE PAGE # 1177
  • LUMARK
  • WALLPACK LED 7W BRONZE 120V 5000K
  • Item # CPLXTOR1A
  • Mfr. Model # XTOR1A
  • LED Wall Pack, 7 Watts, 720 Lumens, 72.0 Lumens Per Watt, Fixture Voltage 120 - 277, Fixture Height 6-3/4 In., Fixture Width 5-3/4 In., Fixture Length 3-5/8 In., Housing Finish Carbon Bronze, Fixture Lens Material Tempered Glass, Series XTOR, CRI 68, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution 75 ft. Distribution Pattern, Recommended Mounting Height 8 - 12 ft., Description/Special Features Hinged Removable Door

    View more View less
    CATALOGUE PAGE # 1177
  • LITHONIA LIGHTING
  • OUTDOOR GEN PURP WALL PACK W PHOTO
  • Item # ABR217AVG
  • Mfr. Model # 217AVG
  • Wall Pack, 20 Watts, 1,100 Lumens, 54.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 4,000K, Fixture Height 10-1/4 In., Fixture Width 5 In., Fixture Length 11-3/4 In., Housing Finish Powder Coat Paint, Fixture Lens Material Polycarbonate, Series OLWP, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution Spread, Recommended Mounting Height 10 ft., Standards UL, Includes Photocell

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list