Filter Results By

Brand
Shop By

Outdoor Area Fixtures

Whether your environment calls for lighting an outdoor area on a regular basis or you are looking for a solution to properly light an evening event, Acklands-Grainger has you covered. You'll find a wide variety of outdoor area fixtures available including floodlights, induction lighting, landscape lighting, remote controlled spotlights and more. When your business calls for late shifts, proper lighting helps keep employees and property safe.

http://catalogue.acklandsgrainger.com/2017?hybris=true

74 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • FIXTURE,FLOODLIGHT
  • Item # GGE5MM54
  • Mfr. Model # 5MM54
  • Floodlight, General Purpose Fixture Type, Quartz Halogen Lamp Type, 500 Fixture Wattage, Suggested Lamp Item No. 2V384, 120 Voltage, RSC Socket Base Socket Type, Wide Light Distribution, Description/Special Features 1/2 In. NPS Adjustable Stem Mount, Bron

    View more View less
    CATALOGUE PAGE # 1175
  • LUMAPRO
  • WALL PACK70 WHPS
  • Item # GGE5MM59
  • Mfr. Model # 5MM59
  • Security/Area Lighting, Mini Wall Pack w/Photocell Fixture Type, High Pressure Sodium Lamp Type, Medium Socket Type, 120 Voltage, 70 Lamp Watts, Die Cast Aluminum Housing Material, Wall Mounting, Bronze Housing Finish, Includes Photocell and Lamp, 11 In.

    View more View less
    CATALOGUE PAGE # 1176
  • LUMAPRO
  • SENSORMOTION500 W
  • Item # GGE4VW95
  • Mfr. Model # 4VW95
  • Lighting motion sensor, power rating 500 watts, maximum load 500 watts, 120 Volt, viewing angle 240 degrees, coverage 23,500 square feet, color bronze, lamp quartz.

    View more View less
    CATALOGUE PAGE # 1206
  • LUMAPRO
  • FIXTUREWALL150 WHPSLAMP INCLUDED
  • Item # GGE5MM61
  • Mfr. Model # 5MM61
  • Wall fixture, power rating 150 watts, lamp HPS, maximum operating current at 120 VAC 2.97 amps, maximum starting current at 120 VAC 4.82 amps, lens glass, height 8 inches, depth 9 inches, width 14 inches, 120 volts, bronze finish, lamp included.

    View more View less
    CATALOGUE PAGE # 1176
  • LUMARK
  • FLOODLIGHT WARRIOR MH + MV 400W
  • Item # CPLWM408
  • Mfr. Model # WM408
  • Warrior high intensity discharge HID lighting fixture, trunnion mounted floodlight, metal halide lamp, 400 watt.

    View more View less
    CATALOGUE PAGE # N/A
  • LUMAPRO
  • LAMPHOLDER PAR38 250W
  • Item # GGE3RB21
  • Mfr. Model # 3RB21
  • Weatherproof lamp holders, incandescent, 120 max. voltage, fixture wattage 250, housing material cast aluminum, housing finish powder-coated gray, medium base socket type, adjustable threaded 1/2 in. NPT Mounting, length 4-3/4 in., dia. 3 in.

    View more View less
    CATALOGUE PAGE # 1167
  • LUMARK
  • FIXTURE WALL PACK HID HD MH 250W
  • Item # CPLWPM258
  • Mfr. Model # WPM258
  • Lumark Wal-Pak high intensity discharge HID lighting fixture, wall pack, metal halide lamp, 250 watt. Impact-resistant borosilicate prismatic glass refractor.

    View more View less
    CATALOGUE PAGE # 1176
  • LUMARK
  • WALL MOUNT WAL-PAK 150W HPS 120V
  • Item # CPLWPS158
  • Mfr. Model # WPS158
  • Lumark Wal-Pak high intensity discharge HID lighting fixture, wall pack, high pressure sodium lamp, 150 watt. Impact-resistant borosilicate prismatic glass refractor.

    View more View less
    CATALOGUE PAGE # 1176
  • LUMAPRO
  • MOTION LIGHT240DEG.VWNG ANGLEBRONZE
  • Item # GGE2LBN5
  • Mfr. Model # 2LBN5
  • Lamp holder/sensor kit, max 300W, coverage 21,000 sq ft, viewing 240¡, voltage 120, metal head w/polycarbonate sensor housing, bronze housing finish, lamp type incandescent (not incl), passive infrared motion sensor, weatherproof, Includes 1-300W lamp, 1-

    View more View less
    CATALOGUE PAGE # 1206
  • LUMAPRO
  • MOTION LIGHT180 DEG VW ANGLEBRONZE
  • Item # GGE2LBN1
  • Mfr. Model # 2LBN1
  • Lamp holder & sensor kit, max load 300W, coverage 7,700 sq ft, viewing angle 180¡, 120V, metal head w/polycarbonate sensor material, bronze finish, lamp type quartz halogen, lamp included, passive infrared motion sensor, weatherproof, includes 2-remote mo

    View more View less
    CATALOGUE PAGE # 1206
  • LUMAPRO
  • LAMPHOLDER PAR38 150W
  • Item # GGE3RB22
  • Mfr. Model # 3RB22
  • Weatherproof lamp holders, incandescent, 120 max. voltage, fixture wattage 150, housing material zinc, housing finish powder-coated gray, medium base socket type, adjustable threaded 1/2 in. NPT mounting, length 5 in., dia. 2 in.

    View more View less
    CATALOGUE PAGE # 1167
  • LUMARK
  • FIXTURE WALL PACK HID HD MH 175W
  • Item # CPLWPM178
  • Mfr. Model # WPM178
  • Lumark Wal-Pak high intensity discharge HID lighting fixture, wall pack, metal halide lamp, 175 watt. Impact-resistant borosilicate prismatic glass refractor.

    View more View less
    CATALOGUE PAGE # 1176
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list