Filter Results By

Brand
Price
Shop By
Range of Lengths
Head Angle
SAE or Metric
Number of Pieces
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Open End Wrench Sets

25 Results Found

Results per page :  16 | 32 | 48
  • PROTO
  • WRENCH SET ANGLE 14PCE
  • Item # PRT3100B
  • Mfr. Model # 3100B
  • Full polish finish provides corrosion resistance and easy to clean surfaces. 15 Degrees and 60 Degrees angle heads allow wrench to be used in four different turning angles for greater access in tight work areas. Set includes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4.

    View more View less
    CATALOGUE PAGE # 68
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • WRENCH SET OPEN END 1/4-7/8IN 6 PCE
  • Item # WSWOEK06R
  • Mfr. Model # OEK06R
  • 6 piece SAE open end wrench set in a vinyl roll pouch. Covers 12 sizes from 1/4 inch to 7/8 inch. Chrome vanadium steel.

    View more View less
    CATALOGUE PAGE # 59
  • PROTO
  • SET WR ANGLE SHORT 9 PC
  • Item # PRT3300A
  • Mfr. Model # 3300A
  • 9 piece short angle wrench set in a roll pouch. 15 degrees and 75 degrees angle heads. Sizes 7/32 inch to 1/2 inch.

    View more View less
    CATALOGUE PAGE # 68
  • PROTO
  • SET WR IGNITION 13 PC
  • Item # PRT3200C
  • Mfr. Model # 3200C
  • 13 piece ignition set. 8 wrenches 13/64 inch to 3/8 inch. Pliers, gauge set and point file. Screwdriver and screwdriver starter.

    View more View less
    CATALOGUE PAGE # 68
  • PROTO
  • SET WR IGNITION 9 PC
  • Item # PRT3200D
  • Mfr. Model # 3200D
  • 9 piece ignition set in a roll pouch. Wrenches 13/16 inch to 3/8 inch. Angle nose pliers.

    View more View less
    CATALOGUE PAGE # 68
  • PROTO
  • WRENCH SET ANGLE 7PCE
  • Item # PRT3100A
  • Mfr. Model # 3100A
  • Full polish finish provides corrosion resistance and easy to clean surfaces. 15 Degrees and 60 Degrees angle heads allow wrench to be used in four different turning angles for greater access in tight work areas. Set includes: 3/8 x 3/8, 7/16 x 7/16, 1/2 x 1/2, 9/16 x 9/16, 5/8 x 5/8, 11/16 x 11/16, 3/4 x 3/4.

    View more View less
    CATALOGUE PAGE # 68
  • PROTO
  • SET WR O E THIN ANGLE 4 P
  • Item # PRT3400G
  • Mfr. Model # 3400G
  • 4 piece extra thin open end wrench set. Tappet style wrenches. 15 degree angle head. Sizes 7/16 inch to 5/8 inch.

    View more View less
    CATALOGUE PAGE # 68
  • PROTO
  • SET WR O E 10 PC
  • Item # PRT3000H
  • Mfr. Model # 3000H
  • 10 piece open end wrench set. Covers sizes 1/4 inch to 1-1/8 inch. 15 degree angle heads.

    View more View less
    CATALOGUE PAGE # 68
  • PROTO
  • SET WR O E 10 PC
  • Item # PRT30000A
  • Mfr. Model # 30000A
  • 10 piece metric open end metric wrench set in a roll pouch. Covers sizes 6 mm to 26 mm.

    View more View less
    CATALOGUE PAGE # 68
Results per page :  16 | 32 | 48