Filter Results By

Brand
Price
Shop By
Back Color Family
Back Material Family
Nominal Seat Height Range
Office Chair Style
Seat Height Max.
Seat Height Min.
Arm Style
Seat Color
Back Height
Seat Depth
Seat Width
Back Material
Caster Type
Weight Capacity
Seat Material
Overall Width
Overall Height
Overall Depth
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Office, Drafting, and Task Chairs

62 Results Found

Results per page :  16 | 32 | 48
  • BEVCO
  • CHAIR PNEUMATIC POLY ADJ FOOTRING
  • Item # BVC7500
  • Mfr. Model # 7500
  • Ergonomic seating heavy-duty, pneumatic polyurethane stool. Seat height range 22 inch to 32 inch.

    View more View less
    CATALOGUE PAGE # 2144
  • HORIZON INDUSTRIES
  • CHAIR ACTIV SERIES MESH TILTER
  • Item # HFDA43
  • Mfr. Model # A43
  • Mesh chairs continue to grow in popularity as a fabric choice in office chair and home-office chair upholstery. Mesh has many advantages when you consider the ergonomic comforts required in an office chair:

    View more View less
    CATALOGUE PAGE # 2143
  • SHOPTECH
  • STOOL SHOPTECH SERIES H/DUTY IND
  • Item # HFD2400
  • Mfr. Model # 2400
  • Multi-adjustable heavy-duty industrial chairs with injection molded polyurethane seat and back for comfort.

    View more View less
    CATALOGUE PAGE # 2143
  • GRAINGER APPROVED
  • EXECUTIVE CHAIR LEATHER BLACK
  • Item # GGM6GNN4
  • Mfr. Model # 6GNN4
  • Executive Chair, Midback w/ Arms, Seat Height 19 In. to 22-3/4 In., Seat Width 20 In., Seat Depth 19 In., Back Height 26-1/2 In., Back Width 21 In., Construction Metal Base, Seat Material Leather/Polyurethane, Cushion Thickness 3 In., Seat Height Range 40-1/2 In. to 44 In., Weight Capacity 250 lbs.

    View more View less
    CATALOGUE PAGE # 2141
  • SHOPTECH
  • STOOL SHOPTECH SERIES H/DUTY
  • Item # HFD2000-12SK
  • Mfr. Model # 2000-12SK
  • Multi-adjustable heavy-duty industrial chairs with injection molded polyurethane seat and back for comfort.

    View more View less
    CATALOGUE PAGE # 2143
  • SHOPTECH
  • STOOL SHOPTECH SERIES H/DUTY IND
  • Item # HFD2410
  • Mfr. Model # 2410
  • Multi-adjustable heavy-duty industrial chairs with injection molded polyurethane seat and back for comfort.

    View more View less
    CATALOGUE PAGE # 2143
  • SHOPTECH
  • STOOL SHOPTECH SERIES H/DUTY IND
  • Item # HFD2000-14
  • Mfr. Model # 2000-14
  • Multi-adjustable heavy-duty industrial chairs with injection molded polyurethane seat and back for comfort.

    View more View less
    CATALOGUE PAGE # 2143
  • GRAINGER APPROVED
  • BIG AND TALL EXECUTIVE CHAIR
  • Item # GGM6GNN9
  • Mfr. Model # 6GNN9
  • Executive Office Chair, Seat Height 18-1/2 In. to 22 In., Seat Width 24 In., Seat Depth 21 In., Back Height 28-1/2 In., Back Width 26 In., Colour Black, Seat Material Fabric, Cushion Thickness 3-1/2 In., Seat Height Range 42-1/2 In. to 45-1/2 In., Weight Capacity 350 lbs., Caster Type Carpet.

    View more View less
    CATALOGUE PAGE # 2141
  • BEVCO
  • CHAIR PNEUMATIC POLYURETHANE
  • Item # BVC7000
  • Mfr. Model # 7000
  • Ergonomic seating heavy-duty, pneumatic polyurethane chair. Seat height range 16 inch to 21 inch.

    View more View less
    CATALOGUE PAGE # 2144
  • HORIZON INDUSTRIES
  • CHAIR ACTIV SERIES MESH TILTING
  • Item # HFDA96
  • Mfr. Model # A96
  • Flexibly adjusts to support your back as you move in your seat while working. Allows airflow to your back to keep you cool and comfortable.HFDA96 features built-in lumbar support. Tilt feature with lockout and tension adjustment.

    View more View less
    CATALOGUE PAGE # 2143
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list