!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
OEM Replacement Brand
Item
Motor Design
Phase
HP
RPM Range
No. of Speeds
Voltage
Motor Shaft Rotation
Frame
Motor Enclosure Design
Motor Mounting Type
Shaft Dia.
Shaft Length
Number of Shafts
Motor Thermal Protection
Nameplate RPM
Motor Application
Motor Sub Application

OEM Replacement HVAC Motors

https://catalogue.grainger.ca/2023?hybris=true

58 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • AIR SYSTEMS INTERNATIONAL
  • EXPLOSION-PROOF 10IN ELCTRC 220VAC
  • Item # ASISVF10X220
  • Mfr. Model # SVF10X220
  • EHC: EHC :
  • Ventilation, Confined Space, Axial Fan, 10 in. Explosion-Proof Electric 220 VAC, 50/60 Hz, ATEXApproved Motor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CENTURY
  • MOTOR BLOWER OAO 1/6-1/2HP 1075RPM
  • Item # AOSFDL6001
  • Mfr. Model # FDL6001
  • EHC: EHC :
  • Commercial duty condenser fan motor. 1/6-1/2 HP. Nameplate RPM 1075/4-speed, 115 volts at 60 Hz. Full load amps 7.3. Sleeve bearing. Shaft diameter 1/2 inch. Length 5 inches. All angle shaft position. Length less shaft 5 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CENTURY
  • MODEL FRACTIONAL
  • Item # AOSFD6000
  • Mfr. Model # FD6000
  • EHC: EHC :
  • Commercial duty condenser fan motor. 1/6-1/2 HP. Nameplate RPM 1075/4-speed, 208-230 volts at 60 Hz. Full load amps 3.6. Sleeve bearing. Shaft diameter 1/2 inch. Length 5 inches. All angle shaft position. Length less shaft 5 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CENTURY
  • MODEL FRACTIONAL
  • Item # AOS9649
  • Mfr. Model # 9649
  • EHC: EHC :
  • OEM replacement direct drive blower motor. Shaded pole open air over. HP 1/12, RPM 1050, 1 speed, 115 V. Body diameter 5 inch. Service factor 1.00. 60 Hz. Sleeve bearing. Thermal protection automatic. Full load amps 2.9.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list