Filter Results By

Brand
Price
Shop By
Bezel Material
Bezel Color
Basic Material
Operator Head Material
Type of Operator
Position
NEMA Rating
Contact Form
Size
Item
Colour
Action
http://catalogue.acklandsgrainger.com/2017?hybris=true

Non-Illuminated Selector Switches with Contact Block

52 Results Found

Results per page :  16 | 32 | 48
  • SCHNEIDER ELECTRIC
  • OPERATOR 22MM COMLETE UNIT
  • Item # TLQXB5AD33
  • Mfr. Model # XB5AD33
  • Selector switch, non illuminated. Position 3. Number of directions 2. Operation type maintained. Size 22 mm. Voltage 600 VAC. Amps AC 10. Contact type 2NO. Colour black. Standard lever. NEMA rating 1,2,3,4,4X,12 and 13. Material of construction, plastic. Standards UL/CSA. Includes operator, key and contact block.

    View more View less
    CATALOGUE PAGE # 1322
  • DAYTON
  • SELECTOR SWITCH,MAINTAINED,22MM,2PO
  • Item # GGE30G269
  • Mfr. Model # 30G269
  • 22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 2 POS.

    View more View less
    CATALOGUE PAGE # 1323
  • SCHNEIDER ELECTRIC
  • SWITCH SELECTOR 22MM 2POS
  • Item # TLQXB4BG41
  • Mfr. Model # XB4BG41
  • Selector switch, contact 1 NO, contact configuration (L) off, contact configuration (R) on, key removal left/right, lever keyed, material metal, 22 mm, 2 position.

    View more View less
    CATALOGUE PAGE # 1322
  • SCHNEIDER ELECTRIC
  • SWITCH SELECTOR
  • Item # TLQXB5AD21
  • Mfr. Model # XB5AD21
  • Operator, 22 mm, maintained, plastic, 2 position switch with 1 NO.

    View more View less
    CATALOGUE PAGE # 1322
  • SCHNEIDER ELECTRIC
  • OPERATOR 22MM COMLETE UNIT
  • Item # TLQXB5AD53
  • Mfr. Model # XB5AD53
  • Selector switch, non illuminated. Position 3. Number of directions 2. Operation type momentary to center. Size 22 mm. Voltage 600 VAC. Amps AC 10. Contact type 2NO. Colour black. Standard lever. NEMA rating 1,2,3,4,4X,12 and 13. Material of construction, plastic. Standards UL/CSA. Includes operator and contact block.

    View more View less
    CATALOGUE PAGE # 1322
  • DAYTON
  • SELECTOR SWITCH,MAINTAINED,22MM,2PO
  • Item # GGE30G265
  • Mfr. Model # 30G265
  • 22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 2 POS.

    View more View less
    CATALOGUE PAGE # 1323
  • SCHNEIDER ELECTRIC
  • SWITCH SELECTOR
  • Item # TLQXB4BD53
  • Mfr. Model # XB4BD53
  • Black selector switch and contact block. 3 position spring return to center switch.

    View more View less
    CATALOGUE PAGE # 1322
  • SCHNEIDER ELECTRIC
  • SWITCH SELECTOR
  • Item # TLQXB4BD33
  • Mfr. Model # XB4BD33
  • Black selector switch and contact block. 3 position stay put switch.

    View more View less
    CATALOGUE PAGE # 1322
  • DAYTON
  • SELECTOR SWITCH,MAINTAINED,22MM,3PO
  • Item # GGE30G273
  • Mfr. Model # 30G273
  • 22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 3 POS.

    View more View less
    CATALOGUE PAGE # 1323
  • DAYTON
  • SELECTOR SWITCH,MAINTAINED,22MM,2PO
  • Item # GGE30G271
  • Mfr. Model # 30G271
  • 22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 2 POS.

    View more View less
    CATALOGUE PAGE # 1323
  • DAYTON
  • SELECTOR SWITCH,MAINTAINED,22MM,3PO
  • Item # GGE30G274
  • Mfr. Model # 30G274
  • 22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 3 POS.

    View more View less
    CATALOGUE PAGE # 1323
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list