Filter Results By

Brand
Price
Shop By
Abrasive Material
Abrasive Type
Diameter
Shank Type
Max. RPM
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Mounted Flap Wheels

510 Results Found

Results per page :  16 | 32 | 48
  • WALTER SURFACE TECHNOLOGIES
  • FLAPWHL COOLCUT 1/4SFT 2" X 1"GR80
  • Item # WLT15F308
  • Mfr. Model # 15F308
  • Flap wheel for die grinder is made of the highest industrial quality abrasive cloth for fast material removal and longest life, 1/4 inch shaft. For steel, stainless and aluminum. Diameter 2 inches, width 13/16 inch and grit is 80.

    View more View less
  • CATALOGUE PAGE # 581
  • KLINGSPOR
  • FLAPWHEEL ABR 1X1X1/4 80
  • Item # KLS278907
  • Mfr. Model # 278907
  • KM613 mandrel mounted mini flap wheel consists of resin-bonded aluminum oxide abrasive cloth flaps attached to a spindle-mounted core. Used on portable or off-hand power tools. Suitable on all metals, plastics and wood.

    View more View less
  • CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • FLAPWHL COOLCUT 1/4SFT 1-1/2" X 1"GR80
  • Item # WLT15F108
  • Mfr. Model # 15F108
  • Flap wheel for die grinder is made of the highest industrial quality abrasive cloth for fast material removal and longest life, 1/4 inch shaft. For steel, stainless and aluminum. Diameter 1-1/2 inches, width 13/16 inch and grit is 80.

    View more View less
  • CATALOGUE PAGE # 581
  • KLINGSPOR
  • FLAPWHEEL ABR 2X1X1/4 80
  • Item # KLS279013
  • Mfr. Model # 279013
  • KM613 mandrel mounted mini flap wheel consists of resin-bonded aluminum oxide abrasive cloth flaps attached to a spindle-mounted core. Used on portable or off-hand power tools. Suitable on all metals, plastics and wood.

    View more View less
  • CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • FLAPWHL COOLCUT 1/4SFT 1" X 1"GR60
  • Item # WLT15F156
  • Mfr. Model # 15F156
  • Flap wheel for die grinder is made of the highest industrial quality abrasive cloth for fast material removal and longest life, 1/4 inch shaft. For steel, stainless and aluminum. Diameter 1 inch, width 1 inch and grit is 80.

    View more View less
  • CATALOGUE PAGE # 581
  • KLINGSPOR
  • FLAPWHEEL ABR 1X1X1/4 60
  • Item # KLS278905
  • Mfr. Model # 278905
  • KM613 mandrel mounted mini flap wheel consists of resin-bonded aluminum oxide abrasive cloth flaps attached to a spindle-mounted core. Used on portable or off-hand power tools. Suitable on all metals, plastics and wood.

    View more View less
  • CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • FLAPWHL COOLCUT 1/4SFT 2" X 1"GR60
  • Item # WLT15F306
  • Mfr. Model # 15F306
  • Flap wheel for die grinder is made of the highest industrial quality abrasive cloth for fast material removal and longest life, 1/4 inch shaft. For steel, stainless and aluminum. Diameter 2 inches, width 13/16 inch and grit is 60.

    View more View less
  • CATALOGUE PAGE # 581
  • KLINGSPOR
  • FLAPWHEEL ABR 2X1X1/4 60
  • Item # KLS279011
  • Mfr. Model # 279011
  • KM613 mandrel mounted mini flap wheel consists of resin-bonded aluminum oxide abrasive cloth flaps attached to a spindle-mounted core. Used on portable or off-hand power tools. Suitable on all metals, plastics and wood.

    View more View less
  • CATALOGUE PAGE # N/A
  • KLINGSPOR
  • FLAPWHEEL ABR 1-1/2X1X1/4 80
  • Item # KLS278967
  • Mfr. Model # 278967
  • KM613 mandrel mounted mini flap wheel consists of resin-bonded aluminum oxide abrasive cloth flaps attached to a spindle-mounted core. Used on portable or off-hand power tools. Suitable on all metals, plastics and wood.

    View more View less
  • CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • FLAPWHL COOLCUT 1/4SFT 1-1/2" X 1"GR60
  • Item # WLT15F106
  • Mfr. Model # 15F106
  • Flap wheel for die grinder is made of the highest industrial quality abrasive cloth for fast material removal and longest life, 1/4 inch shaft. For steel, stainless and aluminum. Diameter 1-1/2 inches, width 13/16 inch and grit is 60.

    View more View less
  • CATALOGUE PAGE # 581
  • KLINGSPOR
  • FLAPWHEEL ABR 1X1X1/4 40
  • Item # KLS278902
  • Mfr. Model # 278902
  • KM613 mandrel mounted mini flap wheel consists of resin-bonded aluminum oxide abrasive cloth flaps attached to a spindle-mounted core. Used on portable or off-hand power tools. Suitable on all metals, plastics and wood.

    View more View less
  • CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • FLAPWHL COOLCUT 1/4SFT 1" X 1"GR80
  • Item # WLT15F158
  • Mfr. Model # 15F158
  • made of the highest industrial quality abrasive cloth and have an optimal number of flaps that are securely bonded and balanced around the hub for highest quality finishing. Diameter 1 inch. Grit 80. Width 1 inch. "Ideal for general purpose blending, shaping and deburring and will give a consistent and uniform grained satin finish in no time."

    View more View less
  • CATALOGUE PAGE # 581
  • WALTER SURFACE TECHNOLOGIES
  • FLAP WHEELS TWO-IN-ONE 3"X1-3/4"GR MED
  • Item # WLT15E162
  • Mfr. Model # 15E162
  • Excellent for final weld blending and graining. Polish edges and light deburring. Remove light surface scratches and handling marks.

    View more View less
  • CATALOGUE PAGE # 614
  • WALTER SURFACE TECHNOLOGIES
  • FLAPWHL COOLCUT1/4SFT 2.5" X 1.5"GR80
  • Item # WLT15F508
  • Mfr. Model # 15F508
  • Flap wheel for die grinder is made of the highest industrial quality abrasive cloth for fast material removal and longest life, 1/4 inch shaft. For steel, stainless and aluminum. Diameter 2-3/8 inches, width 1-1/8 inches and grit is 80.

    View more View less
  • CATALOGUE PAGE # 581
  • KLINGSPOR
  • FLAPWHEEL ABR 2X1X1/4 40
  • Item # KLS279008
  • Mfr. Model # 279008
  • KM613 mandrel mounted mini flap wheel consists of resin-bonded aluminum oxide abrasive cloth flaps attached to a spindle-mounted core. Used on portable or off-hand power tools. Suitable on all metals, plastics and wood.

    View more View less
  • CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list