Filter Results By

Brand
Price
Shop By
Lamp Type
Housing Finish
Coverage
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Motion Sensor Fixtures and Kits

12 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • SENSORMOTION500 W
  • Item # GGE4VW95
  • Mfr. Model # 4VW95
  • Lighting motion sensor, power rating 500 watts, maximum load 500 watts, 120 Volt, viewing angle 240 degrees, coverage 23,500 square feet, color bronze, lamp quartz.

    View more View less
    CATALOGUE PAGE # 1206
  • LUMAPRO
  • MOTION LIGHT240DEG.VWNG ANGLEBRONZE
  • Item # GGE2LBN5
  • Mfr. Model # 2LBN5
  • Lamp holder/sensor kit, max 300W, coverage 21,000 sq ft, viewing 240¡, voltage 120, metal head w/polycarbonate sensor housing, bronze housing finish, lamp type incandescent (not incl), passive infrared motion sensor, weatherproof, Includes 1-300W lamp, 1-

    View more View less
    CATALOGUE PAGE # 1206
  • LUMAPRO
  • MOTION LIGHT180 DEG VW ANGLEBRONZE
  • Item # GGE2LBN1
  • Mfr. Model # 2LBN1
  • Lamp holder & sensor kit, max load 300W, coverage 7,700 sq ft, viewing angle 180¡, 120V, metal head w/polycarbonate sensor material, bronze finish, lamp type quartz halogen, lamp included, passive infrared motion sensor, weatherproof, includes 2-remote mo

    View more View less
    CATALOGUE PAGE # 1206
  • LUMAPRO
  • MOTION LIGHT240DEG.VWNG ANGLEBRONZE
  • Item # GGE2LBL4
  • Mfr. Model # 2LBL4
  • Lamp holder/sensor kit, max 200W, coverage 21,000 sq ft, viewing 240¡, voltage 120, metal head w/polycarbonate sensor housing material, bronze housing, lamp-quartz halogen, lamp included, passive infrared motion sensor, weatherproof, includes 2-100 W lamp

    View more View less
    CATALOGUE PAGE # 1206
  • LUMAPRO
  • MOTION LIGHT180DEG.VWNG ANGLEBRONZE
  • Item # GGE2LBL9
  • Mfr. Model # 2LBL9
  • Lamp holder & sensor kit, max load 300W, coverage 7,700 sq ft, viewing angle 180¡, 120V, metal head w/polycarbonate sensor material, bronze housing finish lamp type incandescent, lamps not included, passive infrared motion sensor, weatherproof, includes (

    View more View less
    CATALOGUE PAGE # 1206
  • LUMAPRO
  • MOTION LIGHT240DEG.VWNG ANGLEBRONZE
  • Item # GGE2LBN2
  • Mfr. Model # 2LBN2
  • Lamp holder & sensor kit, max load 500W, coverage 21,000 sq ft, viewing angle 240¡, 120V, metal head w/polycarbonate sensor material, bronze finish, lamp type quartz halogen, lamp included, passive infrared motion sensor, weatherproof, includes 1-500W lam

    View more View less
    CATALOGUE PAGE # 1206
  • LUMAPRO
  • SENSORMOTION300 W
  • Item # GGE4VW94
  • Mfr. Model # 4VW94
  • Incandescent lighting motion sensor, power rating 300 watts, maximum load 300 watts, 120 volt, viewing angle 240 degrees, coverage 23,500 square feet, color white, lampholder kit, metal, reflectors.

    View more View less
    CATALOGUE PAGE # 1206
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • LUMAPRO
  • SENSORMOTION300 W
  • Item # GGE4VW93
  • Mfr. Model # 4VW93
  • Incandescent lighting motion sensor, power rating 300 watts, maximum load 300 watts, 120 volt, viewing angle 240 degrees, coverage 23,500 square feet, color bronze, lampholder kit, metal, reflectors.

    View more View less
    CATALOGUE PAGE # 1206
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list