Filter Results By

Brand
Shop By

Mobile Utility and Tool Carts

http://catalogue.acklandsgrainger.com/2017?hybris=true

112 Results Found

Results per page :  16 | 32 | 48
  • GRACO
  • Air-Powered Oil Pump,3:1 Mobile
  • Item # GRA24H751
  • Mfr. Model # 24H751
  • 5:1 mobile lube oil cart. Portable lube oil system allows for flexibility in and out of the shop. Large pneumatic wheels provide ease of mobiltiy on uneven surfaces. Locking front casters for provided stability. Mobile package includes: LD series lube oil pump, 6 ft. oil delivery hose kit, 55 gallon (200 L) drum cart, 1/2 inch x 35 ft. LD series retractable oil hose reel and LDM5 manual meter with rigid extension. Note: drum not included.

    View more View less
    CATALOGUE PAGE # 2860
  • DURHAM
  • FLUSH DOOR CAB PORT SHELF DD #95
  • Item # DHM3400-95
  • Mfr. Model # 3400-95
  • 14 gauge all welded steel construction. 48 inch width and 24 inch dimension cabinet with a welded 12 inch vice support: overall width is 60 inches. 6 inch x 2 inch phenolic bolt-on casters: (2) swivel and (2) rigid. Durable gray powder coat finish.

    View more View less
    CATALOGUE PAGE # 2022
  • DURHAM
  • TABLE PORTABLE HIGH DECK
  • Item # DHMHMT2436-2-95
  • Mfr. Model # HMT2436-2-95
  • High deck mobile tables. Overall height is 30-1?4 in. 14-gauge steel shelves. 1,200 lb. capacity. 5 in. x 1-1?4 in. polyurethane bolt-on casters, (2) swivel and (2) rigid.

    View more View less
    CATALOGUE PAGE # 2022
  • JOBOX
  • BENCH WORK JOBOX 6-DRW 6IN CASTERS
  • Item # DTS678990
  • Mfr. Model # 678990
  • Rolling work bench jobsite storage chest, steel, 16 gauge, 6 drawer. Storage capacity 23.5 cu. ft. Dimensions: 49-7/8 W x 26-7/8 D x 40-5/8 H inches. Colour: brown. Net weight: 342 lbs. with 6 inch casters.

    View more View less
    CATALOGUE PAGE # 394
  • GRACO
  • Air-Powered Oil Pump,5:1 Mobile
  • Item # GRA24H916
  • Mfr. Model # 24H916
  • 3:1 mobile lube oil cart. Portable lube oil system allows for flexibility in and out of the shop. Large pneumatic wheels provide ease of mobiltiy on uneven surfaces. Locking front casters for provided stability. Mobile package includes: LD series lube oil pump, 6 ft. oil delivery hose kit, 55 gallon (200 L) drum cart, 1/2 inch x 35 ft. LD series retractable oil hose reel and LDM5 manual meter with rigid extension. Note: drum not included.

    View more View less
    CATALOGUE PAGE # 2860
  • DURHAM
  • BENCH CABINET MOBILE W/1 SHELF.
  • Item # DHM2200-95
  • Mfr. Model # 2200-95
  • 16 gauge all-welded steel. Top surface has 1/2 inch lip on three sides. Center shelf is welded in place. Interior cabinet is 20 1/2 inch W x 20 inch D x 25 inch H. Cabinet door has a single point locking handle with 2 keys. Full piano hinge on door preven

    View more View less
    CATALOGUE PAGE # 2023
  • TRADESMASTER
  • CART TRADEMSTR 2DR MOBL CABNT 24X36
  • Item # RBB4532
  • Mfr. Model # 4532
  • Features locking cabinet doors. Includes a 3-outlet power strip with cord wrap (UL/CSA listed). Non-marking 5 inch casters include two swivel casters with full lock ability. Metal reinforced structural foam shelves.

    View more View less
    CATALOGUE PAGE # 1917
  • DURHAM
  • STATION WORK 80 BIN
  • Item # DHM664-95
  • Mfr. Model # 664-95
  • Fastner storage, steel mobile cart and work station, 80 bin cart, rubber tray mat, non-skid work station, 1,000 pound daster capacity.

    View more View less
    CATALOGUE PAGE # 2022
  • DURHAM
  • MOBILE BNCH CAB 44IN DRW #95 GRAY
  • Item # DHM3401-95
  • Mfr. Model # 3401-95
  • 14 gauge all welded steel construction. 48 inch width and 24 inch dimension cabinet with a welded 12 inch vice support: overall width is 60 inches. 6 inch x 2 inch phenolic bolt-on casters: (2) swivel and (2) rigid. Durable gray powder coat finish.

    View more View less
    CATALOGUE PAGE # 2022
  • DURHAM
  • MOBILE SHOP DESK1DR #95 GRAY
  • Item # DHMMSD2023-95
  • Mfr. Model # MSD2023-95
  • Drawer has ball bearing slides, cylinder lock and two keys. sloped work surface with pencil rest lip. Top storage compartments. Half shelf sits 15 inches above floor. Four, 3 in. swivel rubber plug-in casters. Gray powder coated finish.

    View more View less
    CATALOGUE PAGE # 2023
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • GRAINGER APPROVED
  • Mobil Tool Cart,H 51,D 30,With 4 Casters
  • Item # GGM2MRV4
  • Mfr. Model # 2MRV4
  • Mobile pegboard tool cart. Washable, 1/4 inch thick polypropylene pegboard system. Weather, moisture, corrosion and impact resistant.

    View more View less
    CATALOGUE PAGE # 2107
  • DURHAM
  • FLUSH DOOR CAB PORT SHF DD #95
  • Item # DHM3100-95
  • Mfr. Model # 3100-95
  • Mobile work bench cabinet. Heavy-duty 14 gauge all-welded steel construction. 14 gauge fixed shelf. Double doors have 3-point locking handle with cylinder lock and 2 keys. Sturdy tubular handle aids in mobility. Ships fully assembled. Durable gray powder

    View more View less
    CATALOGUE PAGE # 2022
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list