Filter Results By

Brand
Price
Shop By
AC Contact Rating
Stem Length
Mounting Hole
Terminals
Switch Function
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Miniature Pushbutton Switches

9 Results Found

Results per page :  16 | 32 | 48
  • COLE HERSEE
  • SWITCH PUSH/PULL
  • Item # CLH5011
  • Mfr. Model # 5011
  • Heavy-duty universal push-pull switch. Two screw, steel mounting stem. Chrome knob. Normally Off, SPST. 10 Amps at 12 VDC.

    View more View less
    CATALOGUE PAGE # 3063
  • COLE HERSEE
  • SWITCH PUSH/PULL
  • Item # CLHM482
  • Mfr. Model # M482
  • SPST heavy-duty marine construction switch with chrome plated brass knob. Two brass screw terminals. Two position: Off/On, normally Off. One circuit. 10 Amps at 12 VDC.

    View more View less
    CATALOGUE PAGE # 3063
  • POWER FIRST
  • SWITCH, TOGGLE, SPDT, SCREW
  • Item # GGE2VLP7
  • Mfr. Model # 2VLP7
  • Push switch, contact form SPST, switch function off/momentary on, current at 120 VAC 15 amps, current at 250 VAC 10 amps, mounting hole size 1/2 inch diameter, number of connections 2, terminals screw.

    View more View less
    CATALOGUE PAGE # 1320
  • COLE HERSEE
  • SWITCH
  • Item # CLH9115
  • Mfr. Model # 9115
  • Momentary push button switch with chrome plated button and face nut. Two screw terminals. Two position: On/Off, normally On.

    View more View less
    CATALOGUE PAGE # 3063
  • COLE HERSEE
  • SWITCH PUSH/PULL
  • Item # CLH5007
  • Mfr. Model # 5007
  • Heavy-duty universal push-pull switch. Two screw, aluminium mounting stem. Plastic knob. Normally Off, SPST. 10 Amps at 12 VDC.

    View more View less
    CATALOGUE PAGE # 3063
  • COLE HERSEE
  • SWITCH STARTER/MOMENTARY
  • Item # CLHM485
  • Mfr. Model # M485
  • Marine construction momentary push button switch for 6-36 VDC applications. Single pole, single throw. Normally off - momentary on. On with button depressed, spring return to off. Corrosion resistant brass case, plunger button, and mounting hardware.

    View more View less
    CATALOGUE PAGE # 3064
  • COLE HERSEE
  • SWITCH PLASTICIZED HD 10AMP
  • Item # CLHM606
  • Mfr. Model # M606
  • SPST marine construction plasticized switch with chrome plated brass knob and brass mounting stem. Two position: Off/On, normally Off. Two insulated 12 inch (304.8 mm) copper wire leads. 10 Amps at 12 VDC.

    View more View less
    CATALOGUE PAGE # 3063
  • POWER FIRST
  • SWITCH, TOGGLE, DPST, TAB
  • Item # GGE2VLP8
  • Mfr. Model # 2VLP8
  • Push switch, contact form SPST, switch function on/momentary off, current at 120 VAC 15 amps, current at 250 VAC 10 amps, mounting hole size 1/2 inch diameter, number of connections 2, terminals screw.

    View more View less
    CATALOGUE PAGE # 1320
  • POWER FIRST
  • SWITCH, TOGGLE, SPDT, TAB
  • Item # GGE2VLN3
  • Mfr. Model # 2VLN3
  • Push switch, contact form SPST, switch function on/off maintained, current at 120 VAC 6 amps, current at 250 VAC 3 amps, mounting hole size 1/2 inch diameter, number of connections 2, terminals screw.

    View more View less
    CATALOGUE PAGE # 1320
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list