Filter Results By

Brand
Price
Shop By
Bulb Base Type
Bulb Primary Application
Average Bulb Life
Bulb Type
Watts
Voltage
Trade Number
Lumens
Item
Bulb Shape
http://catalogue.acklandsgrainger.com/2017?hybris=true

Miniature Lamps and Bulbs

698 Results Found

Results per page :  16 | 32 | 48
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GE LIGHTING
  • LAMP INCAND 60W 00881 2 BULBS/PK
  • Item # GEL60A/RSCDNPK2/12
  • Mfr. Model # 60A/RSCDNPK2/12
  • Incandescent/halogen lamp. Watts 60. Bulb A19. Diameter 2-3/8 inch with medium screw (E26) base. Rough service, worklight. Volts 130. Rated average life 1000 hours. Maximum overall length 4-7/16 inches. Light output lumens 1070. Case quantity 12.

    View more View less
  • CATALOGUE PAGE # 1150
  • GE LIGHTING
  • LAMP INCAND 15S11/3DC 75 13188
  • Item # GEL15S113DC75
  • Mfr. Model # 15S113DC75
  • Incandescent/halogen lamp. Watts 15. Bulb S11. Diameter 1-3/8 inch with DC Bayonet base. Train, clear. Volts 75. Rated average life 1000 hours. Maximum overall length 2-3/8 inches. Light output lumens 138. Case quantity 120.

    View more View less
  • CATALOGUE PAGE # 1150
  • LUMAPRO
  • H3 24V 70W PK22S
  • Item # CEC2FND4
  • Mfr. Model # 2FND4
  • C.I.M. PK22S base. T3-1/4 bulb. T3-1/4 bulb. Voltage 24.0. Design watts/amps 70. Rated average life 400 hours. Maximum overall length 1.65 inches. Trade no. H3-70/24 V. Package quantity 1.

    View more View less
    CATALOGUE PAGE # 3024
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GE LIGHTING
  • LAMP TELEPHONE 12075
  • Item # GELTEL48PSB
  • Mfr. Model # TEL48PSB
    CATALOGUE PAGE # N/A
  • LUMAPRO
  • LAMP MINIATURE T2 10/PK
  • Item # CEC2EKV1
  • Mfr. Model # 2EKV1
  • Indicator lamp. Mini bay base. T2-1/2 bulb. Voltage 12.0. Design watts/amps 0.02 A. Rated average life 7,500 hours. Maximum overall length 1.19 inches. Trade no. 120MB. Package quantity 10.

    View more View less
    CATALOGUE PAGE # 3021
  • LUMAPRO
  • T3 1/4 M BAY 28V .08A .62CP PK 10
  • Item # CEC2FMP7
  • Mfr. Model # 2FMP7
  • Indicator. Mini bay base. T3-1/4 bulb. Voltage 28.0. Design watts/amps 0.08 A. Rated average life 15,000 hours. Maximum overall length 1.19. Trade no. 757. Package quantity 10.

    View more View less
    CATALOGUE PAGE # 3022
  • LUMAPRO
  • T3 1/4 M BAY 6.3V .15A .33CP PK 10
  • Item # CEC2FMR1
  • Mfr. Model # 2FMR1
  • Indicator. Mini bay base. T3-1/4 bulb. Voltage 6.3. Design watts/amps 0.15 A. Rated average life 20,000 hours. Maximum overall length 1.19. Trade no. 755. Package quantity 10.

    View more View less
    CATALOGUE PAGE # 3022
  • LUMAPRO
  • H11 12V 55W PGJ19-2
  • Item # CEC2FNC6
  • Mfr. Model # 2FNC6
  • Auto ECE low beam. PGJ19-2 base. T4 bulb. Voltage 12.0. Design watts/amps 55. Rated average life 500 hours. Maximum overall length 2.63 inches. Trade no. H11-55. Package quantity 1.

    View more View less
    CATALOGUE PAGE # 3024
Results per page :  16 | 32 | 48