Filter Results By

Brand
Price
Shop By
Torque Measurement Type
Calibration Certificate Included
Secondary Scale Increments
Secondary Scale Range
Primary Scale Increments
Primary Scale Range
Rotation
Overall Length
Head Type
Drive Size
Item
Ratcheting
http://catalogue.acklandsgrainger.com/2017?hybris=true

Micrometer Torque Wrenches

112 Results Found

Results per page :  16 | 32 | 48
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • WRENCH TORQUE 3/4IN DRIVE
  • Item # WSWTWA34
  • Mfr. Model # TWA34
  • Professional torque wrench. 3/4 inch drive. Length 42 inch Calibrated to comply with ISO6789. Accuracy is within plus/minus 3% of reading at full scale, and within plus/minus 6% of reading at 20% of full scale.

    View more View less
    CATALOGUE PAGE # 81
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • WRENCH TORQUE 3/8IN DRIVE
  • Item # WSWTWA38
  • Mfr. Model # TWA38
  • Professional torque wrench. 3/8 inch drive. Length 14-1/2 inch Calibrated to comply with ISO6789. Accuracy is within plus/minus 3% of reading at full scale, and within plus/minus 6% of reading at 20% of full scale.

    View more View less
    CATALOGUE PAGE # N/A
  • PROTO
  • TW 1/2 DR 50-250 FT-LB
  • Item # PRT6014C
  • Mfr. Model # 6014C
  • Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 1/2 inch drive. Torque range 50-250 ft.-lbs. (75-345 Nm). Length 26-1/4 inches.

    View more View less
    CATALOGUE PAGE # 84
  • PROTO
  • TW 3/4DR 120-600 FT-LB
  • Item # PRT6020AB
  • Mfr. Model # 6020AB
  • Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 3/4 inch drive. Torque range 90-600 ft.-lbs. (142-834 Nm). Length 41-1/2 inches.

    View more View less
    CATALOGUE PAGE # 84
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • MICROMETER TORQUE WRENCH,1/2DR
  • Item # WSW4DA97
  • Mfr. Model # 4DA97
  • Ratcheting head. Rotation CW. Accuracy +/-4% CW. Steel material. Includes, molded plastic case.

    View more View less
    CATALOGUE PAGE # 81
  • WESTWARD
  • TORQUE WRENCH,3/8DR,20-100 FT.-LB.
  • Item # WSW6PAH2
  • Mfr. Model # 6PAH2
  • Ratcheting tear head. Calibration certificate. Rotation CW/CCW. Accuracy +/-4% CW, +/-6% CCW. Chrome vanadium material. Ratcheting angle: 12 Degrees . Audible click. Automatic reset after set torque achieved. Min. number of cycles: 5,000. Knurled aluminum handle. Meets/exceeds ANSI B107.14.

    View more View less
    CATALOGUE PAGE # 85
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • TORQUE WRENCH,1/4DR,40-200 IN.-LB.
  • Item # WSW6PAG4
  • Mfr. Model # 6PAG4
  • Ratcheting tear head. Calibration certificate. Rotation CW/CCW. Accuracy +/-4% CW, +/-6% CCW. Chrome vanadium material. Ratcheting angle: 12 Degrees . Audible click. Automatic reset after set torque achieved. Min. number of cycles: 5,000. Knurled aluminum handle. Meets/exceeds ANSI B107.14.

    View more View less
    CATALOGUE PAGE # 85
  • PROTO
  • TW 3/8DR 16-80 FT-LB
  • Item # PRT6006C
  • Mfr. Model # 6006C
  • Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 3/8 inch drive. Torque range 10-80 ft.-lbs. (21-116 Nm). Length 16-7/16 inches.

    View more View less
    CATALOGUE PAGE # 84
  • PROTO
  • TW 3/8DR 40-200 IN-LB
  • Item # PRT6064C
  • Mfr. Model # 6064C
  • Inch pound torque wrench ratchet head. 3/8 inch drive. Torque range 40-200 inch-lbs. (5.7-23.7 Nm). Length 11-1/4 inches.

    View more View less
    CATALOGUE PAGE # 84
  • PROTO
  • TW 3/8DR 20-100 FT-LB
  • Item # PRT6012C
  • Mfr. Model # 6012C
  • Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 3/8 inch drive. Torque range 20-100 ft.-lbs. (34-142 Nm). Length 16-7/16 inches.

    View more View less
    CATALOGUE PAGE # 84
  • PROTO
  • TW 1/2 DR 30-150 FT-LB
  • Item # PRT6016C
  • Mfr. Model # 6016C
  • Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 1/2 inch drive. Torque range 30-150 ft.-lbs. (47-210 Nm). Length 20-3/4 inches.

    View more View less
    CATALOGUE PAGE # 84
  • PROTO
  • TW 1DR 140-700 FT-LB
  • Item # PRT6022B
  • Mfr. Model # 6022B
  • 45 tooth gear/floating pawl design for small 6.8 inch arc swing. 13% smaller head for access in tight work areas. Reversing lever designed for quick, one handed operation. Packaged in blow molded plastic box for protection and easy storage.

    View more View less
    CATALOGUE PAGE # 84
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • MICROMETER TORQUE WRENCH,1/2DR
  • Item # WSW4DA96
  • Mfr. Model # 4DA96
  • Ratcheting head. Rotation CW. Accuracy +/-4% CW. Steel material. Includes, molded plastic case.

    View more View less
    CATALOGUE PAGE # 81
  • PROTO
  • TW 3/4 DR 60-300 FT-LB
  • Item # PRT6018AB
  • Mfr. Model # 6018AB
  • Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 3/4 inch drive. Torque range 60-300 ft.-lbs. (102-428 Nm). Length 32-11/32 inches.

    View more View less
    CATALOGUE PAGE # 84
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list