Filter Results By

Brand
Price
Shop By
Tape Tensile Strength
Max. Tape Performance Temp.
Tape Backing Material
Tape Thickness
Tape Width
Tape Colour
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Masking Tapes

224 Results Found

Results per page :  16 | 32 | 48
  • 3M
  • TAPE HIGHLAND MASKING 48MM X 55M
  • Item # MMM203-48MMX55M
  • Mfr. Model # 203-48MMX55M
  • #203 highland masking tape, size 48 mm x 55 m, adhesion to steel 31 oz./in., tensile strength 18 lbs./in., elongation 10%, thickness 5.2 mil.

    View more View less
    CATALOGUE PAGE # 2135
  • 3M
  • TAPE 205 PAINTERS 48MMX55M
  • Item # MMM205-48MMX55M
  • Mfr. Model # 205-48MMX55M
  • Industrial painter's tape. Green. Size 48 mm x 55 m. Up to 5 days clean removability. Easy removal resists damages to surfaces. Good holding power to help resist lifting or curling. Easy controlled unwind. Resists paint bleed. Compatiable with most solvent based paints, latex paints and lacquers. Crepe paper backing contains 30 percent post consumer recycled fibre.

    View more View less
    CATALOGUE PAGE # 2135
  • INTERTAPE
  • TAPE MASKING PG27 ROLL 2X60
  • Item # ANPPG27-2
  • Mfr. Model # PG27-2
  • Masking tape, automotive refinishing, 2 inch x 60 yards roll. Easy on and easy off refinishing tape, has the inside line for holding capability and ease of removal. Temperature resistance in hot situations (up to 300 degrees for 30 minutes).

    View more View less
    CATALOGUE PAGE # 2136
  • 3M
  • TAPE FILAMENT 24MMX55M
  • Item # MMM8934-24MMX55M
  • Mfr. Model # 8934-24MMX55M
  • Tartan brand utility filament tape, 24 mm x 55 m. Glass filament reinforced tape for light-duty strapping, bundling, and reinforcing. Synthetic rubber resin adhesive adheres to most fiberboard surfaces, and a variety of plastic and metal surfaces.

    View more View less
    CATALOGUE PAGE # 2138
  • 3M
  • TAPE 48MMX55M
  • Item # MMM2307-48MMX55M
  • Mfr. Model # 2307-48MMX55M
  • General purpose masking tape for holding, bundling, sealing, paint masking and a vast number of other jobs where a paper masking tape is needed. Tape 2307 is typically used at room temp. but will function up to 200 deg. F (93 deg. C).

    View more View less
    CATALOGUE PAGE # 2136
  • 3M
  • TAPE 205 PAINTERS 24MMX55M
  • Item # MMM205-24MMX55M
  • Mfr. Model # 205-24MMX55M
  • Industrial painter's tape. Green. Size 24 mm x 55 m. Up to 5 days clean removability. Easy removal resists damages to surfaces. Good holding power to help resist lifting or curling. Easy controlled unwind. Resists paint bleed. Compatiable with most solvent based paints, latex paints and lacquers. Crepe paper backing contains 30 percent post consumer recycled fibre.

    View more View less
    CATALOGUE PAGE # 2135
  • 3M
  • TAPE 205 PAINTERS 36MMX55M
  • Item # MMM205-36MMX55M
  • Mfr. Model # 205-36MMX55M
  • Industrial painter's tape. Green. Size 36 mm x 55 m. Up to 5 days clean removability. Easy removal resists damages to surfaces. Good holding power to help resist lifting or curling. Easy controlled unwind. Resists paint bleed. Compatiable with most solvent based paints, latex paints and lacquers. Crepe paper backing contains 30 percent post consumer recycled fibre.

    View more View less
    CATALOGUE PAGE # 2135
  • 3M
  • TAPE HIGHLAND MASKING 24MM X 55M
  • Item # MMM203-24MMX55M
  • Mfr. Model # 203-24MMX55M
  • #203 highland masking tape, size 24 mm x 55 m, adhesion to steel 31 oz./in., tensile strength 18 lbs./in., elongation 10%, thickness 5.2 mil.

    View more View less
    CATALOGUE PAGE # 2135
  • SCOTCH
  • TAPE HI PERF MASKING
  • Item # MMM231-48MMX55M
  • Mfr. Model # 231-48MMX55M
  • Natural coloured smooth crepe paper tape with rubber adhesive. Designed to perform well in most industrial painting situations, including the use of bake cycles up to 300 Degrees F (149 Degrees C). Roll size: 48 mm wide x 55 m long.

    View more View less
    CATALOGUE PAGE # 2135
  • 3M
  • TAPE MASKING 24MMX55M 36/CA
  • Item # MMM2307-24MMX55M
  • Mfr. Model # 2307-24MMX55M
  • General purpose masking tape for holding, bundling, sealing, paint masking and a vast number of other jobs where a paper masking tape is needed. Tape 2307 is typically used at room temp. but will function up to 200 deg. F (93 deg. C).

    View more View less
    CATALOGUE PAGE # 2136
  • HIGHLAND
  • TAPE HIGHLAND MASKING36MM X 55M
  • Item # MMM203-36MMX55M
  • Mfr. Model # 203-36MMX55M
  • #203 highland masking tape, size 36 mm x 55 m, adhesion to steel 31 oz./in., tensile strength 18 lbs./in., elongation 10%, thickness 5.2 mil.

    View more View less
    CATALOGUE PAGE # 2135
  • SCOTCH
  • DISPENSER TAPE
  • Item # MMMH180
  • Mfr. Model # H180
  • Scotch box sealing tape dispenser. Handles tape up to 2 inch wide with 3 inch core. Allows one-hand application of box sealing tape to make fast work of packaging jobs. Hinged tape guide for easy loading.

    View more View less
    CATALOGUE PAGE # 2140
  • 3M
  • TAPE MASKING 72MMX55M 12/CA
  • Item # MMM2307-72MMX55M
  • Mfr. Model # 2307-72MMX55M
  • General purpose masking tape for holding, bundling, sealing, paint masking and a vast number of other jobs where a paper masking tape is needed. Tape 2307 is typically used at room temp. but will function up to 200 deg. F (93 deg. C).

    View more View less
    CATALOGUE PAGE # 2136
  • SCOTCH
  • TAPE GEN PURP FILAMENT 18MMX55M
  • Item # MMM897-18MMX55M
  • Mfr. Model # 897-18MMX55M
  • 897 Scotch filament tape. Transparent polypropylene film backed with glass yarn filaments. 18 mm x 55 m. Offers light-duty tensile strength, nick resistance, abrasion resistance and good handling for utility applications.

    View more View less
    CATALOGUE PAGE # 2138
  • SCOTCH
  • TAPE MASKING 2330PLUS 72MMX55M
  • Item # MMM26341
  • Mfr. Model # 26341
  • Scotch automotive masking tape, 72 mm (3 inch) x 55 m. Provides outstanding conformability to curved or contoured surfaces. Excellent performance results when applying to multi-stage or urethane coatings. Removes cleanly from all surfaces.

    View more View less
    CATALOGUE PAGE # 3298
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list