!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Product Type
Power
Focal Distance
Lens Diameter
Diopter
Lens
Case

Magnifiers

Pick up a precision magnifier from Grainger to help examine small objects or read small type more easily. A magnifying glass with a handle can help when reading documents and books. An aspheric magnifier helps reduce aberration caused by lens curvature, offering you a less distorted image. Use Coddington magnifiers to help perform close-up work at high magnification. Compact and packette magnifiers can fit easily into your pocket, purse or briefcase, and illuminated magnifiers light up to help magnify the item you’re looking at. Rely on Grainger for high-quality magnifier options.

https://catalogue.grainger.ca/2023?hybris=true

28 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BAUSCH & LOMB
  • FOLDING POCKET MAGNIFIER, 5X TO 20X POWER, 0.5 IN/2 IN FOCAL DISTANCE
  • Item # WWG3G983
  • Mfr. Model # 3G983
  • EHC: EHC :
  • This folding pocket magnifier has a glass lens and a 2 20.3 mm, 15.2 mm lens diameter, it is pocket size. It has a 20D to 80D diopter, 0.5 inch, 2 inch focal distance, and 5X to 20X power.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • MAGNIFIER, 2X POWER, 10 IN FOCAL DISTANCE, 3 IN LENS DIAMETER, 4D DIOPTER
  • Item # WSW11W399
  • Mfr. Model # 11W399
  • EHC: EHC :
  • This magnifier has a PMMA lens and a 3 inch lens diameter, it features edge to edge clarity, ergonomic design. It has a 4D diopter, 10 inch focal distance, and 2X power. This magnifier includes an ergonomic handle to reduce fatigue. It also has a 6.73 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2009
  • WESTWARD
  • TELESCOPING MAGNIFIER, 3X POWER, 10 CM FOCAL DISTANCE, 2 IN LENS DIAMETER, 10D DIOPTER
  • Item # WSW1VUA4
  • Mfr. Model # 1VUA4
  • EHC: EHC :
  • This telescoping magnifier has a acrylic lens and a 2 inch lens diameter, it features soft rubber grip, ergonomic handle. It has a 10D diopter, 10 cm focal distance, and 3X power. This telescoping magnifier has a six inch to 25 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2009
  • GENERAL
  • MAGNIFIER UT 2IN
  • Item # GTL700540
  • Mfr. Model # 700540
  • EHC: EHC :
  • Polished opointical glass lens with a metal frame. Versa-Grip(TM) handle with non-slip cushion grip. Round lens is distortion free. A powerful magnifier for working in confined or obstructed spaces. Designed for demanding jobs in laboratory quality control, i

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2009
  • WESTWARD
  • MAGNIFIER POCKET SCOPE, 40X POWER, 9 MM LENS DIAMETER
  • Item # WSW6XY17
  • Mfr. Model # 6XY17
  • EHC: EHC :
  • This magnifier pocket scope has a compound lens and a 9 mm lens diameter, it features 0.001 inch reticle. It has 40X power. This magnifier pocket scope is designed for use with for close magnification of small parts. It includes pocket clip. It also has a five inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2009
  • GENERAL
  • TWEEZER/MAGNIFIER 2 IN
  • Item # GTL425
  • Mfr. Model # 425
  • EHC: EHC :
  • 5-power lens. Stainless steel tweezer. Double hinged adjustable arm. Finely ground points. Length 2-1/4 inches (57 mm).

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2002
  • BAUSCH & LOMB
  • HASTINGS TRIPLET MAGNIFIER, 14X POWER, 0.8 IN/2 CM FOCAL DISTANCE, 12.5MM LENS DIA
  • Item # WWG2RPA4
  • Mfr. Model # 816175
  • EHC: EHC :
  • This hastings triplet magnifier has a glass lens and a 12.5 mm lens diameter, it features incorporates 3 separate glass lenses bonded together to form a compound lens, very distinct magnified image without distortion. It has a 56D diopter, 0.8 inch, 2 cm focal distance, and 14X power. This hastings triplet magnifier includes carrying pouch. It also has a ½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2009
  • CARICA
  • TELESCOPING MAGNIFIER, 11 45/64 IN LENGTH, ACRYLIC
  • Item # WWG3YWY2
  • Mfr. Model # 17305
  • EHC: EHC :
  • This telescoping magnifier has a acrylic lens and it features stainless steel telescoping shaft. This telescoping magnifier includes patented ball swivel. It also has an 11 45/64 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list