Filter Results By

Brand
Price
Shop By
Magnification
Type
Item
Diopter
Colour
http://catalogue.acklandsgrainger.com/2017?hybris=true

Magnifier Lights

14 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • MAGNIFIER LIGHT 22 W
  • Item # GGE6MNU1
  • Mfr. Model # 6MNU1
  • Round magnifier light, articulating arm. Magnification 2.25. Cord conductor 2. Colour black. Diopter 5. Arm length 53 inches. Cord length 5 ft. Watts 22. Lamp included. Lamp type compact fluorescent. Lens diameter 5 inches. Base clamp on. Characteristics external spring arm. Includes circline fluorescent lamp.

    View more View less
    CATALOGUE PAGE # 1205
  • LUMAPRO
  • MAGNIFIER LIGHT 22 W
  • Item # GGE6MNU0
  • Mfr. Model # 6MNU0
  • Round magnifier light, articulating arm. Magnification 1.75. Cord conductor 2. Colour white. Diopter 3. Arm length 53 inches. Cord length 5 ft. Watts 22. Lamp included. Lamp type compact fluorescent. Lens diameter 5 inches. Base clamp on. Characteristics external spring arm. Includes circline fluorescent lamp.

    View more View less
    CATALOGUE PAGE # 1205
  • LUMAPRO
  • LED OVERSIZED RND MAGFR LMP-BLK
  • Item # GGE10C906
  • Mfr. Model # 10C906
  • Oversized round LED magnifier lamp. 7 in. lens diameter, 16 in. arm length with a 32 in. overall length, 3 diopter lens with 1.75 magnification, internal spring arm, colour black.

    View more View less
    CATALOGUE PAGE # 1205
  • LUMAPRO
  • MAGNIFIER LAMP 22 W
  • Item # GGE6MNT9
  • Mfr. Model # 6MNT9
  • Round magnifier light, articulating arm. Magnification 1.75. Cord conductor 2. Colour black. Diopter 3. Arm length 53 inches. Cord length 5 ft. Watts 22. Lamp included. Lamp type compact fluorescent. Lens diameter 5 inches. Base clamp on. Characteristics external spring arm. Includes circline fluorescent lamp.

    View more View less
    CATALOGUE PAGE # 1205
  • LUMAPRO
  • LED ROUND MAGNIFIER LAMP BLACK
  • Item # GGE10C908
  • Mfr. Model # 10C908
  • Round LED magnifier lamp 5 in. lens diameter, 16 in. arm length with a 32 in. overall length, 3 diopter lens with 1.75 magnification, internal spring arm, colour black.

    View more View less
    CATALOGUE PAGE # 1205
  • LUMAPRO
  • MAGNIFIER LIGHT 22 W
  • Item # GGE6MNU2
  • Mfr. Model # 6MNU2
  • Round magnifier light, articulating arm. Magnification 2.25. Cord conductor 2. Colour white. Diopter 5. Arm length 53 inches. Cord length 5 ft. Watts 22. Lamp included. Lamp type compact fluorescent. Lens diameter 5 inches. Base clamp on. Characteristics external spring arm. Includes circline fluorescent lamp.

    View more View less
    CATALOGUE PAGE # 1205
  • LUMAPRO
  • LED DESK MAGNIFIER LAMP
  • Item # GGE10C905
  • Mfr. Model # 10C905
  • LED magnifier desk lamp. 12-2/3 in. arm length. Gooseneck arm. 4 ft cord length. 3 diopter lens. 1.75 magnification. 3 in. lens diameter.

    View more View less
    CATALOGUE PAGE # 1205
  • LUMAPRO
  • LED OVERSIZED ROUND MAGFR LMP-WHE
  • Item # GGE10C907
  • Mfr. Model # 10C907
  • Oversized round LED magnifier lamp. 7 in. lens diameter, 16 in. arm length with a 32 in. overall length, 3 diopter lens with 1.75 magnification, internal spring arm, colour white.

    View more View less
    CATALOGUE PAGE # 1205
  • LUMAPRO
  • MAGNIFIER LIGHT BLACK
  • Item # GGE6MNT5
  • Mfr. Model # 6MNT5
  • Wide angle magnifier light, articulating arm. Magnification 1.75. Cord conductor 2. Colour black. Diopter 3. Arm length 32 inches. Cord length 5 ft. Watts 7. Lamp included. Lamp type LED. Lens diameter 7 x 5.25 inches. Base clamp on. Characteristics internal spring arm. Includes removable lens cover. Special features pivot lens. Dual light switch.

    View more View less
    CATALOGUE PAGE # 1205
  • LUMAPRO
  • LED ROUND MAGNIFIER LAMP WHITE
  • Item # GGE10C909
  • Mfr. Model # 10C909
  • Round LED magnifier lamp 5 in. lens diameter, 16 in. arm length with a 32 in. overall length, 3 diopter lens with 1.75 magnification, internal spring arm, colour white.

    View more View less
    CATALOGUE PAGE # 1205
  • LUMAPRO
  • MAGNIFIER LIGHT WHITE
  • Item # GGE6MNT6
  • Mfr. Model # 6MNT6
  • Wide angle magnifier light, articulating arm. Magnification 1.75. Cord conductor 2. Colour white. Diopter 3. Arm length 32 inches. Cord length 5 ft. Watts 7. Lamp included. Lamp type LED. Lens diameter 7 x 5.25 in. Base clamp on. Characteristics internal spring arm. Includes removable lens cover. Special features pivot lens. Dual light switch.

    View more View less
    CATALOGUE PAGE # 1205
  • LUMAPRO
  • ROUND FLUORESCENT MAGNIFIER LIGHTS
  • Item # GGE6MNT4
  • Mfr. Model # 6MNT4
  • Round magnifier light, articulating arm, magnification 1.75, cord conductor 2, colour black, diopter 3, arm length 24 in., cord length 6 ft., watts 13, lamp included, lamp type compact fluorescent, lens diameter 5 in., base clamp on, characteristics external spring arm, includes fluorescent lamp.

    View more View less
    CATALOGUE PAGE # 1205
  • TEVISIO
  • LED MAGNIFIER LGHT 31IN ARM 3.5D+8D
  • Item # WAL112919000
  • Mfr. Model # 112919000
  • Task Light, Electrical, Magnification 1.88, Colour Silver, Diopter 3.5, Arm Length 30-7/8 In., Overall Length 45-1/2 In., Cord Length 12 ft., Watts 14, Yes Lamp Included, Lamp Type LED, Lens Diameter 6 In., Screw-on Clamp, Characteristics C Clamp with Adjustment, Includes Table Clamp, Special Features Segment Switched LED, Standards cETLus

    View more View less
    CATALOGUE PAGE # 1205
  • TEVISIO
  • LED MAGNIFIER LGHT 39IN ARM 3.5D+8D
  • Item # WAL112918000
  • Mfr. Model # 112918000
  • Task Light, Electrical, Magnification 1.88, Colour Silver, Diopter 3.5, Arm Length 39 In., Overall Length 53-3/8 In., Cord Length 12 ft., Watts 14, Yes Lamp Included, Lamp Type LED, Lens Diameter 6 In., Screw-on Clamp, Characteristics C Clamp with Adjustment, Includes Table Clamp, Special Features Segment Switched LED, Standards cETLus

    View more View less
    CATALOGUE PAGE # 1205
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list