Filter Results By

Brand
Price
Enclosure NEMA Rating
NEMA Size
HP @ 3 Phase - 480V
HP @ 3 Phase - 240V
HP @ 3 Phase - 208V
HP @ 1 Phase - 230V
HP @ 1 Phase - 120V
Coil Volts
Amps AC
Action
http://catalogue.acklandsgrainger.com/2017?hybris=true

Magnetic Starters with Thermal Overload

35 Results Found

Results per page :  16 | 32 | 48
  • TELEMECANIQUE SENSORS
  • FVNR 7.5HP N1 120V
  • Item # TLQLE1D093A62OG70
  • Mfr. Model # LE1D093A62OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, non-combination, NEMA type 1 enclosure. Maximum power rating 2 HP@ 208 V, 2 HP @ 230 V, 5 HP @ 460 V, 7.5 HP @ 575 V.

    View more View less
    CATALOGUE PAGE # 1309
  • TELEMECANIQUE SENSORS
  • SWITCH COMBO 40A 120V FVNR TYPE 12
  • Item # TLQLE1D403A72OG70
  • Mfr. Model # LE1D403A72OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, non-combination, NEMA type 12 enclosure. Maximum power rating 10HP @ 208V, 10HP @ 230V, 30HP @ 460V, 30HP @ 575V.

    View more View less
    CATALOGUE PAGE # 1309
  • TELEMECANIQUE SENSORS
  • FVNR 15HP N1 120V
  • Item # TLQLE1D183A62OG70
  • Mfr. Model # LE1D183A62OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, non-combination, NEMA type 1 enclosure. Maximum power rating 5HP @ 208V, 5HP @ 230V, 10HP @ 460V, 15HP @ 575V.

    View more View less
    CATALOGUE PAGE # 1309
  • TELEMECANIQUE SENSORS
  • FVNR 30HP N1 120V
  • Item # TLQLE1D403A62OG70
  • Mfr. Model # LE1D403A62OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, non-combination, NEMA type 1 enclosure. Maximum power rating 10HP @ 208V, 10HP @ 230V, 30HP @ 460V, 30HP @ 575V.

    View more View less
    CATALOGUE PAGE # 1309
  • TELEMECANIQUE SENSORS
  • FVNR FUS CMB 10HP N1 120V
  • Item # TLQLE1D128B62OG70
  • Mfr. Model # LE1D128B62OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, combination fusible, NEMA type 1 enclosure. Maximum power rating 3HP @ 208V, 3HP @ 230V, 7.5HP @ 460V, 10HP @ 575V.

    View more View less
    CATALOGUE PAGE # 1309
  • TELEMECANIQUE SENSORS
  • FVNR 7.5HP N12 120V
  • Item # TLQLE1D093A72OG70
  • Mfr. Model # LE1D093A72OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, non-combination, NEMA type 12 enclosure. Maximum power rating 2HP @ 208V, 2HP @ 230V, 5HP @ 460V, 7.5HP @ 575V.

    View more View less
    CATALOGUE PAGE # 1309
  • TELEMECANIQUE SENSORS
  • SWTICH COMBO 40A 120V FVNR TYPE 1
  • Item # TLQLE1D408C62OG70
  • Mfr. Model # LE1D408C62OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, combination fusible, NEMA type 1 enclosure. Maximum power rating 10HP @ 208V, 10HP @ 230V, 30HP @ 460V, 30HP @ 575V.

    View more View less
    CATALOGUE PAGE # 1309
  • TELEMECANIQUE SENSORS
  • SWITCH COMBO 40A 120V FVNR TYPE 12
  • Item # TLQLE1D408C72OG70
  • Mfr. Model # LE1D408C72OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, combination fusible, NEMA type 12 enclosure. Maximum power rating 10HP @ 208V, 10HP @ 230V, 30HP @ 460V, 30HP @ 575V.

    View more View less
    CATALOGUE PAGE # 1309
  • TELEMECANIQUE SENSORS
  • FVNR FUS CMB 20HP N1 120V
  • Item # TLQLE1D258C62OG70
  • Mfr. Model # LE1D258C62OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, combination fusible, NEMA type 1 enclosure. Maximum power rating 7.5HP @ 208V, 7.5HP @ 230V, 15HP @ 460V, 20HP @ 575V.

    View more View less
    CATALOGUE PAGE # 1309
  • TELEMECANIQUE SENSORS
  • SWITCH COMBO 9A 120V FVNR TYPE 12
  • Item # TLQLE1D098B72OG70
  • Mfr. Model # LE1D098B72OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, combination fusible, NEMA type 12 enclosure. Maximum power rating 2HP @ 208V, 2HP @ 230V, 5HP @ 460V, 7.5HP @ 575V.

    View more View less
    CATALOGUE PAGE # 1309
  • TELEMECANIQUE SENSORS
  • FVNR 20HP N1 120V
  • Item # TLQLE1D253A62OG70
  • Mfr. Model # LE1D253A62OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, non-combination, NEMA type 1 enclosure. Maximum power rating 7.5HP @ 208V, 7.5HP @ 230V, 15HP @ 460V, 20HP @ 575V.

    View more View less
    CATALOGUE PAGE # 1309
  • TELEMECANIQUE SENSORS
  • FVNR FUSE COMBO STARTR 15HP N1 120V
  • Item # TLQLE1D188B62OG70
  • Mfr. Model # LE1D188B62OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, combination fusible, NEMA type 1 enclosure. Maximum power rating 5HP @ 208V, 5HP @ 230V, 10HP @ 460V, 15HP @ 575V.

    View more View less
    CATALOGUE PAGE # 1309
  • TELEMECANIQUE SENSORS
  • STARTER MAG LRD OVERLOAD SERIES
  • Item # TLQLE1D323A62OG70
  • Mfr. Model # LE1D323A62OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, non-combination, NEMA type 1 enclosure. Maximum power rating 10HP @ 208V, 10HP @ 230V, 20HP @ 460V, 25HP @ 575V.

    View more View less
    CATALOGUE PAGE # 1309
  • TELEMECANIQUE SENSORS
  • FVNR 10HP N12 120V
  • Item # TLQLE1D123A72OG70
  • Mfr. Model # LE1D123A72OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, non-combination, NEMA type 12 enclosure. Maximum power rating 3HP @ 208V, 3HP @ 230V, 7.5HP @ 460V, 10HP @ 575V.

    View more View less
    CATALOGUE PAGE # 1309
  • TELEMECANIQUE SENSORS
  • FVNR FUS CMB 7.5HP N1 120V
  • Item # TLQLE1D098B62OG70
  • Mfr. Model # LE1D098B62OG70
  • Instakit magnetic motor starter. 3-phase non-reversing, combination fusible, NEMA type 1 enclosure. Maximum power rating 2HP @ 208V, 2HP @ 230V, 5HP @ 460V, 7.5HP @ 575V.

    View more View less
    CATALOGUE PAGE # 1309
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list