Filter Results By

Brand
Price
Shop By
Surface Size
Pickup Length
Extended Length
Diameter
Width
Type
Size
Length
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Magnetic Pickups

142 Results Found

Results per page :  16 | 32 | 48
  • WESTWARD
  • TOOL PICK-UP MAGNETIC TELESCOPIC
  • Item # WSWPTM24
  • Mfr. Model # PTM24
  • Pick-up capacity 3.5 lbs. Telescopic. Length: minimum 120 mm (4-3/4 inches) maximum 600 mm (24 inches).

    View more View less
    CATALOGUE PAGE # 118
  • WESTWARD
  • ROLLING MAG SWEEPER,150 LB PULL
  • Item # WSW1VTY2
  • Mfr. Model # 1VTY2
  • Rolling magnetic sweeper, extended length 47 in, length 26-1/4 in, width 7-1/2 in, surface size 24 x 5 in, pull capacity 150 lb, ribbed aluminum shaft construction, plastic grip handle type, solid rubber tires with steel hubs wheel type, wheel dia 6 in, ON/OFF lever for load release, application for retrieving iron, steel and all ferrous materials, assembly required.

    View more View less
    CATALOGUE PAGE # 661
  • PROTO
  • RETRIEVER MAG 16-3/4 TELE
  • Item # PRT2375
  • Mfr. Model # J2375
  • Magnetic retrieving tool. Versatile telescoping handle and all-angle ball joint. Length 16-3/4 inches.

    View more View less
    CATALOGUE PAGE # 118
  • GENERAL TOOLS
  • STICK MAGNETIC PICKUP 37IN
  • Item # GTL397
  • Mfr. Model # 397
  • Ideal tool for retrieving iron, steel, and other ferrous materials such as nails, screws and bolts. Powerful, permanent magnet with 50 lb. pull is vinyl coated for long life. The shaft is 37 inches long.

    View more View less
    CATALOGUE PAGE # 660
  • WESTWARD
  • TOOL MAGNETIC PICK UP
  • Item # WSWA1
  • Mfr. Model # A1
  • Magnetic pick-up tool is small enough to pick up objects in the tightest of places. Length: minimum 102 mm (4 inches) maximum 483 mm (19 inches).

    View more View less
    CATALOGUE PAGE # 118
  • GEARWRENCH
  • TOOL PICK-UP TELESCOPIC MAGNETIC
  • Item # KDT2593
  • Mfr. Model # 2593
  • Pocket telescoping magnetic pick-up tool. Extends from 5-7/8 inch to 25-9/16 inch . Lift capacity: 1-1/2 lbs.

    View more View less
    CATALOGUE PAGE # 2947
  • WESTWARD
  • MAG PICKUP STICK,35 LB PULL,22 IN L
  • Item # WSW1VTY4
  • Mfr. Model # 1VTY4
  • Magnetic pickup stick, length 22 in, dia 3 1/4 in, extended length 27 in, pull capacity 35 lb, ribbed aluminum shaft construction, plastic grip handle type, application for retrieving iron, steel and all ferrous materials, assembly required.

    View more View less
    CATALOGUE PAGE # 661
  • MAG-MATE
  • TELESCOPING MAGNET 16.5 IN 20 LB
  • Item # MGN990SM
  • Mfr. Model # 990SM
  • Ideal for reaching behind, underneath or around machinery and/or difficult to reach areas. Powerful rare earth magnet material, except where noted. All rare earth tools have a maximum temperature of 180 Degrees F (82 Degrees C). 20 lbs. lift.

    View more View less
    CATALOGUE PAGE # 119
  • WESTWARD
  • MAGNETIC SWEEPER W/RELEASE,13 IN W
  • Item # WSW4YCK5
  • Mfr. Model # 4YCK5
  • Magnetic Sweeper, Type w/Wheels and Release, Size -, Length 24 In., Width 15-1/8 In., Surface Size 13 x 1 1/2 In., Pickup Length 13 In., Pull Capacity 13-1/4 lb., Lifting Capacity 20 lb., Ribbed Aluminum Shaft Material, Telescoping Handle Type, Plastic Hub Wheel Type, Wheel Dia. 3-3/4 In., Features -, Magnetic Device That Is Able To Attract Any Metallic Item Or Spare Part Laying On The Floor Without Picking Them Up One By One, Application To Clean Up Work Zone in Factory, House or Shop.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • MAGNETIC SWEEPER,HANG-TYPE,48 IN
  • Item # WSW2VAH2
  • Mfr. Model # 2VAH2
  • Magnetic sweeper, type hang-type, length 48 in, width 5 in, dia 1-3/4 in, surface size 48 x 5 in, extended length 1-3/4 in, pickup length 48 in, pull capacity 275 lb. Ceramic magnets encased in aluminum housing construction, hang a magnetic sweeper from forklift or vehicle bumper, sweep all contaminated areas, clean magnet with glove or shop towel, for removal of sharp iron objects from roads, parking areas, loading docks, runways and other traffic areas, includes two mounting eye bolts.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • MAGNETIC SWEEPER,29X18 IN,35LB PULL
  • Item # WSW1VTY3
  • Mfr. Model # 1VTY3
  • Magnetic sweeper, length 29 in, width 18 in, surface size 18 x 2 in, extended length 42 in, pull capacity 35 lb, ribbed aluminum shaft construction, plastic grip handle type, solid rubber tires with steel hubs wheel type, wheel dia 3 In, application for Retrieving Iron, Steel And All Ferrous Materials, Assembly Required

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • MAGNETIC SWEEPER,29X13 IN,35LB PULL
  • Item # WSW1VTY1
  • Mfr. Model # 1VTY1
  • Magnetic sweeper. Length 29 inches, width 13 inches. Surface size 11 x 3 inches. Extended length 42 inches. Pull capacity 35 lb. Ribbed aluminum shaft construction. Plastic grip handle type. Solid rubber tires with steel hubs wheel type. Wheel diameter 3 inches. Application for retrieving iron, steel and all ferrous materials. Assembly required.

    View more View less
    CATALOGUE PAGE # 661
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list