Filter Results By

Brand
Price
Watts
Voltage
Lumens
http://catalogue.acklandsgrainger.com/2017?hybris=true

Machine Tool Lights

8 Results Found

Results per page :  16 | 32 | 48
  • WALDMANN
  • ACRYL 25W FLUORESCENT TUBE LIGHT
  • Item # WAL128110900
  • Mfr. Model # 128110900
  • Machine Light, Electronic, F25T8 Lamp Type, 25 Watts, 120 - 277 Voltage, Yes Transformer, Silver/Black Colour, Waterproof Yes, 8 ft. Cord Length, No Reflector, Material of Construction Acrylic, Mounting Type Integrated End Caps, Suggested Lamp Item No. 450-025-020, Cord Conductor NEMA-1-15P, 3-Prong, Cord Type SJTOW, 18/3, 90C, Standards cETLus

    View more View less
    CATALOGUE PAGE # 1204
  • WALDMANN
  • LED SURFACE MACHINE LIGHT 24VAC
  • Item # WAL112560002
  • Mfr. Model # 112560002
  • Machine Light, Electronic, LED Lamp Type, 13 Watts, 10 - 30 VAC Voltage, Optional Transformer, Black Colour, Waterproof Yes, 10 ft. Cord Length, 60 Degrees Beam Angle, Material of Construction Anodized Aluminum, Mounting Type Surface Mount, Standards cETLus

    View more View less
    CATALOGUE PAGE # 1204
  • WALDMANN
  • ACRYL 36W FLUORESCENT TUBE LIGHT
  • Item # WAL619063010
  • Mfr. Model # 619063010
  • Machine Light, Tube, CFL Lamp Type, 120 - 277 Voltage, 36 Watts, 2,800 Lumens, Outside Dia. 2-3/4 In., Overall Length 21-1/2 In., Tube Material Acrylic, Cord Length 8 ft., Cord Type SJTOW, NEMA 1-15P, Gauge/Conductor 18/3 w/ 120 V Plug, Built-In Bracket End Caps Mounting Type, Recommended Lamp 450-036-M10, Ballast Electronic, Average Life 20,000 Hours, Special Features T5 CFL, Includes Cord, Brackets, Standards cETLus

    View more View less
    CATALOGUE PAGE # 1204
  • WALDMANN
  • LED SURFACE MACHINE LIGHT 24VDC
  • Item # WAL112560000
  • Mfr. Model # 112560000
  • Machine Light, Electronic, LED Lamp Type, 13 Watts, 10 - 40 VDC Voltage, Optional Transformer, Black Colour, Waterproof Yes, 10 ft. Cord Length, 60 Degrees Beam Angle, Material of Construction Anodized Aluminum, Mounting Type Surface Mount, Includes Cord, Standards cETLus

    View more View less
    CATALOGUE PAGE # 1204
  • WALDMANN
  • LED LINEAR MACH LIGHT 24V DC 3X6W
  • Item # WAL112567024
  • Mfr. Model # 112567024
  • Machine Light, Electronic, LED Lamp Type, 21 Watts, No Switch, 24 VDC Voltage, Silver/Black Colour, Waterproof Yes, Yes Reflector, 50 Degrees Beam Angle, Material of Construction Anodized Aluminum, Mounting Type Brackets Available Separately, Special Features 50,000 Hours, Standards cETLus

    View more View less
    CATALOGUE PAGE # N/A
  • WALDMANN
  • ACRYL 24W FLUORESCENT TUBE LIGHT
  • Item # WAL112913010
  • Mfr. Model # 112913010
  • Machine Light, Tube, CFL Lamp Type, 120 - 277 Voltage, 24 Watts, 1,750 Lumens, Outside Dia. 2-3/4 In., Overall Length 19-1/2 In., Tube Material Acrylic, Cord Length 8 ft., Cord Type SJTOW, NEMA 1-15P, Gauge/Conductor 18/3 w/ 120 V Plug, Built-In Bracket End Caps Mounting Type, Recommended Lamp 450-024-M10, Ballast Electronic, Average Life 20,000 Hours, Special Features T5 CFL, Includes Cord, Brackets, Standards cETLus

    View more View less
    CATALOGUE PAGE # 1204
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list