Filter Results By

Brand
Price
Shop By
Thickness
Width
Material
Length
Item
For Use With
http://catalogue.acklandsgrainger.com/2017?hybris=true

Machine Guards

29 Results Found

Results per page :  16 | 32 | 48
  • WESTWARD
  • LATHE GRD,FOR 6 TO 12 IN DIA CHUCK
  • Item # WSW2MZX8
  • Mfr. Model # 2MZX8
  • Small lathe guard, for use with 6 to 12 in diameter chuck, length 12 in, width 6 in, height 6 in, melting temp. Range 250-310 c, features clear semi circular wrap around polycarbonate shield, 6 in W x 12 in L, includes mounting bracket, extension tube and hardware.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • SAFETY SHIELD,MAG BS,10 X 12 IN,1/8
  • Item # WSW2MZU1
  • Mfr. Model # 2MZU1
  • Safety shield, for use with magnetic base, length 12 in, width 10 in, thickness 1/8 in, melting temperature. Range 250-310 c, features quick cam action locking shield swivels 360 degrees and locks in place, flat polycarbonate shield, 3.15 in diameter magnetic disc base with 65 lbs pull, with 14 in long flexible arm, includes magnetic base, flexible arm and shield.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • SAFETY SHIELD,MAG BS,6 X 8 IN,3/16
  • Item # WSW2MZU7
  • Mfr. Model # 2MZU7
  • Safety shield, for use with magnetic base, length 8 in, width 6 in, thickness 3/16 in, melting temperature. Range 250-310 c, features quick cam action, locking shield swivels 360 degrees and locks in place, flat polycarbonate shield, 3.15 in diameter magnetic disc base with 65 lbs pull, with 14 in long flexible arm, includes magnetic base, flexible arm and shield.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • SAFETY SHIELD,MAG BS,10 X 12 IN,3/1
  • Item # WSW2MZU3
  • Mfr. Model # 2MZU3
  • Safety shield, for use with magnetic base, length 12 in, width 10 in, thickness 3/16 in, melting temperature. Range 250-310 c, features quick cam action, locking shield swivels 360 degrees and locks in place, flat polycarbonate shield, 3.15 in diameter magnetic disc base with 65 lbs pull, with 14 in long flexible arm, includes magnetic base, flexible arm and shield.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • BENCH GRINDER GRD,10 IN + UP GRINDE
  • Item # WSW2NAA9
  • Mfr. Model # 2NAA9
  • Bench grinder guard, for use with 10 in and up grinders, length 11 in, width 12-3/4 in, thickness 3/16 in, melting temp. Range 250-310 C, includes frame, pivot mount hardware with locking knob, flat polycarbonate shield.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • LATHE GRD,FOR 16 TO 20 IN DIA CHUCK
  • Item # WSW2MZY3
  • Mfr. Model # 2MZY3
  • Medium/large lathe guard, for use with 16 to 20 in diameter chuck, length 20 in, width 8 in, height 10 in, melting temp. Range 250-310 c, features clear semi circular wrap around polycarbonate shield, 8 in W x 20 in L, includes mounting bracket, extension tube and hardware.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • SAFETY SHIELD,SWVL BS,6 X 8 IN,3/16
  • Item # WSW2MZV4
  • Mfr. Model # 2MZV4
  • Safety shield, for use with magnetic swivel base, length 8 in, width 6 in, thickness 3/16 in, melting temperature. Range 250-310 c, features quick cam action, locking shield swivels 180 degrees and locks in place, flat polycarbonate shield, magnetic disc base with 55 lbs pull, 2.62 in diameter, overall length with stubby arm 5 in, includes magnetic base, stubby arm and shield.

    View more View less
    CATALOGUE PAGE # 661
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • JACKSON SAFETY
  • BARGUARD 3/8-3/4 A5
  • Item # JCK16825
  • Mfr. Model # 16825
  • Protective end caps protect workers against injury from exposed rods, rebar, pipe-ends and stems. End caps are bright orange and made from heavy-duty polyethylene. Just slip on and lock into place.

    View more View less
    CATALOGUE PAGE # N/A
  • WESTWARD
  • SAFETY SHIELD, FOR 2MZY3 LATHE GRD
  • Item # WSW2MZZ4
  • Mfr. Model # 2MZZ4
  • Replacement shield, for use with GGW2MZY3 lathe guard, length 20 in, width 8 in, height 10 in, melting temp. Range 250-310 c, features 16 into 20 in lathe guard replacement shield, 8 in W x 20 in L.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • SAFETY SHIELD, C CLAMP,8 X 10 IN,3/
  • Item # WSW2MZX4
  • Mfr. Model # 2MZX4
  • Safety shield, for use with c clamp, length 10 in, width 8 in, thickness 3/16 in, melting temperature. Range 250-310 c, features quick cam action, locking shield swivels 360 degrees and locks in place, flat polycarbonate shield, 2 1/2 in c clamp with 1 in throat depth, overall length with flexible arm 14 in, includes c clamp, flexible arm and shield.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • SAFETY SHIELD, C CLAMP,6 X 8 IN,3/1
  • Item # WSW2MZW9
  • Mfr. Model # 2MZW9
  • Safety shield, for use with c clamp, length 8 in, width 6 in, thickness 3/16 in, melting temperature. Range 250-310 c, features quick cam action, locking shield swivels 360 degrees and locks in place, flat polycarbonate shield, 2-1/2 in c clamp with 1 in throat depth, overall length with flexible arm 14 in, includes c clamp, flexible arm and shield.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • SAFETY SHIELD, C CLAMP,10X12IN,3/16
  • Item # WSW2MZW5
  • Mfr. Model # 2MZW5
  • Safety shield, for use with c clamp, length 12 in, width 10 in, thickness 3/16 in, melting temperature. Range 250-310 c, features quick cam action, locking shield swivels 360 degrees and locks in place, flat polycarbonate shield, 2-1/2 in c clamp with 1 in throat depth, overall length with flexible arm 14 in, includes c clamp, flexible arm and shield.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • SAFETY SHIELD, FOR 2MZX8 LATHE GRD
  • Item # WSW2MZY9
  • Mfr. Model # 2MZY9
  • Replacement shield, for use with GGW2MZX8 lathe guard, length 12 in, width 6 in, height 6 in, melting temp. Range 250-310 c, features 6 in to 12 in lathe guard replacement shield, polycarbonate, 6 in W x 12 in L.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • SAFETY SHIELD, C CLAMP,10 X 12 IN,1
  • Item # WSW2MZW3
  • Mfr. Model # 2MZW3
  • Safety shield, for use with c clamp, length 12 in, width 10 in, thickness 1/8 in, melting temperature. Range 250-310 c, features quick cam action, locking shield swivels 360 degrees and locks in place, flat polycarbonate shield, 2-1/2 in c clamp with 1 in throat depth, overall length with flexible arm 14 in, includes c clamp, flexible arm and shield.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • SAFETY SHIELD,SWVL BS,6 X 8 IN,1/8
  • Item # WSW2MZV6
  • Mfr. Model # 2MZV6
  • Safety shield, for use with magnetic swivel base, length 8 in, width 6 in, thickness 1/8 in, melting temperature. Range 250-310 c, features quick cam action, locking shield swivels 180 degrees and locks in place, flat polycarbonate shield, magnetic disc base with 55 lbs pull, 2.62 in diameter, overall length with stubby arm 5 in, includes magnetic base, stubby arm and shield.

    View more View less
    CATALOGUE PAGE # 661
  • WESTWARD
  • SAFETY SHIELD, FOR 2MZY1 LATHE GRD
  • Item # WSW2MZZ2
  • Mfr. Model # 2MZZ2
  • Replacement shield, for use with GGW2MZY1 lathe guard, length 16 in, width 8 in, height 8 in, melting temp. Range 250-310 c, features 12 in to16 in lathe guard replacement shield, 8 in W x 16 in L.

    View more View less
    CATALOGUE PAGE # 661
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list