!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

MIG Guns

MIG (metal inert gas) guns hold consumable electrode wire and connect to a MIG welder to deliver current to the wire and create an arc between the wire and a metal workpiece. The heat from the arc melts and fuses the workpiece material and the wire material to create a weld. MIG guns let the welding operator control the position of the wire during welding tasks. Guns that are used in gas-shielded MIG welding tasks also supply shielding gas to keep contaminants out of the weld pool. General purpose MIG guns are cooled by ambient air and shielding gas during welding tasks, so they do not require an external radiator cooling system and hoses. Push-pull guns have fewer wire-feeding issues than other styles of MIG guns when used with aluminum wire and other soft wires. Spool guns feed electrode wire from a spool mounted on the guns, which helps prevent wire-feeding issues when used with aluminum wire.

https://catalogue.grainger.ca/2023?hybris=true

172 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BERNARD
  • MIG WELDING GUN, AIR COOLED, 300 A, NECK TUBE ROTATABLE/MEDIUM/45 ° , LINCOLN CONNECT, CABLE 15 FT L
  • Item # BRNQ3015TE5ELC
  • Mfr. Model # Q3015TE5ELC
  • EHC: EHC :
  • This Bernard Best of the Best (BTB) series MIG welding gun is air-cooled and powered by 300 amps. It features a medium, rotatable neck tube with a 45-degree angle and a Lincoln rear connection. It has a 0.045-inch wire size and a cable length of 15 feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CM INDUSTRIES
  • MIG GUN, AIR COOLED, 300 A, HANDLE CURVED, NECK FIXED/MEDIUM/45 ° , LINCOLN, CABLE 15 FT L, METAL
  • Item # LENCB2-4315AL
  • Mfr. Model # CB2-4315AL
  • EHC: EHC :
  • This 300-amp Maxwell air-cooled MIG welding gun features complete interchangeability with most popular welding brands and offers excellent value, quality, and reliability. It includes a standard trigger, a 7400-series tip, and a curved handle. It has a metal, medium, fixed neck tube with a 45-degree angle, a Lincoln direct-plug rear connection, and a 0.035- to 0.045-inch wire size. Its cable measures 15 feet in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TWECO
  • MIG WELDING GUN, AIR COOLED, 350 A, SEMI-AUTO, MILLER, WIRE SZ 0.045 TO 1/16 IN, CABLE 15 FT L
  • Item # TWCMS315M116
  • Mfr. Model # 10361640
  • EHC: EHC :
  • This Spraymaster air-cooled MIG gun features a 15-foot long cable, a Miller connection, and is 350 amps for semi-automatic medium manufacturing, fabrication, and construction applications. It has an ergonomic handle with an extended trigger length to reduce radiated heat and its conductor tube can be rotated easily for different welding positions. Its duty cycle is 80% on mixed gases and it has a wire size of 0.045 to 1/16 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2154
  • CM INDUSTRIES
  • MIG GUN, AIR COOLED, 300 A, HANDLE CURVED, NECK FIXED/MEDIUM/45 ° , TWECO, CABLE 15 FT L, METAL
  • Item # LENCB2-4315AT
  • Mfr. Model # CB2-4315AT
  • EHC: EHC :
  • This 300-amp Maxwell air-cooled MIG welding gun features complete interchangeability with most popular welding brands and offers excellent value, quality, and reliability. It includes a standard trigger, a 7400-series tip, and a curved handle. It has a metal, medium, fixed neck tube with a 45-degree angle, a Tweco direct-plug rear connection, and a 0.035- to 0.045-inch wire size. Its cable measures 15 feet in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BERNARD
  • MIG GUN, BTB-O SERIES, 500 A, 3/32 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM
  • Item # BRNQ5015GI8LMC
  • Mfr. Model # Q5015GI8LMC
  • EHC: EHC :
  • Feature a curved Bernard or OXO-style handle design, optional fixed or rotatable necks in various angles. Features a variety of trigger options: standard, locking, dual pull, or dual schedule switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BERNARD
  • MIG GUN, BTB-T SERIES, 300 A, 5/64 IN, 15 FT, LINCOLN-COMPATIBLE
  • Item # BRNQ3015MP3CLQ
  • Mfr. Model # Q3015MP3CLQ
  • EHC: EHC :
  • Tough Gun(TM) semi-automatic air cooled MIG gun. Designed to perform in high-volume environments. The front and back of the guns have identical connections and handles allowing the operator to "flip flop" the switch and gooseneck to back end once the fron

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BERNARD
  • MIG Q-GUN, 500 A, CURVED/OXO HANDLE, NECK TUBE FIXED/MEDIUM/60 ° , LINCOLN CONNECT, CABLE 15 FT L
  • Item # BRNQ5015GS8ILC
  • Mfr. Model # Q5015GS8ILC
  • EHC: EHC :
  • This Bernard MIG Q-Gun is powered by 500 amps and features a large, curved, OXO handle with a variety of trigger options: standard, locking, dual pull, or dual schedule switch. It has a medium, fixed neck tube with a 60-degree angle, a 1/16-inch wire size, a Lincoln rear connection, and a Centerfire tip. Its cable measures 15 feet in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BERNARD
  • MIG WELDING GUN, 300 A, CURVED/S/OXO HANDLE, NECK ROTATABLE/M/45 ° , MILLER CONNECT, CABLE 15 FT L
  • Item # BRNS3015TE5EMC
  • Mfr. Model # S3015TE5EMC
  • EHC: EHC :
  • This 300-amp Quick-Tip series MIG welding gun features a small, curved, OXO handle: a steel, monocoil, 15-foot long power cable designed for more abusive environments: and a medium, rotatable neck with a 45-degree angle. It has a Miller rear connection, a wire size of 0.045 inch, and a Quick-Tip series tip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2151
  • BERNARD
  • MIG WELDING GUN, AIR COOLED, 300 A, NECK TUBE ROTATABLE/MEDIUM/45 ° , MILLER CONNECT, CABLE 10 FT L
  • Item # BRNQ3010TE5EMC
  • Mfr. Model # Q3010TE5EMC
  • EHC: EHC :
  • This Bernard Best of the Best (BTB) series MIG welding gun is air-cooled and powered by 300 amps. It features a medium, rotatable neck tube with a 45-degree angle and a Miller rear connection. It has a 0.045-inch wire size and a cable length of 10 feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MIG WELDING GUN, AIR COOLED, 350 A, NECK 360 ° ROTATABLE/M/45 ° ANGLE, TWECO, CABLE 5 M L, BRASS
  • Item # TWLPQ3515T
  • Mfr. Model # PQ3515T
  • EHC: EHC :
  • This 350-amp Q-series MIG welding gun is air-cooled and features a medium, 360-degree rotatable brass neck with a 45-degree angle, a curved handle, and a Bernard-series tip. It has a Tweco rear connection with a wire size of 0.8 to 1.6 millimetres and a cable length of five metres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2151
  • BERNARD
  • MIG Q-GUN, 300 A, CURVED HANDLE, NECK TUBE FIXED/MEDIUM/45 ° , LINCOLN CONNECT, CABLE 15 FT L
  • Item # BRNQ3015AR8CLC
  • Mfr. Model # Q3015AR8CLC
  • EHC: EHC :
  • This Bernard MIG Q-Gun is powered by 300 amps and features a curved handle and a variety of trigger options: standard, locking, dual pull, or dual schedule switch. It has a medium, fixed neck tube with a 45-degree angle, a 0.035-inch Lincoln rear connection, and a Centerfire tip. Its cable measures 15 feet in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2151
  • BERNARD
  • MIG Q-GUN, 400 A, CURVED HANDLE, NECK TUBE FIXED/MEDIUM/45 ° , TWECO CONNECT, CABLE 15 FT L
  • Item # BRNQ4015AR8ESC
  • Mfr. Model # Q4015AR8ESC
  • EHC: EHC :
  • This Bernard MIG Q-Gun is powered by 400 amps and features a curved handle with a variety of trigger options: standard, locking, dual pull, or dual schedule switch. It has a medium, fixed neck tube with a 45-degree angle, a 0.045-inch wire size, a Tweco rear connection, and a Centerfire tip. Its cable measures 15 feet in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2151
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list