Filter Results By

Brand
Price
Shop By
Hole Center to End
Hole Center to Center
Peep Hole
Cable Size
Stud Size
Barrel Length
Die Code
Colour Code
Material
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Lug Compression Connectors

225 Results Found

Results per page :  16 | 32 | 48
  • GRAINGER APPROVED
  • LUG,6 AWG,24 DIE,BLUE
  • Item # GGE24C313
  • Mfr. Model # 24C313
  • Compression lug, copper to copper,, 600 V to 35k V, body material copper, mount 1-hole, stud size (in.) no. 10, hole center to end 0.25 in., length 1.65 in., width 0.44 in., standards UL, cable size code 6 AWG, colour code blue, die code 24

    View more View less
    CATALOGUE PAGE # 1383
  • GRAINGER APPROVED
  • LUG,4/0 AWG,54 DIE,PURPLE
  • Item # GGE24C331
  • Mfr. Model # 24C331
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/2 in., hole center to end 0.50 in.,length 2.97 in., width 1.03 in., standards UL: CSA, cable size code 4/0 AWG, colour code purple, die code 54

    View more View less
    CATALOGUE PAGE # 1383
  • GRAINGER APPROVED
  • LUG,8 AWG,21 DIE,RED
  • Item # GGE24C340
  • Mfr. Model # 24C340
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/4 in., hole center to end 0.25 in., length 1.28 in., width 0.45 in., standards UL, cable size code 8 AWG, colour code red, die code 21

    View more View less
    CATALOGUE PAGE # 1383
  • GRAINGER APPROVED
  • LUG,6 AWG,24 DIE,BLUE
  • Item # GGE24C319
  • Mfr. Model # 24C319
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/4 in., hole center to end 0.25 in., length 1.65 in., width 0.44 in., standards UL, cable size code 6 AWG, colour code blue, die code 24

    View more View less
    CATALOGUE PAGE # 1383
  • GRAINGER APPROVED
  • LUG,1 HOLE,6AWG,24 DIE,BLUE
  • Item # GGE24C990
  • Mfr. Model # 24C990
  • Compression lug, Type 1-hole copper to copper long barrel, 600V to 35kV, body material copper, mount 1-hole, stud size 3/8 in., hole center to end (In.) 0.36, length 1.72 in., width 0.62 in., standards UL, cable size code 6 AWG, colour code blue, die code

    View more View less
    CATALOGUE PAGE # 1383
  • GRAINGER APPROVED
  • LUG,1 HOLE,2AWG,33 DIE,BROWN
  • Item # GGE24C994
  • Mfr. Model # 24C994
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1 hole, stud size 1/4 in., hole center to end 0.31 in., length 1.7 in.7, width 0.6 in.1, standards UL: CSA, cable size code 2 AWG, colour code brown, die code 33

    View more View less
    CATALOGUE PAGE # 1383
  • GRAINGER APPROVED
  • LUG,6 AWG,24 DIE,BLUE
  • Item # GGE24C341
  • Mfr. Model # 24C341
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/4 in., hole center to end 0.22 in., length 1.23 in., width 0.44 in., standards UL, cable size code 6 AWG, colour code blue, die code 24

    View more View less
    CATALOGUE PAGE # 1383
  • GRAINGER APPROVED
  • LUG,4/0 AWG,54 DIE,PURPLE
  • Item # GGE24C366
  • Mfr. Model # 24C366
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 3/8 in., hole center to end 0.38 in., length (In.) 2.2, width 1.03 in., standards UL: CSA, cable size code 4/0 AWG, colour code purple, die code 54

    View more View less
    CATALOGUE PAGE # 1383
  • GRAINGER APPROVED
  • LUG,2/0 AWG,45 DIE,BLACK
  • Item # GGE24C329
  • Mfr. Model # 24C329
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/2 in., hole center to end 0.50 in., length 2.6 in., width 0.83 in., standards UL: CSA, cable size code 2/0 AWG, colour code black, die code 45

    View more View less
    CATALOGUE PAGE # 1383
  • GRAINGER APPROVED
  • LUG,3/0 AWG,50 DIE,ORANGE
  • Item # GGE24C430
  • Mfr. Model # 24C430
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 5/16 in., hole center to end (In.) 0.33, hole to hole center 1 in., length (In.) 2.77, width (In.) 0.94, standards UL: CSA, cable size code 3/0 AWG, colour code

    View more View less
    CATALOGUE PAGE # 1383
  • GRAINGER APPROVED
  • LUG,2/0 AWG,45 DIE,BLACK
  • Item # GGE24C371
  • Mfr. Model # 24C371
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/2 in., hole center to end 0.50 in.,length (In.) 2.25, width 0.83 in., standards UL: CSA, cable size code 2/0 AWG, colour code black, die code 45

    View more View less
    CATALOGUE PAGE # 1383
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list