Filter Results By

Brand
Price
Shop By
Standards
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Traditional Low Bay Fixtures

29 Results Found

Results per page :  16 | 32 | 48
  • METALUX
  • FIXTURE VAPORITE FLOUR 32W 120V
  • Item # CPLVT3232DRUNVEB81
  • Mfr. Model # VT3232DRUNVEB81
  • Wet location, Vaporite dust resistant fluorescent fixture. Non-corrosive seamless reinforced fiberglass body. Continuous polyurethane gasket. Internal/external brass mounting studs. High impact acrylic/DR diffuser material lens. Lamp not included.

    View more View less
    CATALOGUE PAGE # 1169
  • METALUX
  • FIXTURE FLUOR 2 LAMP 120V T8
  • Item # CPLWE232A-UNV-EB81
  • Mfr. Model # WE232A-UNV-EB81
  • Surface wraparound fluorescent fixture. Stem or surface mounting. Not suitable for row mounting. T8 electronic ballasted fixtures Less Than20% THD, T12 fixtures feature energy saving ballasts. Low brightness extruded acrylic refractor. Lamp not included.

    View more View less
    CATALOGUE PAGE # 1170
  • METALUX
  • FIXTURE BALLAST 1 LAMP 3FT
  • Item # CPLSNF125UNVEB81U
  • Mfr. Model # SNF125UNVEB81U
  • Metalux fluorescent lighting fixture, SN series commercial duty narrow striplight, 3 foot nominal length, 1 lamp, T8, 120/277 volt.

    View more View less
    CATALOGUE PAGE # 1172
  • METALUX
  • FIXTURE BALLAST 2 LAMP 4FT
  • Item # CPLSSF232UNV-EB81U
  • Mfr. Model # SSF232UNV-EB81U
  • Metalux fluorescent lighting fixture, SS series commercial duty wide striplight, 4 foot nominal length, 2 lamp, T8, 120/277 volt.

    View more View less
    CATALOGUE PAGE # 1172
  • METALUX
  • FIXTURE BALLAST 2 LAMP 8FT
  • Item # CPL8TSSF232UNVEB81
  • Mfr. Model # 8TSSF232UNVEB81
  • Metalux fluorescent lighting fixture, SS series commercial duty general purpose striplight, 2 lamp, T8, 32 watt,120/277 volt, 8 foot nominal length.

    View more View less
    CATALOGUE PAGE # 1172
  • METALUX
  • FIXTURE ELE T8 32W 120V
  • Item # CPLWN432AUNVEB81U
  • Mfr. Model # WN432AUNVEB81U
  • Surface wraparound fluorescent fixture. Stem or surface mounting. Not suitable for row mounting. T8 electronic ballasted fixtures Less Than20% THD, T12 fixtures feature energy saving ballasts. Low brightness extruded acrylic refractor. Lamp not included.

    View more View less
    CATALOGUE PAGE # 1170
  • METALUX
  • FIXTURE SIDE MNT STRIP T8 4FT 1L
  • Item # CPLSNF132UNVEB81U
  • Mfr. Model # SNF132UNVEB81U
  • Metalux fluorescent lighting fixture, SN series commercial duty narrow striplight, 4 foot nominal length, 1 lamp, T8, 120/277 volt.

    View more View less
    CATALOGUE PAGE # 1172
  • METALUX
  • INDUSTRIAL FL 4 FT 2 LAMP 120V T8
  • Item # CPLIAF232UNVEB81U
  • Mfr. Model # IAF232UNVEB81U
  • Use for mounting heights between 8 to 15 ft. Installation: Surface or suspension mounting. Channel connectors for continuous row installation. Housing: White baked enamel finish. Apertured reflectors (IA Series) provide a cleaning effect permitting airflo

    View more View less
    CATALOGUE PAGE # 1172
  • METALUX
  • F-BAY INDUSTRIAL 4L T5
  • Item # CPLHBL454HT5MPUPL
  • Mfr. Model # HBL454HT5MPUPL
  • High bay industrial fluorescent lighting fixture. 4 bulb, 54 watt T5HO lamps, fixture wattage 240 W, 120 - 277 V, modular power receptacle, suitable for ambient environments up to 65 deg. C in open uplight configurations.

    View more View less
    CATALOGUE PAGE # N/A
  • METALUX
  • FIXTURE VAPORTITE FLUOR 32W 120V
  • Item # CPL8TVT3232DRUNVEB
  • Mfr. Model # 8TVT3232DRUNVEB
  • Wet location, Vaporite dust resistant fluorescent fixture. Non-corrosive seamless reinforced fiberglass body. Continuous polyurethane gasket. Internal/external brass mounting studs. High impact acrylic/DR diffuser material lens. Lamp not included.

    View more View less
    CATALOGUE PAGE # 1169
  • METALUX
  • F-BAY INDUSTRIAL 6L T5
  • Item # CPLHBL654HT5MPUPL
  • Mfr. Model # HBL654HT5MPUPL
  • High bay industrial fluorescent lighting fixture. 6 bulb, 54 watt T5HO lamps, fixture wattage 360 W, 120 - 277 V, modular power receptacle, suitable for ambient environments up to 65 deg. C in open uplight configurations.

    View more View less
    CATALOGUE PAGE # N/A
  • METALUX
  • F-BAY INDUSTRIAL 4L T5
  • Item # CPLHBI454HT5MPUPL
  • Mfr. Model # HBI454HT5MPUPL
  • High bay industrial fluorescent lighting fixture. 4 bulb, 54 watt T5HO lamps, fixture wattage 240 W, 120 - 277 V, modular power receptacle, suitrable for ambient environments up to 65 deg. C in open uplight configurations.

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list